Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Handle Type
Item
Style
Function
Trim Style
Finish
Strike Type
Fire Rated
Grade
Series
Keyway Type
Standards
Brand
Price
Shop By

Mortise Locksets

105 Results Found that Include 976 Products

Results per page:  16 | 32 | 48
SFIC Cylinder Housing with Standard Cam
LFIC Cylinder Rim Housing with Core
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mortise Lockset Mortise Lockset
  • Multiple product options available

    Multiple product options available

Light Duty Mortise Lockset,Knob Handle
  • TM

    Grainger Choice

  • BATTALION
  • Light Duty Mortise Lockset, Knob Handle Light Duty Mortise Lockset
  • Item # 1TPZ3
  • Mfr. Model # 1TPZ3
  • Light Duty Mortise Lockset, Style Deadlock Knob, Function Combination Entrance, Location Type Residential,...More

Electric Mortise Lock,Fail Secure 24VDC
  • VON DUPRIN
  • Electric Mortise Lock, Fail Secure 24VDC Electric Mortise Lock,Fail Secure 24VDC
  • Item # 46TW90
  • Mfr. Model # E7500 24V US10B FSE
  • Electrified Mortise Lock, Style Lever, Function Storeroom, Function Code F-07, Location Type Commercial,...More

Mortise Lockset,Tubular,Dummy
  • SCHLAGE
  • Mortise Lockset, Tubular, Dummy Mortise Lockset,Tubular,Dummy
  • Item # 46TN36
  • Mfr. Model # L0170 03A 626
  • Mortise Lockset, Style Tubular, Function Dummy, Function Code None, Location Type Commercial, Mechanical,...More

Corbin Mortise Lock case Entry knob
Sargent Mortise Office/Entry Lockset
Sargent lock Case Elec FS 24V
Sargent lock Case Elec NFS 24V RX
Mortise Housing with Cylinder,C Keyway
Sargent Mortise Passage Lockset
Falcon Mortise Passage Lockset
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Electrified Mortise Lock Electrified Mortise Lock
  • Multiple product options available

    Multiple product options available

Mortise Lockset,Athens,Double Dummy
  • SCHLAGE
  • Mortise Lockset, Athens, Double Dummy Mortise Lockset,Athens,Double Dummy
  • Item # 46TN41
  • Mfr. Model # L0172 07A 626
  • Mortise Lockset, Style Athens, Function Double Dummy, Function Code F-72, Location Type Commercial,...More

Mortise Lockset,Tubular,Entry/Office
  • SCHLAGE
  • Mortise Lockset, Tubular, Entry/Office Mortise Lockset,Tubular,Entry/Office
  • Item # 46TN42
  • Mfr. Model # L9050P 03A 626 KD C123 KWY
  • Mortise Lockset, Style Tubular, Function Entry/Office, Function Code F-109, Location Type Commercial,...More

Results per page:  16 | 32 | 48

Secure entry to residential or commercial buildings with mortise locks from Grainger. They are stronger and more versatile than bored cylindrical locks in trim and functionality. They can accommodate a heavier return spring and more solid internal mechanism. They can typically accept a wide range of manufacturers’ cylinders and accessories. Choose from a selection of Mortise locks from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More