Skip Content

Mortise Lock Cases

13 results found that include 24 products

Filter Results By

Viewing as

List Table
  • SCHLAGE Mechanical Mortise Lock Cases
    • SCHLAGE
    • Multiple product options available

      Schlage creates security products like these locks, for those critical moments when property and personal security are at risk. These locks are for use in public buildings, the workplace, or in homes. Include mounting hardware.

      Multiple product options available

  • CORBIN Mechanical Mortise Lock Cases
    • CORBIN
    • Multiple product options available

      Grade 1 locks are ideal for durable, reliable security for use in offices, schools, hospitals, hotels, and similar facilities. These locks are designed to meet the rigors of high-traffic commercial, institutional, industrial, and government applications.

      Multiple product options available

  • BEST Electrical Mortise Lock Cases
    • BEST
    • Multiple product options available

      Solid one-piece stainless steel anti-friction latch provides 50% more surface contact with strike for superior strength and security. Reversible latch rotates 180° for easy handing change without opening case. Precision-engineered curve provides enhanced cycle life with reduced wear to the strike. Staked assembly design allows the armored front to self-align with the door bevel during installation. For use with hollow metal and wood doors.

      Multiple product options available

  • Mortise Lockset,Storeroom/Fail Secure
    Mortise Lockset,Storeroom/Fail Secure
    • ARCHITECTURAL CONTROL SYSTEMS
    • Mortise Lockset, Style L9000, Function Storeroom, Fail Secure, Location Type Commercial, Electrical, 12/24VAC/VDC, Trim Style No Trim, Backset 2-3/4 In., 3 hr. Fire Rated, Series L9000, Case Material Steel, Zinc, Satin Chrome Finish, Case Size 4-7/16 In. x 6-1/16 In. x 1 In., Required Door Thickness 1-3/4 In., Grade 1, Pins 0, Number of Keys 0, Standards ANSI A156.12, Includes Rex Switch, Features Rex Switch Included, Heavy Duty Protection and Performance, Durable, Configurable Option Field

    • Item # 435Y04
    • Mfr. Model # ACL9080EU/EL-RX
    • Mortise Lockset, Style L9000, Function Storeroom, Fail Secure, Location Type Commercial, Electrical,...More

  • Mortise Lockset,Storeroom/Fail Secure
    Mortise Lockset,Storeroom/Fail Secure
    • ARCHITECTURAL CONTROL SYSTEMS
    • Mortise Lockset, Style L9000, Function Storeroom, Fail Secure, Location Type Commercial, Electrical, 12/24VAC/VDC, Trim Style No Trim, Backset 2-3/4 In., 3 hr. Fire Rated, Series L9000, Case Material Steel, Zinc, Satin Chrome Finish, Case Size 4-7/16 In. x 6-1/16 In. x 1 In., Required Door Thickness 1-3/4 In., Grade 1, Pins 0, Number of Keys 0, Standards ANSI A156.12, Features Heavy Duty Protection and Performance, Durable, Configurable Option Field

    • Item # 435Y03
    • Mfr. Model # ACL9080EU/EL
    • Mortise Lockset, Style L9000, Function Storeroom, Fail Secure, Location Type Commercial, Electrical,...More

  • SARGENT Electrical Mortise Lock Cases
  • Mortise Lockset,Classroom,Backset 2-3/4"
    Mortise Lockset,Classroom,Backset 2-3/4"
    • BEST
    • Mortise Lockset, Style Left Hand, Function Classroom, Function Code F-05, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different

    • Item # 53DX85
    • Mfr. Model # 45H7R14H626LH
    • Mortise Lockset, Style Left Hand, Function Classroom, Function Code F-05, Location Type Commercial,...More

  • Mortise Lockset,Storeroom,Backset 2-3/4
    Mortise Lockset,Storeroom,Backset 2-3/4
    • BEST
    • Mortise Lockset, Style Left Hand, Function Storeroom, Function Code F-07, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different

    • Item # 53DX86
    • Mfr. Model # 45H7D14H626LH
    • Mortise Lockset, Style Left Hand, Function Storeroom, Function Code F-07, Location Type Commercial,...More

  • Mortise Lockset,Passage,Backset 2-3/4"
    Mortise Lockset,Passage,Backset 2-3/4"
    • BEST
    • Mortise Lockset, Style Right Hand, Function Passage, Function Code F-01, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different

    • Item # 53DX83
    • Mfr. Model # 45H0N14H626RH
    • Mortise Lockset, Style Right Hand, Function Passage, Function Code F-01, Location Type Commercial,...More

  • Mortise Lockset,Office,Backset 2-3/4"
    Mortise Lockset,Office,Backset 2-3/4"
    • BEST
    • Mortise Lockset, Style Left Hand, Function Office, Function Code F-20, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different

    • Item # 53DX89
    • Mfr. Model # 45H7AB14H626LH
    • Mortise Lockset, Style Left Hand, Function Office, Function Code F-20, Location Type Commercial, Educational,...More

  • Mortise Lockset,Passage,Backset 2-3/4"
    Mortise Lockset,Passage,Backset 2-3/4"
    • BEST
    • Mortise Lockset, Style Left Hand, Function Passage, Function Code F-01, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different

    • Item # 53DX87
    • Mfr. Model # 45H0N14H626LH
    • Mortise Lockset, Style Left Hand, Function Passage, Function Code F-01, Location Type Commercial,...More

  • Mortise Lockset,Dormitory,Backset 2-3/4
    Mortise Lockset,Dormitory,Backset 2-3/4
    • BEST
    • Mortise Lockset, Style Right Hand, Function Dormitory, Function Code F-13, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different

    • Item # 53DX84
    • Mfr. Model # 45H7T14H626RH
    • Mortise Lockset, Style Right Hand, Function Dormitory, Function Code F-13, Location Type Commercial,...More

  • Mortise Lockset,Office,Backset 2-3/4"
    Mortise Lockset,Office,Backset 2-3/4"
    • BEST
    • Mortise Lockset, Style Left Hand, Function Office, Function Code F-20, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different

    • Item # 53DX88
    • Mfr. Model # 45H7AB15H626LH
    • Mortise Lockset, Style Left Hand, Function Office, Function Code F-20, Location Type Commercial, Educational,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More