Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MOODY TOOL

73 products found

Filter Results By

Product Categories

Viewing as

List
  • Machinist Scriber, Straight and Bent Point Type, 8-1/4 Overall Length (In.), Magnet End: No

    Brand
    MOODY TOOL
    Item #
    6LEV7
    Mfr. Model #
    76-1510
    Machinist Scriber, Straight and Bent Point Type, 8-1/4
    Web Price $3.90 / each
  • Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent Point Type, 7-1/2 to 7-3/4 Overall Length (

    Brand
    MOODY TOOL
    Item #
    6LET4
    Mfr. Model #
    58-0226
    Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent&#x
    Web Price $20.75 / each
  • Precision Probe, #1 Point Type, 5-13/16 Overall Length (In.), Magnet End: No

    Brand
    MOODY TOOL
    Item #
    6LEP2
    Mfr. Model #
    55-1780
    Precision Probe, #1 Point Type, 5-13/16 Overall Length
    Web Price $11.75 / each
  • Open End Wrench Set, SAE, Number of Pieces: 8, Steel Plated Finish, Insulated: No

    Brand
    MOODY TOOL
    Item #
    6LER5
    Mfr. Model #
    58-0151
    Open End Wrench Set, SAE, Number of Pieces: 8, St
    Web Price $35.80 / each
  • Reversible Shirt Pocket Scriber, Carbide Point Type, 5-1/2 Overall Length (In.)

    Brand
    MOODY TOOL
    Item #
    6HAT1
    Mfr. Model #
    51-1520
    Reversible Shirt Pocket Scriber, Carbide Point Type, 5-1/2&
    Web Price $7.45 / each
  • Machinist Scriber, Straight and Bent Point Type, 8-1/4 Overall Length (In.), Magnet End: No

    Brand
    MOODY TOOL
    Item #
    6KHJ6
    Mfr. Model #
    51-1510
    Machinist Scriber, Straight and Bent Point Type, 8-1/4
    Web Price $4.25 / each
  • Retractable Diamond Point Scriber, Diamond Point Type, 5-1/4 Overall Length (In.)

    Brand
    MOODY TOOL
    Item #
    6HAT3
    Mfr. Model #
    51-1762
    Retractable Diamond Point Scriber, Diamond Point Type, 5-1/
    Web Price $40.70 / each
  • Open End Wrench Set, SAE, Number of Pieces: 9, Black Oxide Finish, Insulated: No

    Brand
    MOODY TOOL
    Item #
    38ZD13
    Mfr. Model #
    58-0143
    Open End Wrench Set, SAE, Number of Pieces: 9, Bl
    Web Price $17.80 / each
  • Hex/Phillips/Slotted Precision Screwdriver Set, Steel, Number of Pieces: 55

    Brand
    MOODY TOOL
    Item #
    6LER6
    Mfr. Model #
    58-0152
    Hex/Phillips/Slotted Precision Screwdriver Set, Steel, Number&#x
    Web Price $162.50 / each
  • Scriber, Steel Straight and Hook Point Type, 8 Overall Length (In.)

    Brand
    MOODY TOOL
    Item #
    6HAR8
    Mfr. Model #
    51-1511
    Scriber, Steel Straight and Hook Point Type, 8 Overall
    Web Price $4.15 / each
  • Reversible Shirt Pocket Scriber, Carbide Point Type, 5-3/4 Overall Length (In.), Magnet End: Yes

    Brand
    MOODY TOOL
    Item #
    6HAT2
    Mfr. Model #
    51-1521
    Reversible Shirt Pocket Scriber, Carbide Point Type, 5-3/4&
    Web Price $9.80 / each
  • Steel Hollow Core Pin Vise Set, 0 to .187 Range (In.)

    Brand
    MOODY TOOL
    Item #
    6LET0
    Mfr. Model #
    58-0196
    Steel Hollow Core Pin Vise Set, 0 to .187 Range &
    Web Price $47.80 / each
  • 3/16", Open End Wrench, SAE, Black Oxide Finish, Single End, Overall Length: 3"

    Brand
    MOODY TOOL
    Item #
    6LEY0
    Mfr. Model #
    76-1556
    3/16", Open End Wrench, SAE, Black Oxide Finish,
    Web Price $4.65 / each
  • Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent Point Type, 7-1/2 to 7-3/4 Overall Length (

    Brand
    MOODY TOOL
    Item #
    6LET2
    Mfr. Model #
    58-0223
    Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent&#x
    Web Price $8.65 / each
  • 5/16", Open End Wrench, SAE, Black Oxide Finish, Single End, Overall Length: 3"

    Brand
    MOODY TOOL
    Item #
    6LEY2
    Mfr. Model #
    76-1558
    5/16", Open End Wrench, SAE, Black Oxide Finish,
    Web Price $4.70 / each
  • Precision Probe Set, #1, #6, #17, #23, Double Bend Long Point Type, 5-13/16 Overall Length (In.), Ma

    Brand
    MOODY TOOL
    Item #
    6KHK7
    Mfr. Model #
    55-0296
    Precision Probe Set, #1, #6, #17, #23, Doubl
    Web Price $16.60 / each
  • Torx® Screwdriver Set, Multicomponent, Number of Pieces: 8

    Brand
    MOODY TOOL
    Item #
    6LEV2
    Mfr. Model #
    58-0451
    Torx® Screwdriver Set, Multicomponent, Number of Pieces:
    Web Price $54.00 / each
  • Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent Point Type, 7-1/2 to 7-3/4 Overall Length (

    Brand
    MOODY TOOL
    Item #
    6LET3
    Mfr. Model #
    58-0224
    Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent&#x
    Web Price $9.75 / each
  • Spring Tool, Hook and Lifter, 8-1/2 In

    Brand
    MOODY TOOL
    Item #
    6HAR3
    Mfr. Model #
    51-1850
    Spring Tool, Hook and Lifter, 8-1/2 In
    Web Price $3.90 / each
  • Open End Wrench Set, SAE, Metric, Number of Pieces: 16, Steel Plated Finish, Insulated: No

    Brand
    MOODY TOOL
    Item #
    6LER0
    Mfr. Model #
    57-0122
    Open End Wrench Set, SAE, Metric, Number of Pieces:&#x
    Web Price $79.75 / each
  • Precision Probe Set, #1, #6, #17, #23, Double Bend Long and Short Point Type, 5-13/16 Overall Length

    Brand
    MOODY TOOL
    Item #
    6KHK8
    Mfr. Model #
    55-1292
    Precision Probe Set, #1, #6, #17, #23, Doubl
    Web Price $18.45 / each
  • Open End Wrench Set, Metric, Number of Pieces: 8, Steel Plated Finish, Insulated: No

    Brand
    MOODY TOOL
    Item #
    6LER8
    Mfr. Model #
    58-0161
    Open End Wrench Set, Metric, Number of Pieces: 8,
    Web Price $46.90 / each
  • 25-PC Maintenance Tool Kit

    Brand
    MOODY TOOL
    Item #
    6LET7
    Mfr. Model #
    58-0252
    25-PC Maintenance Tool Kit
    Web Price $72.75 / each
  • Precision Probe, #17 Point Type, 5-5/8 Overall Length (In.), Magnet End: No

    Brand
    MOODY TOOL
    Item #
    6LEP1
    Mfr. Model #
    55-1755
    Precision Probe, #17 Point Type, 5-5/8 Overall Length&
    Web Price $3.75 / each
  • 5mm, Open End Wrench, Metric, Black Oxide Finish, Single End, Overall Length: 3"

    Brand
    MOODY TOOL
    Item #
    6LEZ5
    Mfr. Model #
    76-1835
    5mm, Open End Wrench, Metric, Black Oxide Finish, Single&#x
    Web Price $6.40 / each
  • Pocket Scriber, Straight Point Type, 1-13/16 Overall Length (In.), Magnet End: No

    Brand
    MOODY TOOL
    Item #
    6KHK4
    Mfr. Model #
    51-8045
    Pocket Scriber, Straight Point Type, 1-13/16 Overall Length
    Web Price $3.75 / each
  • Torx® Screwdriver Set, Multicomponent, Number of Pieces: 4

    Brand
    MOODY TOOL
    Item #
    6LEU5
    Mfr. Model #
    58-0339
    Torx® Screwdriver Set, Multicomponent, Number of Pieces:
    Web Price $27.00 / each
  • Reversible Pants Pocket Scriber, Steel Straight Point Type, 4 Overall Length (In.)

    Brand
    MOODY TOOL
    Item #
    6HAT0
    Mfr. Model #
    51-1515
    Reversible Pants Pocket Scriber, Steel Straight Point Type,
    Web Price $4.80 / each
  • Precision Probe Set, #1, #6, #17, #23, Point Type, 5-13/16 Overall Length (In.), Magnet End: No

    Brand
    MOODY TOOL
    Item #
    6KHK5
    Mfr. Model #
    55-0290
    Precision Probe Set, #1, #6, #17, #23, Point
    Web Price $13.30 / each
  • Precision Probe, #23 Point Type, 5-9/16 Overall Length (In.), Magnet End: No

    Brand
    MOODY TOOL
    Item #
    6LEP0
    Mfr. Model #
    55-1754
    Precision Probe, #23 Point Type, 5-9/16 Overall Length
    Web Price $3.85 / each
  • Precision Probe Set, #1, #6, #17, #23, Double Bend Long and Short Point Type, 5-13/16 Overall Length

    Brand
    MOODY TOOL
    Item #
    6KHK6
    Mfr. Model #
    55-0292
    Precision Probe Set, #1, #6, #17, #23, Doubl
    Web Price $20.55 / each
  • Precision Probe, #6 Point Type, 5-13/16 Overall Length (In.), Magnet End: No

    Brand
    MOODY TOOL
    Item #
    6KHL0
    Mfr. Model #
    55-1751
    Precision Probe, #6 Point Type, 5-13/16 Overall Length
    Web Price $3.85 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More