Skip Content

Molded and Surface Stripping Wheels

5 results found that include 5 products

For smoother surfaces and sharper edges, Grainger carries many rugged bench grinding wheels and pedestal grinding wheels. Abrasive grinding wheels are typically used to remove burrs on steel parts and to sharpen high-speed cutting tools. Aluminum oxide abrasive wheels are recommended for general purpose grinding on most steels and metals, while a silicon carbide grinding wheel is preferred for grinding hard, cemented carbide tooling and non-ferrous materials. Find them all here.Close

Filter Results By

Viewing as

List
  • 7" Coating Removal Disc, 1/64" Thickness, Backing
    7" Coating Removal Disc, 1/64" Thickness, Backing
    • SCOTCH-BRITE
    • Item # 20RU26
    • Mfr. Model # 61500123452
    • Coating Removal Disc, Hook-and-Loop, Series CR-DH, Diameter 7 In., Thickness 1/64 In., Mounting Type Backing...More

  • Adhesive and Stripe Removal Disc, Foam
    Adhesive and Stripe Removal Disc, Foam
    • SCOTCH-BRITE
    • Item # 2AYU9
    • Mfr. Model # 61500119567
    • Adhesive and Stripe Removal Disc, Series LA-DC, Abrasive Material Foam, Max. RPM 3000

  • 4" Clean and Strip Cup Wheel, Threaded Mandrel, Silico
    4" Clean and Strip Cup Wheel, Threaded Mandrel, Silico
    • SCOTCH-BRITE
    • Item # 4ZR16
    • Mfr. Model # 61500013455
    • Clean and Strip Cup Wheel, Non-Woven, Series CS-UC, Diameter 4 In., Mounting Type Threaded Mandrel, Mounting...More

  • 6" Molded Wheel, 1/2" Thickness, Arbor Hole, Alum
    6" Molded Wheel
    • 3M
    • Item # 2FXC3
    • Mfr. Model # 61500189354
    • Molded Wheel, Non-Woven, Series XR-WM, Diameter 6 In., Thickness 1/2 In., Mounting Type Arbor Hole, Mounting...More

  • 6" Clean and Strip Cup Wheel, 1/2" Thickness,
    6" Clean and Strip Cup Wheel, 1/2" Thickness,
    • SCOTCH-BRITE
    • Item # 52WN56
    • Mfr. Model # 61500298247
    • Clean and Strip Cup Wheel, Non-Woven, Series CS-UC, Diameter 6 In., Thickness 1/2 In., Mounting Type Arbor...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More