Skip Content

Mold Killers and Mildew Removers

35 results found that include 54 products

Breathe easier with mold killers and mildew removers from Grainger. Take immediate action on mold or mildew stains within your building to help prevent structural damage and health problems. If left untreated mold spores release into the air making it toxic to breathe. Sprays attack harmful mold and mildew at their root to prevent further damage.Close

Filter Results By

Branch Availability
Cleaner Chemical Product Grouping
Item
Chemicals For Use On Surface
Cleaner Container Size
Fragrance
Recommended Dilution
Standards
Cleaner Form
Brand
Price
Shop By
Ratings

Viewing as

List
  • Mold Mildew Remover
    • Multiple product options available

      Multiple product options available

  • Mold Mildew Stain Remover, 32 oz. Trigger Spray, 1 EA
    Mold Mildew Stain Remover, 32 oz. Trigger Spray, 1 EA
    • MOLD ARMOR
    • Item # 6XFG7
    • Mfr. Model # FG502
    • Mold Mildew Stain Remover, Application Method Trigger Spray, Size 32 oz., Color Clear, For Use On Interior,...More

  • Mold Killer and Deodorizer, 32 oz. Spray, 1 EA
    Mold Killer and Deodorizer
    • ZINSSER
    • Item # 10Z883
    • Mfr. Model # 60190
    • Mold Killer and Deodorizer, Application Method Spray, Size 32 oz., Color Clear, For Use On Appliances,...More

  • Mold and Mildew Stain Remover, 32 oz. Spray or Brush,&
    Mold and Mildew Stain Remover, 32 oz. Spray or Brush,&
    • KRUD KUTTER
    • Item # 36P498
    • Mfr. Model # MS324
    • Mold and Mildew Stain Remover, Application Method Spray or Brush, Size 32 oz., 50 sq. ft. Coverage, For Use...More

  • Tilex Instant Disinfectant/Mildew Remover Refill, 128 oz. T
    Tilex Instant Disinfectant/Mildew Remover Refill, 128 oz. T
    • TILEX
    • Item # 20K972
    • Mfr. Model # 35605
    • Tilex Instant Disinfectant/Mildew Remover Refill, Application Method Trigger Spray, Size 128 oz., Color...More

  • Mold Mildew Remover
    • MOLDEX
    • Multiple product options available

      Multiple product options available

  • Concrobium Mold Control, 32 oz., 1 EA
    Concrobium Mold Control, 32 oz., 1 EA
    • CONCROBIUM
    • Item # 3TYC4
    • Mfr. Model # 025-326
    • Concrobium Mold Control, Size 32 oz.

  • Mold, Moss, Algae, Mildew Remover
    • WET AND FORGET
    • Multiple product options available

      Multiple product options available

  • Mold Proof Barrier
    • MOLDEX
    • Multiple product options available

      Multiple product options available

  • Mold, Mildew, Moss, Algae Remover, 64 oz. Spray, 1 EA
    Mold, Mildew, Moss, Algae Remover, 64 oz. Spray, 1 EA
    • WET AND FORGET
    • Item # 4ETV3
    • Mfr. Model # 800003
    • Mold, Mildew, Moss, Algae Remover, Application Method Spray, Size 64 oz., Color Blue, 375 to 1125 sq. ft....More

  • House Cleaner and Mildew Killer
    • Multiple product options available

      Multiple product options available

  • Mold Control
    • CONCROBIUM
    • Multiple product options available

      Multiple product options available

  • Mold Fogger,1 gal.
    Mold Fogger,1 gal.
    • CONCROBIUM
    • Item # 44ZA19
    • Mfr. Model # 200-620810
    • Mold Foggers, Mold Fogger, Chemicals For Use On Surface Fabric, Hard Nonporous Surfaces, Painted Surface,...More

  • Mold and Mildew Stain Remover, 32 oz. Spray, 1 EA
    Mold and Mildew Stain Remover, 32 oz. Spray, 1 EA
    • CLR
    • Item # 20AR09
    • Mfr. Model # G-CMM-6
    • Mold and Mildew Stain Remover, Application Method Spray, Size 32 oz., Color Clear, Unlimited Coverage,...More

  • Mold Blocker, 32 oz. Trigger Spray, 1 EA
    Mold Blocker, 32 oz. Trigger Spray, 1 EA
    • MOLD ARMOR
    • Item # 6XFG8
    • Mfr. Model # FG516T
    • Mold Blocker, Application Method Trigger Spray, Size 32 oz., Color Clear, For Use On Interior, Exterior,...More

  • Roof Cleaner and Stain Remover, 1 gal. Garden Sprayer,
    Roof Cleaner and Stain Remover, 1 gal. Garden Sprayer,
    • ZINSSER
    • Item # 4HFF9
    • Mfr. Model # 60701
    • Roof Cleaner and Stain Remover, Application Method Garden Sprayer, Airless or Chemical Sprayer, Size 1 gal.,...More

  • House Cleaner and Mildew Inhibitor, 32 oz. Spray, 1 EA
    House Cleaner and Mildew Inhibitor, 32 oz. Spray, 1 EA
    • ZEP PROFESSIONAL
    • Item # 20VA18
    • Mfr. Model # ZUCSM32
    • House Cleaner and Mildew Inhibitor, Application Method Spray, Size 32 oz., Color Clear, Contains Chitosan...More

  • Indoor Mold and Mildew Disinfectant
    • WET AND FORGET
    • Multiple product options available

      Multiple product options available

  • Mold Control Aerosol, 14.1 oz Fog, 1 EA
    Mold Control Aerosol, 14.1 oz Fog, 1 EA
    • CONCROBIUM
    • Item # 44ZA24
    • Mfr. Model # 627-400
    • Mold Control Aerosol, Application Method Fog, Size 14.1 oz, Color White, Contains Inorganic Salts, 150 sq....More

  • Mold Mildew Remover, 32 oz. Trigger Spray, 12 PK
    Mold Mildew Remover, 32 oz. Trigger Spray, 12 PK
    • LYSOL
    • Item # 45CC91
    • Mfr. Model # 19200-78915
    • Mold Mildew Remover, Application Method Trigger Spray, Size 32 oz., Color Straw, Contains Sodium...More

  • Mold Mildew Remover, 1 gal. Pump Sprayer or Cold Fogge
    Mold Mildew Remover, 1 gal. Pump Sprayer or Cold Fogge
    • CONCROBIUM
    • Item # 20VA17
    • Mfr. Model # 025-001CAL
    • Mold Mildew Remover, Application Method Pump Sprayer or Cold Fogger, Size 1 gal., Color Clear, Contains...More

  • Mold Stain Remover
    • CONCROBIUM
    • Multiple product options available

      Multiple product options available

  • Industrial Mold Killer
    • PRO STRONG ARM
    • Multiple product options available

      Multiple product options available

  • Industrial Mold Killing Solution
    • PRO STRONG ARM
    • Multiple product options available

      Multiple product options available

  • Mold Control, 5 gal. Spray, 1 EA
    Mold Control, 5 gal. Spray, 1 EA
    • MOLD CONTROL
    • Item # 3TYC8
    • Mfr. Model # 025-005
    • Mold Control, Application Method Spray, Size 5 gal., Color Clear, Contains Inorganic Salts, 2000 sq. ft....More

  • Mold, Moss, Algae, Mildew Remover, 64 oz. High Capacity
    Mold, Moss, Algae, Mildew Remover, 64 oz. High Capacity
    • WET AND FORGET
    • Item # 416L08
    • Mfr. Model # 804064
    • Mold, Moss, Algae, Mildew Remover, Application Method High Capacity Sprayer Nozzle, Size 64 oz., Color Blue,...More

  • Wash and Mildew Stain Remover, 32 oz. Spray, 1 EA
    Wash and Mildew Stain Remover, 32 oz. Spray, 1 EA
    • ZINSSER
    • Item # 4FZX8
    • Mfr. Model # 60118
    • Wash and Mildew Stain Remover, Application Method Spray, Size 32 oz., Color Clear, Contains Bleach, 1500 sq....More

  • Outdoor Mold and Mildew Wash, 56 oz. Spray, 1 EA
    Outdoor Mold and Mildew Wash, 56 oz. Spray, 1 EA
    • MOLDEX
    • Item # 52JY95
    • Mfr. Model # 5330
    • Outdoor Mold and Mildew Wash, Application Method Spray, Size 56 oz., Color White, Contains Hydrogen Peroxide,...More

  • Bleach-Free Mold Mildew Stain Remover, 32 oz. Trigger Spray
    Mold Mildew Stain Remover
    • MOLDEX
    • Item # 4WGE7
    • Mfr. Model # 5310
    • Bleach-Free Mold Mildew Stain Remover, Application Method Trigger Spray, Size 32 oz., Color Clear, Contains...More

  • Mold Proof Barrier w/Hose End, 56 oz. Spray, 1 EA
    Mold Proof Barrier w/Hose End, 56 oz. Spray, 1 EA
    • MOLDEX
    • Item # 52JY94
    • Mfr. Model # 5230
    • Mold Proof Barrier w/Hose End, Application Method Spray, Size 56 oz., Color White, Contains Acrylic Polymer,...More

  • Mold Stain Remover, 5 gal. Putty Knife, Taping Knife,
    Mold Stain Remover, 5 gal. Putty Knife, Taping Knife,
    • FIBERLOCK TECHNOLOGIES
    • Item # 9NLP2
    • Mfr. Model # 8315-5
    • Mold Stain Remover, Application Method Putty Knife, Taping Knife, Size 5 gal., Color Clear, Contains Hydrogen...More

  • Mold, Mildew and Odor Remover, 32 oz. Spray, 6 PK
    Mold, Mildew and Odor Remover, 32 oz. Spray, 6 PK
    • ODOR GENIE
    • Item # 56HR38
    • Mfr. Model # FG70CS
    • Mold, Mildew and Odor Remover, Application Method Spray, Size 32 oz., Color Clear, Contains Octyl Decyl...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More