Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Moisture Content
Moisture Content Accuracy
Temp. Range (F)
Display
Cable Length (Ft.)
Price
Shop By
Ratings

Moisture Meters

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Pin/Pinless Moisture Meter with Temp/RH
  • GENERAL
  • Pin/Pinless Moisture Meter with Temp/RH Pin/Pinless Moisture Meter with Temp/RH
  • Item # 15X978
  • Mfr. Model # MMH800
  • Pin/Pinless Moisture Meter with Temperature and Humidity, Moisture Content 5 to 50 Pct for Wood, 1.5 to 33...More

Soil Moisture Meter, 9V
  • GENERAL
  • Soil Moisture Meter, 9V Soil Moisture Meter, 9V
  • Item # 20VC74
  • Mfr. Model # DSMM600
  • Soil Moisture Meter, Large Backlit Triple Readout LCD, Moisture Content Dry+, Dry, Normal, Wet, Wet+, Temp....More

Pin/Pinless Deep Sensing Moisture Meter
  • GENERAL
  • Pin/Pinless Deep Sensing Moisture Meter Pin/Pinless Deep Sensing Moisture Meter
  • Item # 15X979
  • Mfr. Model # MMD950
  • Pin/Pinless Deep Sensing Moisture Meter, Moisture Content 6 to 87.6 Pct WME and 0.1 to 99.9 REL, Accuracy...More

Pinless LCD Moisture Meter
  • GENERAL
  • Pinless LCD Moisture Meter Pinless LCD Moisture Meter
  • Item # 3YXJ8
  • Mfr. Model # MMD5NP
  • Pinless LCD Moisture Meter, Ideal for Measuring Moisture Content of Wood and Other Construction Materials,...More

Pin/Pinless Deep Sensing Moisture Meter
  • GENERAL
  • Pin/Pinless Deep Sensing Moisture Meter Pin/Pinless Deep Sensing Moisture Meter
  • Item # 15X980
  • Mfr. Model # MMD900
  • Pin/Pinless Deep Sensing Moisture Meter, Percent WME and REL Measurement Modes, Pinless Measuring Up to 2 In....More

Pin Type Moisture Meter,5 to 50Pct Wood
  • GENERAL
  • Pin Type Moisture Meter, 5 to 50Pct Wood Pin Type Moisture Meter,5 to 50Pct Wood
  • Item # 8LWM6
  • Mfr. Model # MMD4E
  • Pin Type Moisture Meter, Moisture Content 5 to 50 Pct for Wood, 1.5 to 33 Pct for Building Materials,...More

Pinless Moisture Meter,0-53Pct Softwood
  • GENERAL
  • Pinless Moisture Meter, 0-53Pct Softwood Pinless Moisture Meter,0-53Pct Softwood
  • Item # 41R114
  • Mfr. Model # MMD7NP
  • Pinless Moisture Meter, Moisture Content 0 to 53 Pct for Softwood, 0 to 35 Pct for Hardwood, Accuracy +/-3...More

Pin Type Moisture Meter,7 to 35Pct WME
  • GENERAL
  • Pin Type Moisture Meter, 7 to 35Pct WME Pin Type Moisture Meter,7 to 35Pct WME
  • Item # 44X008
  • Mfr. Model # MM1E
  • Pin Type Moisture Meter, Moisture Content 7 to 35 Percent WME, Accuracy +/-1 Percent, Display LED Bar Graph,...More

General Purpose Moisture Meter,0-50 Pct
  • GENERAL
  • General Purpose Moisture Meter, 0-50 Pct General Purpose Moisture Meter,0-50 Pct
  • Item # 15X981
  • Mfr. Model # MM6012
  • General Purpose Moisture Meter, Moisture Content 0 to 50 Pct, Accuracy +/-0.5 Pct, Temp. Range 14 to 150...More

Moisture Meter,Digital and LED
  • GENERAL
  • Moisture Meter, Digital and LED Moisture Meter,Digital and LED
  • Item # 3YXP8
  • Mfr. Model # MMD7003
  • Moisture Meter, Moisture Content Wood material: 6% to 40% Moisture Content. Concrete Material: 0% to 100%...More

Moisture Meter With RS232
  • GENERAL
  • Moisture Meter With RS232 Moisture Meter With RS232
  • Item # 3YXR5
  • Mfr. Model # MM70D
  • Moisture Meter, Moisture Content 5.5% to 99.9%, Moisture Content Accuracy +/-1% Wood Scale, Display Dual LCD...More

Soil Moisture Meter, 9V
  • GENERAL
  • Soil Moisture Meter, 9V Soil Moisture Meter, 9V
  • Item # 20VC77
  • Mfr. Model # RHMG650
  • Soil Moisture Meter, The RHMG650 Has The Ability to Store/Recall 20 Pairs of Readings with Settable High and...More

Digital Moisture Meter Kit,Roller Probe
  • GENERAL
  • Digital Moisture Meter Kit, Roller Probe Digital Moisture Meter Kit,Roller Probe
  • Item # 4ENF7
  • Mfr. Model # MM70D-7022KIT
  • Digital Moisture Meter Kit, Interchangeable Extension Probes, Moisture Content 5.5 to 99.9 Percent, Moisture...More

Moisture Meter, Pin and Pinless
  • GENERAL
  • Moisture Meter, Pin and Pinless Moisture Meter, Pin and Pinless
  • Item # 23NU19
  • Mfr. Model # 23NU19
  • Moisture Meter, Manual or Automatic Calibration Checking, Moisture Content 0 to 99, Moisture Content Accuracy...More

Wood Soil Moisture Meter, 9V
  • GENERAL
  • Wood Soil Moisture Meter, 9V Wood Soil Moisture Meter, 9V
  • Item # 20VC73
  • Mfr. Model # MMD8P
  • Wood Soil Moisture Meter, Super Bright and Sharp OLED (Organic Light-Emitting Diode) Dot Matrix Display,...More

Wood Soil Moisture Meter, 9V
  • GENERAL
  • Wood Soil Moisture Meter, 9V Wood Soil Moisture Meter, 9V
  • Item # 20VC78
  • Mfr. Model # RHMG700DL
  • Wood Soil Moisture Meter, Has External K-Type Thermocouple Port, Moisture Content 0 Percent to 99.9 Percent,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More