Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Moisture Meters

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Wood Soil Moisture Meter, 9V
  • GENERAL
  • Wood Soil Moisture Meter, 9V Wood Soil Moisture Meter, 9V
  • Item # 20VC73
  • Mfr. Model # MMD8P
  • Wood Soil Moisture Meter, Super Bright and Sharp OLED (Organic Light-Emitting Diode) Dot Matrix Display,...More

Moisture Meter, Pin and Pinless
  • GENERAL
  • Moisture Meter, Pin and Pinless Moisture Meter, Pin and Pinless
  • Item # 23NU19
  • Mfr. Model # 23NU19
  • Moisture Meter, Manual or Automatic Calibration Checking, Moisture Content 0 to 99, Moisture Content Accuracy...More

Moisture Meter,Digital and LED
  • GENERAL
  • Moisture Meter, Digital and LED Moisture Meter,Digital and LED
  • Item # 3YXP8
  • Mfr. Model # MMD7003
  • Moisture Meter, Moisture Content Wood material: 6% to 40% Moisture Content. Concrete Material: 0% to 100%...More

Thermal Condensation Scanner,NIST
  • EXTECH
  • Thermal Condensation Scanner, NIST Thermal Condensation Scanner,NIST
  • Item # 21YE27
  • Mfr. Model # IRT600-NISTL
  • Dual Laser Thermal Condensation Scanner, Mold Growth Conditions Alert,Dual Laser, IR ThermometerTemp. Range...More

Meter,Moisture
Moisture Meter, Cable 6.6 ft.
  • FLIR
  • Moisture Meter, Cable 6.6 ft. Moisture Meter, Cable 6.6 ft.
  • Item # 49AW82
  • Mfr. Model # MR60
  • Moisture Meter, Readings Can Be Exported As CSV Files to Use with PC-Based Tools, Moisture Content 7 Percent...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More