Skip Content

Moisture Meters

64 results found that include 64 products

Measure the moisture content of building materials with a moisture meter from Grainger. Analog and digital models can help determine the moisture level of wood, paper, drywall, concrete and more to help ensure the quality and integrity of materials used in construction projects. Choose from a wide range of options to find the moisture meter that can give you the results your need. Shop Grainger today!Close

Filter Results By

Branch Availability
Item
Moisture Content
Moisture Content Accuracy
Temp. Range (F)
Display
Cable Length (Ft.)
Brand
Price
Shop By
Ratings

Viewing as

List
  • Pin/Pinless Deep Sensing Moisture Meter
    Pin/Pinless Deep Sensing Moisture Meter
    • GENERAL
    • Item # 15X980
    • Mfr. Model # MMD900
    • Pin/Pinless Deep Sensing Moisture Meter, Percent WME and REL Measurement Modes, Pinless Measuring Up to 2 In....More

  • Moisture Meter
    Moisture Meter
    • AMPROBE
    • Item # 6NZH4
    • Mfr. Model # MT-10
    • Moisture Meter, Checks For Moisture Content In Wood, Paper or Cardboard and Building Materials Such As...More

  • Moisture Meter,LCD,9V
    Moisture Meter,LCD,9V
    • EXTECH
    • Item # 40GT02
    • Mfr. Model # MO50
    • Moisture Meter, Audible Alert, Icons Display Low, Medium And High Levels of Moisture Content, Auto Power Off...More

  • Pin/Pinless Moisture Meter with Temp/RH
    Pin/Pinless Moisture Meter with Temp/RH
    • GENERAL
    • Item # 15X978
    • Mfr. Model # MMH800
    • Pin/Pinless Moisture Meter with Temperature and Humidity, Moisture Content 5 to 50 Pct for Wood, 1.5 to 33...More

  • Pinless Moisture Meter,0-53Pct Softwood
    Pinless Moisture Meter,0-53Pct Softwood
    • GENERAL
    • Item # 41R114
    • Mfr. Model # MMD7NP
    • Pinless Moisture Meter, Moisture Content 0 to 53 Pct for Softwood, 0 to 35 Pct for Hardwood, Accuracy +/-3...More

  • Combination Pin/Pinless Moisture Meter
    Combination Pin/Pinless Moisture Meter
    • EXTECH
    • Item # 2ENE8
    • Mfr. Model # MO290
    • Combination Pin/Pinless Moisture Meter, IR Thermometer, Moisture Content 0 to 99.9 Relative, Temp. Range (F)...More

  • Concrete Moisture Meter,0 to 6 Percent
    Concrete Moisture Meter,0 to 6 Percent
    • TRAMEX
    • Item # 3MLG4
    • Mfr. Model # CME 4
    • Concrete Moisture Meter, The Best Selling Pinless Moisture Meter for Concrete and Other Floor Screeds,...More

  • Moisture Meter,Digital and LED
    Moisture Meter,Digital and LED
    • GENERAL
    • Item # 3YXP8
    • Mfr. Model # MMD7003
    • Moisture Meter, Moisture Content Wood material: 6% to 40% Moisture Content. Concrete Material: 0% to 100%...More

  • Dual Laser Thermal Condensation Scanner
    Dual Laser Thermal Condensation Scanner
    • EXTECH
    • Item # 21YE26
    • Mfr. Model # IRT600
    • Dual Laser Thermal Condensation Scanner, Mold Growth Conditions Alert,Dual Laser, IR ThermometerTemp. Range...More

  • Soil Moisture Meter, 9V
    Soil Moisture Meter, 9V
    • GENERAL
    • Item # 20VC74
    • Mfr. Model # DSMM600
    • Soil Moisture Meter, Large Backlit Triple Readout LCD, Moisture Content Dry+, Dry, Normal, Wet, Wet+, Temp....More

  • Digital Moisture Meter Kit,Roller Probe
    Digital Moisture Meter Kit,Roller Probe
    • GENERAL
    • Item # 4ENF7
    • Mfr. Model # MM70D-7022KIT
    • Digital Moisture Meter Kit, Interchangeable Extension Probes, Moisture Content 5.5 to 99.9 Percent, Moisture...More

  • Pin/Pinless Moisture Meter
    Pin/Pinless Moisture Meter
    • EXTECH
    • Item # 5WYT4
    • Mfr. Model # MO260
    • Pin/Pinless Moisture Meter, PercentWME (Wood Moisture Equivalent) Pin Moisture Reading, Relative Pinless...More

  • Pinless Digital Moisture Meter
    Pinless Digital Moisture Meter
    • EXTECH
    • Item # 1UKE1
    • Mfr. Model # MO280
    • Pinless Digital Moisture Meter, Moisture Content 0 to 99%, 3 Digit LCD Display, Data Hold, Number of Species...More

  • Pin/Pinless Moisture Meter Kit,0.99.9
    Pin/Pinless Moisture Meter Kit,0.99.9
    • EXTECH
    • Item # 6YNG4
    • Mfr. Model # MO265
    • Pin/Pinless Moisture Meter, LCD Readout With Tri-Color LED Bargraph, Remote Pin Probe, Built-In Calibration...More

  • Pinless Moisture Meter
    Pinless Moisture Meter
    • EXTECH
    • Item # 5WYT5
    • Mfr. Model # MO257
    • Pinless Moisture Meter, Pinless Measurement Depth from 0.78 In. (20mm) to 1.6 In. (40mm) Below the Surface,...More

  • Moisture Pen,Dual Red/Green LED Scale
    Moisture Pen,Dual Red/Green LED Scale
    • EXTECH
    • Item # 404K10
    • Mfr. Model # MO25
    • Moisture Pen,Dual Red/Green LED Scale

  • Moisture Meter, Cable 6.6 ft.
    Moisture Meter, Cable 6.6 ft.
    • FLIR
    • Item # 49AW82
    • Mfr. Model # MR60
    • Moisture Meter, Readings Can Be Exported As CSV Files to Use with PC-Based Tools, Moisture Content 7 Percent...More

  • Moisture Meter,LCD,1 yr. Warranty
    Moisture Meter,LCD,1 yr. Warranty
    • EXTECH
    • Item # 52ZK77
    • Mfr. Model # MO55
    • Moisture Meter, Icons display Low/MediuD/High level of Moisture Content, Moisture Content 5 to 50 Percent in...More

  • Digital Moisture Meter With Bargraph
    Digital Moisture Meter With Bargraph
    • EXTECH
    • Item # 1UKE2
    • Mfr. Model # MO210
    • Digital Pin Moisture Meter, Digital LCD readout and analog bargraph, built-in battery check and measurement...More

  • Imaging Moisture Meter Pro, Cable 6.6 ft
    Imaging Moisture Meter Pro, Cable 6.6 ft
    • FLIR
    • Item # 49AW79
    • Mfr. Model # MR176 Pro Kit
    • Imaging Moisture Meter Pro, Integrated Thermal Imaging Camera, Moisture Content 7 Percent to 30 Percent...More

  • Moisture Meter Kit,1 to 75 per. (Wood)
    Moisture Meter Kit,1 to 75 per. (Wood)
    • EXTECH
    • Item # 6YNG3
    • Mfr. Model # MO230
    • Moisture Meter, Moisture Content 1 to 75% (Wood), 0.1 to 2.4% (Other Building Materials), Display Dual...More

  • General Purpose Moisture Meter,0-50 Pct
    General Purpose Moisture Meter,0-50 Pct
    • GENERAL
    • Item # 15X981
    • Mfr. Model # MM6012
    • General Purpose Moisture Meter, Moisture Content 0 to 50 Pct, Accuracy +/-0.5 Pct, Temp. Range 14 to 150...More

  • Pinless LCD Moisture Meter
    Pinless LCD Moisture Meter
    • GENERAL
    • Item # 3YXJ8
    • Mfr. Model # MMD5NP
    • Pinless LCD Moisture Meter, Ideal for Measuring Moisture Content of Wood and Other Construction Materials,...More

  • Moisture Meter,For Concrete/Wood,Digital
    Moisture Meter,For Concrete/Wood,Digital
    • TRAMEX
    • Item # 45CY31
    • Mfr. Model # CMEX2
    • Concrete Moisture Meter, Test Concrete & Cementitious Screeds to ASTM F2170 & F2659 & Wood Flooring, Moisture...More

  • Moisture Meter, Pin and Pinless
    Moisture Meter, Pin and Pinless
    • GENERAL
    • Item # 23NU19
    • Mfr. Model # 23NU19
    • Moisture Meter, Manual or Automatic Calibration Checking, Moisture Content 0 to 99, Moisture Content Accuracy...More

  • Pinless Moisture Meter,Data Logging
    Pinless Moisture Meter,Data Logging
    • EXTECH
    • Item # 2ENE9
    • Mfr. Model # MO295
    • Pinless Moisture Meter, IR Thermometer and Memory, Moisture Content 0 to 99 Percent, Display Dual Line LCD,...More

  • Imaging Moisture Meter, Cable 6.6 ft.
    Imaging Moisture Meter, Cable 6.6 ft.
    • FLIR
    • Item # 49AW78
    • Mfr. Model # MR160 Pro Kit
    • Imaging Moisture Meter, Integrated Thermal Imaging Camera, Moisture Content 7 Percent to 30 Percent (Pin), 0...More

  • Soil Moisture Meter, 9V
    Soil Moisture Meter, 9V
    • GENERAL
    • Item # 20VC77
    • Mfr. Model # RHMG650
    • Soil Moisture Meter, The RHMG650 Has The Ability to Store/Recall 20 Pairs of Readings with Settable High and...More

  • Wood Soil Moisture Meter, 9V
    Wood Soil Moisture Meter, 9V
    • GENERAL
    • Item # 20VC73
    • Mfr. Model # MMD8P
    • Wood Soil Moisture Meter, Super Bright and Sharp OLED (Organic Light-Emitting Diode) Dot Matrix Display,...More

  • Wireless Moisture Sensor
    Wireless Moisture Sensor
    • EXTECH
    • Item # 15E588
    • Mfr. Model # MO270-X
    • Optional Wireless Moisture Sensor, For use with MO270 Moisture Meter, Moisture Content Pinless: 0 to 99.9...More

  • Moisture Meter With RS232
    Moisture Meter With RS232
    • GENERAL
    • Item # 3YXR5
    • Mfr. Model # MM70D
    • Moisture Meter, Moisture Content 5.5% to 99.9%, Moisture Content Accuracy +/-1% Wood Scale, Display Dual LCD...More

  • Wood Master Kit,Wood,Non-Destructive
    Wood Master Kit,Wood,Non-Destructive
    • TRAMEX
    • Item # 45CY15
    • Mfr. Model # WMMK5.1
    • Pinless and Pin-Type Moisture Meter, Pinless and Pin-Type Accurate Measurment of Wood with S.G. Adjustment &...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More