Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MOEN

182 products found

Filter Results By

Viewing as

List
  • Cold Two-Handle Cartridge, Ceramic for Moen Faucets

    Brand
    MOEN
    Item #
    4NEF6
    Mfr. Model #
    52001
    Cold Two-Handle Cartridge, Ceramic for Moen Faucets
    Web Price $14.85 / each
  • Hot Cartridge for 2-Handle, Ceramic for Moen Faucets

    Brand
    MOEN
    Item #
    4NEF5
    Mfr. Model #
    52000
    Hot Cartridge for 2-Handle, Ceramic for Moen Faucets
    Web Price $15.20 / each
  • Cartridge, Single Lever, Plastic for Kitchen and Bath Faucets, 4NEH8

    Brand
    MOEN
    Item #
    2P318
    Mfr. Model #
    1225
    Cartridge, Single Lever, Plastic for Kitchen and Bath Fauce
    Web Price $27.90 / each
  • Cast Metal Trim Kit

    Brand
    MOEN
    Item #
    40D684
    Mfr. Model #
    T6420
    Cast Metal Trim Kit
    Web Price $143.50 / each
  • Faucet Service Kit for Moen Lavatory Faucet

    Brand
    MOEN
    Item #
    4NEH4
    Mfr. Model #
    101310
    Faucet Service Kit for Moen Lavatory Faucet
    Web Price $19.30 / each
  • Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 1

    Brand
    MOEN
    Item #
    4NEJ2
    Mfr. Model #
    8413
    Brass Bathroom Faucet, Lever Handle Type, No. of Handles&#x
    Web Price $141.50 / each
  • Steel Plug and Cap With 50/50 Pop Up, 1-1/4" dia., Brushed Nickel

    Brand
    MOEN
    Item #
    1RYH7
    Mfr. Model #
    12314
    Steel Plug and Cap With 50/50 Pop Up, 1-1/4"
    Web Price $19.70 / each
  • Handle Adapter Kit for All Moen Single Handle Kitchen Models Except Legend and Manor Series

    Brand
    MOEN
    Item #
    6WA57
    Mfr. Model #
    100429
    Handle Adapter Kit for All Moen Single Handle Kitchen
    Web Price $5.50 / each
  • Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 2

    Brand
    MOEN
    Item #
    46KK55
    Mfr. Model #
    8225smf15
    Brass Bathroom Faucet, Lever Handle Type, No. of Handles&#x
    Web Price $287.50 / each
  • Brass Bathroom Faucet, Wrist Blade Handle Type, No. of Handles: 2

    Brand
    MOEN
    Item #
    52RP91
    Mfr. Model #
    8800
    Brass Bathroom Faucet, Wrist Blade Handle Type, No. of
    Web Price $152.50 / each
  • Cartridge, Single Lever for Moen Single Handle Faucets

    Brand
    MOEN
    Item #
    4XKZ7
    Mfr. Model #
    1255
    Cartridge, Single Lever for Moen Single Handle Faucets
    Web Price $28.90 / each
  • Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 1

    Brand
    MOEN
    Item #
    46KK57
    Mfr. Model #
    8417F12
    Brass Bathroom Faucet, Lever Handle Type, No. of Handles&#x
    Web Price $215.50 / each
  • Tub and Shower Handle, For Use With Moen Series Chateau Posi-Temp

    Brand
    MOEN
    Item #
    1WXL1
    Mfr. Model #
    98039
    Tub and Shower Handle, For Use With Moen Series Chatea
    Web Price $27.10 / each
  • Tub and Shower Handle, For Use With Posi-Temp Tub and Shower Faucets

    Brand
    MOEN
    Item #
    6WA60
    Mfr. Model #
    94514
    Tub and Shower Handle, For Use With Posi-Temp Tub and&
    Web Price $11.95 / each
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1

    Brand
    MOEN
    Item #
    4NEH8
    Mfr. Model #
    7425
    Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
    Web Price $120.50 / each
  • Metal Wall Mounted, Shower Head 2.20 gpm, 1/2"

    Brand
    MOEN
    Item #
    13Z944
    Mfr. Model #
    3855
    Metal Wall Mounted, Shower Head 2.20 gpm, 1/2"
    Web Price $71.00 / each
  • Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 1

    Brand
    MOEN
    Item #
    52RP89
    Mfr. Model #
    L4605
    Brass Bathroom Faucet, Lever Handle Type, No. of Handles&#x
    Web Price $124.50 / each
  • Vandal Resistant, Male Threads Aerator, 15/16"-27 Thread Size

    Brand
    MOEN
    Item #
    1RYJ1
    Mfr. Model #
    16350
    Vandal Resistant, Male Threads Aerator, 15/16"-27 Thread&#x
    Web Price $16.75 / each
  • Metal Wall Mounted Shower Head Kit, 2.50 gpm, 1/2" Solder Connection Type

    Brand
    MOEN
    Item #
    4ZF99
    Mfr. Model #
    L2352
    Metal Wall Mounted Shower Head Kit, 2.50 gpm, 1/2"
    Web Price $109.00 / each
  • Tub Diverter Spout, For Use With Spout and Set Screw At Wall

    Brand
    MOEN
    Item #
    6WA62
    Mfr. Model #
    3931
    Tub Diverter Spout, For Use With Spout and Set Screw&#
    Web Price $47.00 / each
  • Tub and Shower Valve, For Use With Moen Trim

    Brand
    MOEN
    Item #
    4FA84
    Mfr. Model #
    2570
    Tub and Shower Valve, For Use With Moen Trim
    Web Price $120.00 / each
  • Vandal Resistant, Male Threads Aerator, 15/16"-27 Thread Size

    Brand
    MOEN
    Item #
    4NEF9
    Mfr. Model #
    52602
    Vandal Resistant, Male Threads Aerator, 15/16"-27 Thread&#x
    Web Price $16.25 / each
  • Brass Round, 1-1/4" Pipe Dia., 8" Length - Drains

    Brand
    MOEN
    Item #
    4ZD99
    Mfr. Model #
    14750
    Brass Round, 1-1/4" Pipe Dia., 8" Length - D
    Web Price $25.40 / each
  • Tub and Shower Knob Insert Kit, For Use With Mfr. No. 4601

    Brand
    MOEN
    Item #
    1WXK9
    Mfr. Model #
    98032
    Tub and Shower Knob Insert Kit, For Use With Mfr.
    Web Price $10.05 / each
  • Swing Utility Sink Faucet, Lever Handle Type, Chrome Plated Finish

    Brand
    MOEN
    Item #
    4ZF68
    Mfr. Model #
    74998
    Swing Utility Sink Faucet, Lever Handle Type, Chrome Plated
    Web Price $54.75 / each
  • Cartridge

    Brand
    MOEN
    Item #
    4ZF52
    Mfr. Model #
    16352
    Cartridge
    Web Price $110.50 / each
  • Tub and Shower Handle

    Brand
    MOEN
    Item #
    1WXL4
    Mfr. Model #
    100710
    Tub and Shower Handle
    Web Price $19.70 / each
  • Cast Metal Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1

    Brand
    MOEN
    Item #
    40D685
    Mfr. Model #
    67425
    Cast Metal Kitchen Faucet, Manual Faucet Operation, Number
    Web Price $116.50 / each
  • Cartridge for Single Handle, Ceramic

    Brand
    MOEN
    Item #
    4NEH6
    Mfr. Model #
    121549
    Cartridge for Single Handle, Ceramic
    Web Price $21.15 / each
  • Male Aerator, 15/16"-27 Thread Size

    Brand
    MOEN
    Item #
    6WA64
    Mfr. Model #
    3919
    Male Aerator, 15/16"-27 Thread Size
    Web Price $13.35 / each
  • Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 1

    Brand
    MOEN
    Item #
    46KK56
    Mfr. Model #
    8413F12
    Brass Bathroom Faucet, Lever Handle Type, No. of Handles&#x
    Web Price $153.00 / each
  • Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

    Brand
    MOEN
    Item #
    4FA74
    Mfr. Model #
    CA8303
    Brass Bathroom Faucet, Sensor Handle Type, No. of Handles&#
    Web Price $618.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More