Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MOEN COMMERCIAL

31 products found

Filter Results By

Viewing as

List
  • Cast Metal Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2

    Brand
    MOEN COMMERCIAL
    Item #
    40D656
    Mfr. Model #
    8289
    Cast Metal Kitchen Faucet, Manual Faucet Operation, Number
    Web Price $270.50 / each
  • Cast Metal Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2

    Brand
    MOEN COMMERCIAL
    Item #
    6MPT6
    Mfr. Model #
    8948
    Cast Metal Gooseneck Kitchen Faucet, Manual Faucet Operation,&#x
    Web Price $148.50 / each
  • 1.6 gpf Single Flush Toilet Automatic Flush Valve, 1" IPS Inlet Size, 11-1/2" Rough-In

    Brand
    MOEN COMMERCIAL
    Item #
    40D661
    Mfr. Model #
    8310
    1.6 gpf Single Flush Toilet Automatic Flush Valve, 1"&
    Web Price $499.00 / each
  • Handheld, Shower Head 1.60 gpm, 1/2"

    Brand
    MOEN COMMERCIAL
    Item #
    40D686
    Mfr. Model #
    8349
    Handheld, Shower Head 1.60 gpm, 1/2"
    Web Price $56.75 / each
  • Brass Bathroom Faucet, Blade Handle Type, No. of Handles: 2

    Brand
    MOEN COMMERCIAL
    Item #
    6MPT7
    Mfr. Model #
    8225
    Brass Bathroom Faucet, Blade Handle Type, No. of Handles&#x
    Web Price $261.50 / each
  • Brass Bathroom Faucet, Wrist Blade Handle Type, No. of Handles: 2

    Brand
    MOEN COMMERCIAL
    Item #
    4NEJ1
    Mfr. Model #
    8215
    Brass Bathroom Faucet, Wrist Blade Handle Type, No. of
    Web Price $172.50 / each
  • Brass Bathroom Faucet, Push Handle Type, No. of Handles: 2

    Brand
    MOEN COMMERCIAL
    Item #
    3RA70
    Mfr. Model #
    8886
    Brass Bathroom Faucet, Push Handle Type, No. of Handles
    Web Price $274.50 / each
  • Metal Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2

    Brand
    MOEN COMMERCIAL
    Item #
    4NEJ5
    Mfr. Model #
    8938
    Metal Gooseneck Kitchen Faucet, Manual Faucet Operation, Number&
    Web Price $155.00 / each
  • Rigid Mop Sink Faucet, Lever Handle Type, Chrome Plated Finish

    Brand
    MOEN COMMERCIAL
    Item #
    40D653
    Mfr. Model #
    8230
    Rigid Mop Sink Faucet, Lever Handle Type, Chrome Plated
    Web Price $134.00 / each
  • Plastic Handheld, Shower Head 1.50 gpm, 1/2"

    Brand
    MOEN COMMERCIAL
    Item #
    15A829
    Mfr. Model #
    8349EP15
    Plastic Handheld, Shower Head 1.50 gpm, 1/2"
    Web Price $56.25 / each
  • Chrome Shower Trim Kit, For Use With Moen Valves

    Brand
    MOEN COMMERCIAL
    Item #
    40D668
    Mfr. Model #
    8370
    Chrome Shower Trim Kit, For Use With Moen Valves
    Web Price $162.00 / each
  • Brass Bathroom Faucet, Push Handle Type, No. of Handles: 2

    Brand
    MOEN COMMERCIAL
    Item #
    40D674
    Mfr. Model #
    8889
    Brass Bathroom Faucet, Push Handle Type, No. of Handles
    Web Price $344.00 / each
  • Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 1

    Brand
    MOEN COMMERCIAL
    Item #
    40D669
    Mfr. Model #
    8414
    Brass Bathroom Faucet, Lever Handle Type, No. of Handles&#x
    Web Price $171.00 / each
  • Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 1

    Brand
    MOEN COMMERCIAL
    Item #
    4NEF3
    Mfr. Model #
    8884
    Brass Bathroom Faucet, Lever Handle Type, No. of Handles&#x
    Web Price $152.50 / each
  • Metal Handheld Shower Head Kit, 2.50 gpm, 1/2" Solder Connection Type, 3-5/16" Face Dia.

    Brand
    MOEN COMMERCIAL
    Item #
    4FA79
    Mfr. Model #
    8346
    Metal Handheld Shower Head Kit, 2.50 gpm, 1/2" So
    Web Price $331.00 / each
  • Cast Metal Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2

    Brand
    MOEN COMMERCIAL
    Item #
    40D673
    Mfr. Model #
    8799
    Cast Metal Kitchen Faucet, Manual Faucet Operation, Number
    Web Price $233.00 / each
  • Top Mounted Single Flush Toilet Flush Valve Retrofit Kit

    Brand
    MOEN COMMERCIAL
    Item #
    40D676
    Mfr. Model #
    8310R16
    Top Mounted Single Flush Toilet Flush Valve Retrofit Kit
    Web Price $473.00 / each
  • Cast Metal Gooseneck Bar Faucet, Manual Faucet Operation, Number of Handles: 2

    Brand
    MOEN COMMERCIAL
    Item #
    40D654
    Mfr. Model #
    8278
    Cast Metal Gooseneck Bar Faucet, Manual Faucet Operation, N
    Web Price $218.50 / each
  • Brass Bathroom Faucet, Wrist Blade Handle Type, No. of Handles: 2

    Brand
    MOEN COMMERCIAL
    Item #
    40D652
    Mfr. Model #
    8228
    Brass Bathroom Faucet, Wrist Blade Handle Type, No. of
    Web Price $270.00 / each
  • Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 2

    Brand
    MOEN COMMERCIAL
    Item #
    40D650
    Mfr. Model #
    8210
    Brass Bathroom Faucet, Lever Handle Type, No. of Handles&#x
    Web Price $165.00 / each
  • Top Mounted Double Flush Toilet Flush Valve Retrofit Kit

    Brand
    MOEN COMMERCIAL
    Item #
    40D675
    Mfr. Model #
    8310DF16
    Top Mounted Double Flush Toilet Flush Valve Retrofit Kit
    Web Price $576.00 / each
  • 1.0 gpf Single Flush Urinal Automatic Flush Valve, 3/4" IPS Inlet Size, 11-1/2" Rough-In

    Brand
    MOEN COMMERCIAL
    Item #
    40D663
    Mfr. Model #
    8312
    1.0 gpf Single Flush Urinal Automatic Flush Valve, 3/4
    Web Price $492.00 / each
  • Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

    Brand
    MOEN COMMERCIAL
    Item #
    40D657
    Mfr. Model #
    CA8301
    Brass Bathroom Faucet, Sensor Handle Type, No. of Handles&#
    Web Price $576.00 / each
  • Cast Metal Gooseneck Bar Faucet, Manual Faucet Operation, Number of Handles: 2

    Brand
    MOEN COMMERCIAL
    Item #
    40D655
    Mfr. Model #
    8279
    Cast Metal Gooseneck Bar Faucet, Manual Faucet Operation, N
    Web Price $236.00 / each
  • Top Mounted Single Flush Urinal Flush Valve Retrofit Kit

    Brand
    MOEN COMMERCIAL
    Item #
    40D689
    Mfr. Model #
    8312R10
    Top Mounted Single Flush Urinal Flush Valve Retrofit Kit
    Web Price $466.00 / each
  • 1.28 gpf Single Flush Toilet Automatic Flush Valve, 1" IPS Inlet Size, 11-1/2" Rough-In

    Brand
    MOEN COMMERCIAL
    Item #
    40D677
    Mfr. Model #
    8311AC12
    1.28 gpf Single Flush Toilet Automatic Flush Valve, 1"
    Web Price $479.50 / each
  • Metal Handheld Shower Head Kit, 1.60 gpm, 1/2", 4" Face Dia.

    Brand
    MOEN COMMERCIAL
    Item #
    40D664
    Mfr. Model #
    8341
    Metal Handheld Shower Head Kit, 1.60 gpm, 1/2", 4
    Web Price $471.00 / each
  • Chrome Shower Valve

    Brand
    MOEN COMMERCIAL
    Item #
    40D667
    Mfr. Model #
    8350
    Chrome Shower Valve
    Web Price $179.50 / each
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1

    Brand
    MOEN COMMERCIAL
    Item #
    40D687
    Mfr. Model #
    8713
    Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
    Web Price $429.00 / each
  • Metal Handheld Shower Head Kit, 1.60 gpm, 1/2", 4" Face Dia.

    Brand
    MOEN COMMERCIAL
    Item #
    40D665
    Mfr. Model #
    8342
    Metal Handheld Shower Head Kit, 1.60 gpm, 1/2", 4
    Web Price $489.50 / each
  • 1.28 gpf Single Flush Toilet Automatic Flush Valve, 1" IPS Inlet Size, 11-1/2" Rough-In

    Brand
    MOEN COMMERCIAL
    Item #
    40D662
    Mfr. Model #
    8311
    1.28 gpf Single Flush Toilet Automatic Flush Valve, 1"
    Web Price $479.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More