Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Modular Wheelchair Ramps

15 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Step Attachment,Aluminum,52-3/8 x 124 In
Landing Section Door,Alum,61.75x84.5 In
Ramp Section,Aluminum,52.25 x 72 In
  • LINETT
  • Ramp Section, Aluminum, 52.25 x 72 In Ramp Section,Aluminum,52.25 x 72 In
  • Item # 36L593
  • Mfr. Model # UIBCRS46
  • Ramp Section, Material Aluminum, Overall Width 52-1/4 In, Overall Length 72 In, Load Capacity 100 lb./sq....More

Intermediate Landing,Alum,52.25x71.75 In
Door Landing,Aluminum,61.75 x 60.25 In
Switchback Landing,Aluminum,72x110.75 In
Landing At Door,Aluminum,61.75x60.25 In
Intermediate Landing,Alum,52.25x71.75 In
Step Attachment,Aluminum,52-3/8 x 110 In
Ramp Section,Aluminum,52.25 x 72 In
  • LINETT
  • Ramp Section, Aluminum, 52.25 x 72 In Ramp Section,Aluminum,52.25 x 72 In
  • Item # 36L598
  • Mfr. Model # UCBCRS46
  • Ramp Section, Material Aluminum, Overall Width 52-1/4 In, Overall Length 72 In, Load Capacity 100 lb./sq....More

Intermediate Landing,Alum,61.75x60.25 In
Intermediate Landing,Alum,61.75x84.5 In
Step Attachment,Aluminum,52-3/8 x 96 In
Switchback Landing,Alum,123.5 x 60.25 In
Step Attachment,Aluminum,52-3/8 x 82 In
Results per page:  16 | 32 | 48

Make buildings handicap accessible with modular wheelchair ramps from Grainger. Landings are cross-hatched non-skid in all directions. Decking is continuous, no gaps or raised metal connections to trip over. Legs are part of the handrail system and directly under ramp, allowing for skirting, eliminating tripping from outside leg support. They are compliant with ADA, federal, state and local codes. Buy modular wheelchair ramps from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More