Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Load Capacity
Overall Length
Overall Width
Overall Height
Brand
Price
Shop By
Ratings

Mobile Work Tables

21 Results Found that Include 314 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Caster Type (2) Swivel with Brakes, Caster Material PVC, Number of Drawers 0, Material Wood/Steel, Color Gray and Black, Powder Coat Finish,...More

  • DURHAM
  • Mobile Machine Table Mobile Machine Table
  • Multiple product options available

    Mobile Machine Table, Caster Type (4) Swivel with Thumb Screw Brake, Caster Material Phenolic, Caster Size 3 In., Material Welded Steel, Gauge 14, Color Gray, Powder...More

Mobile Work Table, 200 lb. Load Capacity
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Work Table, 200 lb. Load Capacity Mobile Work Table, 200 lb. Load Capacity
  • Item # 5CHN2
  • Mfr. Model # VLT-2046-FF1
  • Mobile Work Table, Load Capacity 200 lb., Overall Length 46 In., Overall Width 20 In., Overall Height 38-3/4...More

  • JAMCO
  • Transport Cart Transport Cart
  • Multiple product options available

    Transport Cart, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (4) Swivel, (2) with Brake, Caster Material Urethane, Caster Size 5 In. x 1-1/4 In., Number of...More

Utility Cart, 500 lb. Load Capacity
  • TM

    Grainger Choice

  • DAYTON
  • Utility Cart, 500 lb. Load Capacity Utility Cart, 500 lb. Load Capacity
  • Item # 23AR46
  • Mfr. Model # 23AR46
  • Utility Cart, Load Capacity 500 lb., Overall Length 24 In., Overall Width 20 In., Overall Height 21-3/16 In.,...More

  • LITTLE GIANT
  • Mobile Table Mobile Table
  • Multiple product options available

    Mobile Table, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Caster Material, Caster Size, Number of Shelves, Material, Color,...More

  • DURHAM
  • High Deck Portable Table High Deck Portable Table
  • Multiple product options available

    High Deck Portable Table, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Non-marring, Smooth Rolling Poly, Caster Size...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Adjustable Height Mobile Work Table Adjustable Height Mobile Work Table
  • Multiple product options available

    Adjustable Height Mobile Work Table, Load Capacity 300 lb., Caster Type (2) Swivel, (2) Braking, Caster Material Polyurethane, Caster Size 4 In., Material Steel, Color...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Adjustable Mobile Work Table Adjustable Mobile Work Table
  • Multiple product options available

    Adjustable Mobile Work Table, Overall Height 35 to 42 In., Caster Type (2) Swivel, (2) Braking, Caster Material Polyurethane, Powder Coat Finish, Varies by Load...More

  • JAMCO
  • Mobile Table Mobile Table
  • Multiple product options available

    Mobile Table, Gauge 12, Color Gray, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Number of Shelves, Caster...More

  • JAMCO
  • Heavy Duty Stainless Steel Transfer Cart Heavy Duty Stainless Steel Transfer Cart
  • Multiple product options available

    Heavy Duty Stainless Steel Transfer Cart, Load Capacity 1800 lb., Overall Height 31 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Urethane, Caster Size 6 In. x...More

  • LITTLE GIANT
  • Mobile Work Table Mobile Work Table
  • Multiple product options available

    Mobile Work Table, Load Capacity 500 lb., Caster Type (4) Swivel with Brakes, Caster Material Hard Rubber Swivel, Caster Size 3 In., Number of Drawers 1, Drawer Width 13...More

  • JAMCO
  • Utility Cart Utility Cart
  • Multiple product options available

    Utility Cart, Load Capacity 800 lb., Overall Height 28 In., Caster Type (2) Rigid, (2) Swivel with Brakes, Caster Material Urethane, Caster Size 4 In. x 1-1/4 In.,...More

  • EAGLE GROUP
  • Mobile Instrument Table Mobile Instrument Table
  • Multiple product options available

    Mobile Instrument Table, Overall Height 34 In., Caster Type (4) Swivel, Caster Material Resilient, Gauge 16Stainless Steel Finish, Varies by Load Capacity, Overall...More

Mobile Worktable
  • AKRO-MILS
  • Mobile Worktable Mobile Worktable
  • Item # 8E121
  • Mfr. Model # RMWB24485SRTPG
  • Mobile Worktable, Color Gray, Includes (2) Drawers 15-1/2 In. W x 5-1/2 In. H x 16-1/2 In. D, (2) Swivel (2)...More

Utility Cart, 200 lb. Load Capacity
  • WESCO
  • Utility Cart, 200 lb. Load Capacity Utility Cart, 200 lb. Load Capacity
  • Item # 8Y173
  • Mfr. Model # 272233
  • Utility Cart, Load Capacity 200 lb., Overall Length 28 In., Overall Width 19 In., Overall Height 30 In.,...More

  • LUXOR
  • Adjustable Mobile Cart Adjustable Mobile Cart
  • Multiple product options available

    Adjustable Mobile Cart, Load Capacity 200 lb., Overall Length 24 In., Overall Width 18 In., Overall Height 24 to 42 In., Caster Type (4) Swivel, (2) with Lock, Caster...More

  • JAMCO
  • Stainless Steel Transfer Cart Stainless Steel Transfer Cart
  • Multiple product options available

    Stainless Steel Transfer Cart, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Urethane, Caster Size 5 In. x 1-1/4 In.,...More

  • METRO
  • Mobile Lab Table Mobile Lab Table
  • Multiple product options available

    Mobile Lab Table, Load Capacity 600 lb., Overall Width 30 In., Overall Height 36 In., Caster Type (4) Braking, Caster Material High Modulus Rubber, Caster Size 5 In.,...More

  • NEW AGE
  • Equipment Stand Equipment Stand
  • Multiple product options available

    Equipment Stand, Load Capacity 800 lb., Varies by Overall Length, Overall Width, Overall Height, Caster Type, Caster Material, Caster Size, Number of Shelves and MaterialMore

Stocking Cart, 800 lb. Load Capacity
  • NEW AGE
  • Stocking Cart, 800 lb. Load Capacity Stocking Cart, 800 lb. Load Capacity
  • Item # 12G992
  • Mfr. Model # 1415
  • Stocking Cart, Load Capacity 800 lb., Overall Length 41 In., Overall Width 19 In., Overall Height 30 In.,...More

Results per page:  16 | 32 | 48

Mobile work tables from Grainger provide a flat work surface you can move from place to place. An adjustable ergonomic mobile work table lets you change the height to the most comfortable working level. Most units have an open shelf or a drawer underneath the work surface and some feature locking drawers. Stainless steel mobile lab tables resist rust and corrosion and offer your choice of stainless or phenolic resin tops. Choose the size and configuration to help meet your needs when you shop for mobile work tables at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More