Skip Content

Mobile Bin Carts

7 results found that include 19 products

Use mobile bin carts from Grainger to help move tools, parts and supplies around the shop, plant or packaging and shipping center. These mobile work centers feature tough 20-ga. steel frame construction, high impact polystyrene trays in a variety of sizes and colors. Also find industrial grade, powder-coated steel louvered carts with rust-resistant plastic drawers as well as mobile tool transporters with adjustable shelves that can be mounted straight or at an angle. Grainger offers a wide range of options for mobile bin carts. Find the type, size and configuration you need today!Close

Filter Results By

Viewing as

List
  • 35"H x 24" Poly Scale Cart, 250 lb. Load Cap
    35"H x 24" Poly Scale Cart, 250 lb. Load Cap
    • ROYAL BASKET TRUCK
    • Item # 19D628
    • Mfr. Model # G06-GRX-STA-3UNN
    • Poly Scale Cart, Overall Height 35 In., Overall Width 24 In., Caster Type (4) Swivel, Caster Material...More

  • Mobile Bin Cart
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Mobile Bin Cart, Caster Type (2) Rigid, (2) Swivel, Varies by Overall Height, Overall Length, Overall Width, Caster Dia, Cart Material, Finish, Cart Color, Load...More

  • 63"H x 24"W Steel Louvered Cart, 1200 lb. Load&#x
    63"H x 24"W Steel Louvered Cart, 1200 lb. Load&#x
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5LVH8
    • Mfr. Model # RSC-2436-2-LP-2DR-32B-95
    • Louvered Cart, Total Number of Bins 36, Bin Width 36 In., Bin Depth 24 In., Overall Height 63 In., Overall...More

  • Mobile Bin Cart
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • Mobile Bin Cart
    • TM

      Grainger Choice

    • Multiple product options available

      Mobile Bin Cart, Cart Color Gray, Caster Type (2) Rigid, Cart Material Steel, Powder Coat Finish, Varies by Total Number of Bins, Bin Height, Bin Width, Bin Depth,...More

  • 35-1/2"H x 36"W Steel Mobile Bin Cart, 800 l
    35-1/2"H x 36"W Steel Mobile Bin Cart, 800 l
    • QUANTUM STORAGE SYSTEMS
    • Item # 33Z133
    • Mfr. Model # QRC-7D
    • Mobile Bin Cart, Bin Color Red, Overall Height 35-1/2 In., Overall Depth 18 In., Overall Width 36 In., Cart...More

  • Tool Transporter
    • TM

      Grainger Choice

    • Multiple product options available

      Tool Transporter, Overall Height 36-1/2 In., Cart Color Blue, Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Caster Dia. 6 In., Cart Material Steel, Painted...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More