Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Mixing Paddles

45 products found

Stock up on mixing paddles at Grainger today. A range of colors can help you color-code them by area, food or other substance to help prevent cross contamination. Durable polypropylene paddles can be used for dairy, chemical and industrial applications, in commercial and institutional kitchens, for paint and ink mixing, baking and more. Choose from mixing paddles with or without holes. Shop online at Grainger now!Close

Filter Results By

Viewing as

List
  • Mixing Paddle, w/o Holes, White, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE64
    Mfr. Model #
    67775
    Mixing Paddle, w/o Holes, White, 6 x 13 In
    Web Price $55.75 / each
  • Mixing Paddle, 48 In, 304 Stainless Steel

    Brand
    SANI-LAV
    Item #
    39F733
    Mfr. Model #
    2080
    Mixing Paddle, 48 In, 304 Stainless Steel
    Web Price $80.00 / each
  • Paddle Scraper, Nylon, White

    Brand
    VIKAN
    Item #
    9JAV6
    Mfr. Model #
    70115
    Paddle Scraper, Nylon, White
    Web Price $17.50 / each
  • Mixing Paddle, 60 In, 304 Stainless Steel

    Brand
    SANI-LAV
    Item #
    39F734
    Mfr. Model #
    2081
    Mixing Paddle, 60 In, 304 Stainless Steel
    Web Price $93.25 / each
  • Paddle Scraper without Holes, 40L, Green

    Brand
    REMCO
    Item #
    8AR01
    Mfr. Model #
    67752
    Paddle Scraper without Holes, 40L, Green
    Web Price $50.50 / each
  • Mixing Paddle, 42 In, 304 Stainless Steel

    Brand
    SANI-LAV
    Item #
    39F732
    Mfr. Model #
    2079
    Mixing Paddle, 42 In, 304 Stainless Steel
    Web Price $70.00 / each
  • Mixing Paddle, 4-3/4" Blade W, Silver

    Brand
    SANI-LAV
    Item #
    53RJ95
    Mfr. Model #
    2078P
    Mixing Paddle, 4-3/4" Blade W, Silver
    Web Price $61.25 / each
  • Paddle Scraper, Flexible, White

    Brand
    VIKAN
    Item #
    9RCL2
    Mfr. Model #
    70135
    Paddle Scraper, Flexible, White
    Web Price $16.30 / each
  • Mixing Paddle, w/Holes, White, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE59
    Mfr. Model #
    67765
    Mixing Paddle, w/Holes, White, 6 x 13 In
    Web Price $60.75 / each
  • Mixing Paddle, w/o Holes, Blue, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE62
    Mfr. Model #
    67773
    Mixing Paddle, w/o Holes, Blue, 6 x 13 In
    Web Price $55.75 / each
  • Paddle Scraper with Holes, 40L, White

    Brand
    REMCO
    Item #
    9UAD3
    Mfr. Model #
    67745
    Paddle Scraper with Holes, 40L, White
    Web Price $52.00 / each
  • Mixing Paddle, 4-3/4" Blade W, Silver

    Brand
    SANI-LAV
    Item #
    53RJ96
    Mfr. Model #
    2079P
    Mixing Paddle, 4-3/4" Blade W, Silver
    Web Price $71.50 / each
  • Paddle Scraper, 4-1/2 x 6 in, Nylon, Yellow

    Brand
    VIKAN
    Item #
    38Y595
    Mfr. Model #
    70116
    Paddle Scraper, 4-1/2 x 6 in, Nylon, Yellow
    Web Price $17.50 / each
  • Paddle Scraper without Holes, 40L, White

    Brand
    REMCO
    Item #
    8AP65
    Mfr. Model #
    67755
    Paddle Scraper without Holes, 40L, White
    Web Price $50.50 / each
  • Paddle Scraper, Flex, 4-1/2 x 6, Poly, Blue

    Brand
    VIKAN
    Item #
    38Y597
    Mfr. Model #
    70133
    Paddle Scraper, Flex, 4-1/2 x 6, Poly, Blue
    Web Price $16.30 / each
  • Paddle Scraper, 4-1/2 x 6 in, Nylon, Red

    Brand
    VIKAN
    Item #
    38Y594
    Mfr. Model #
    70114
    Paddle Scraper, 4-1/2 x 6 in, Nylon, Red
    Web Price $17.50 / each
  • Paddle Scraper, 4-1/2 x 6 in, Nylon, Blue

    Brand
    VIKAN
    Item #
    38Y593
    Mfr. Model #
    70113
    Paddle Scraper, 4-1/2 x 6 in, Nylon, Blue
    Web Price $17.50 / each
  • Paddle Scraper without Holes, 40L, Blue

    Brand
    REMCO
    Item #
    8APZ9
    Mfr. Model #
    67753
    Paddle Scraper without Holes, 40L, Blue
    Web Price $50.50 / each
  • Mixing Scraper with Hole, 40L, Blue

    Brand
    REMCO
    Item #
    8APZ6
    Mfr. Model #
    67743
    Mixing Scraper with Hole, 40L, Blue
    Web Price $52.00 / each
  • Paddle Scraper, Flex, 4-1/2 x 6, Poly, Red

    Brand
    VIKAN
    Item #
    38Y598
    Mfr. Model #
    70134
    Paddle Scraper, Flex, 4-1/2 x 6, Poly, Red
    Web Price $16.30 / each
  • Mixing Paddle, 4-3/4" Blade W, Silver

    Brand
    SANI-LAV
    Item #
    53RJ98
    Mfr. Model #
    2081P
    Mixing Paddle, 4-3/4" Blade W, Silver
    Web Price $95.25 / each
  • Mixing Paddle, w/Holes, Yellow, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE60
    Mfr. Model #
    67766
    Mixing Paddle, w/Holes, Yellow, 6 x 13 In
    Web Price $60.75 / each
  • Mixing Paddle, w/Holes, Green, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE56
    Mfr. Model #
    67762
    Mixing Paddle, w/Holes, Green, 6 x 13 In
    Web Price $60.75 / each
  • Paddle Scraper, 4-1/2 x 6 in, Nylon, Green

    Brand
    VIKAN
    Item #
    38Y592
    Mfr. Model #
    70112
    Paddle Scraper, 4-1/2 x 6 in, Nylon, Green
    Web Price $17.50 / each
  • Mixing Paddle, 36 In, 304 Stainless Steel

    Brand
    SANI-LAV
    Item #
    39F731
    Mfr. Model #
    2078
    Mixing Paddle, 36 In, 304 Stainless Steel
    Web Price $60.00 / each
  • Paddle Scraper, Flex, 4-1/2 x6, Poly, Yellow

    Brand
    VIKAN
    Item #
    38Y599
    Mfr. Model #
    70136
    Paddle Scraper, Flex, 4-1/2 x6, Poly, Yellow
    Web Price $16.30 / each
  • Mixing Paddle, w/Holes, Red, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE58
    Mfr. Model #
    67764
    Mixing Paddle, w/Holes, Red, 6 x 13 In
    Web Price $60.75 / each
  • Paddle Scraper without Holes, 40L, Red

    Brand
    REMCO
    Item #
    9DLJ3
    Mfr. Model #
    67754
    Paddle Scraper without Holes, 40L, Red
    Web Price $50.50 / each
  • Mixing Paddle, w/o Holes, Green, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE61
    Mfr. Model #
    67772
    Mixing Paddle, w/o Holes, Green, 6 x 13 In
    Web Price $55.75 / each
  • Mixing Paddle, w/o Holes, Red, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE63
    Mfr. Model #
    67774
    Mixing Paddle, w/o Holes, Red, 6 x 13 In
    Web Price $55.75 / each
  • Mixing Paddle, w/o Holes, Yellow, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE65
    Mfr. Model #
    67776
    Mixing Paddle, w/o Holes, Yellow, 6 x 13 In
    Web Price $55.75 / each
  • Mixing Paddle, w/Holes, Blue, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE57
    Mfr. Model #
    67763
    Mixing Paddle, w/Holes, Blue, 6 x 13 In
    Web Price $60.75 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More