Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Milling Inserts

359 results found that include 367 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Parallelogram Milling Insert, 600 25-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 25, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 25.00mm, Insert Thickness 6.00mm, Nose Radius 0.5mm, ANSI Number PFR250R05-SH, ISO Number PFR250R05-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HT31
  • Mfr. Model # 7820274
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 25, Chip-Breaker SH, Grade XP3310,...More

Parallelogram Milling Insert, 600 25-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 25, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 25.00mm, Insert Thickness 6.00mm, Nose Radius 1mm, ANSI Number PFR250R10-SH, ISO Number PFR250R10-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HT32
  • Mfr. Model # 7820275
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 25, Chip-Breaker SH, Grade XP3310,...More

Parallelogram Milling Insert, 600 0750-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0750, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 0.750 In., Insert Thickness 5.00mm, Nose Radius 0.030 In., ANSI Number PFR0750R030-SH, ISO Number PFR0750R030-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HR40
  • Mfr. Model # 5.2201065E7
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0750, Chip-Breaker SH, Grade...More

Parallelogram Milling Insert, 600 25-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 25, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 25.00mm, Insert Thickness 6.00mm, Nose Radius 2mm, ANSI Number PFR250R20-SH, ISO Number PFR250R20-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HT33
  • Mfr. Model # 7820276
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 25, Chip-Breaker SH, Grade XP3310,...More

Parallelogram Milling Insert, 600 12-D XC4505
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 12, Chip-Breaker D, Grade XC4505, Insert Application Finishing, Lead Angle None, Inscribed Circle 12.00mm, Insert Thickness 3.00mm, Nose Radius 0.3mm, ANSI Number PFR120R03-D, ISO Number PFR120R03-D, Insert Material Carbide, Coating Diamond, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HT51
  • Mfr. Model # 7820306
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 12, Chip-Breaker D, Grade XC4505,...More

Parallelogram Milling Insert, 600 0750-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0750, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 0.750 In., Insert Thickness 5.00mm, Nose Radius 0.060 In., ANSI Number PFR0750R060-SH, ISO Number PFR0750R060-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HR41
  • Mfr. Model # 5.2201066E7
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0750, Chip-Breaker SH, Grade...More

Parallelogram Milling Insert, 600 25-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 25, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 25.00mm, Insert Thickness 6.00mm, Nose Radius 3mm, ANSI Number PFR250R30-SH, ISO Number PFR250R30-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HT34
  • Mfr. Model # 7820277
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 25, Chip-Breaker SH, Grade XP3310,...More

Parallelogram Milling Insert, 600 0375-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0375, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 0.375 In., Insert Thickness 2.60mm, Nose Radius 0.060 In., ANSI Number PFR0375R060-SH, ISO Number PFR0375R060-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HR27
  • Mfr. Model # 5.2201052E7
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0375, Chip-Breaker SH, Grade...More

Parallelogram Milling Insert, 600 16-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 16, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 16.00mm, Insert Thickness 4.00mm, Nose Radius 0.3mm, ANSI Number PFR160R03-SH, ISO Number PFR160R03-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HT20
  • Mfr. Model # 7820263
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 16, Chip-Breaker SH, Grade XP3310,...More

Parallelogram Milling Insert, ZDKT 11-GR XC1015
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style ZDKT, Insert Size 11, Chip-Breaker GR, Grade XC1015, Insert Application Finishing, Lead Angle 7 Degrees , Inscribed Circle 6.80mm, Insert Thickness 3.80mm, Nose Radius 0.8 mm, ANSI Number ZDKT11T308SR-GR, ISO Number ZDKT11T308SR-GR, Insert Material Carbide, Coating TiCN - Al2O3, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 2, Mounting Style Screw. Only shipped in quantities of 10.

  • Item # 53HH58
  • Mfr. Model # 7812033
  • Milling Insert, Insert Shape Parallelogram, Insert Style ZDKT, Insert Size 11, Chip-Breaker GR, Grade XC1015,...More

Round Milling Insert, 600 16-GL XP2025
  • OSG
  • Milling Insert, Insert Shape Round, Insert Style 600, Insert Size 16, Chip-Breaker GL, Grade XP2025, Insert Application Finishing, Lead Angle 25 Degrees , Inscribed Circle 16.00mm, Insert Thickness 5.56mm, Nose Radius None, ANSI Number RPHT1605MOEN-GL, ISO Number RPHT1605MOEN-GL, Insert Material Carbide, Coating TiALN, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 8, Mounting Style Screw. Only shipped in quantities of 10.

  • Item # 53HL15
  • Mfr. Model # 7826014
  • Milling Insert, Insert Shape Round, Insert Style 600, Insert Size 16, Chip-Breaker GL, Grade XP2025, Insert...More

Parallelogram Milling Insert, 600 12-D XC4505
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 12, Chip-Breaker D, Grade XC4505, Insert Application Finishing, Lead Angle None, Inscribed Circle 12.00mm, Insert Thickness 3.00mm, Nose Radius 0.5mm, ANSI Number PFR120R05-D, ISO Number PFR120R05-D, Insert Material Carbide, Coating Diamond, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HT52
  • Mfr. Model # 7820307
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 12, Chip-Breaker D, Grade XC4505,...More

Square Milling Insert, SDMT 09-GM XP3035
  • OSG
  • Milling Insert, Insert Shape Square, Insert Style SDMT, Insert Size 09, Chip-Breaker GM, Grade XP3035, Insert Application Finishing, Lead Angle 15 Degrees , Inscribed Circle 9.52mm, Insert Thickness 3.97mm, Nose Radius 0.8mm, ANSI Number SDMT09T308SR-GM, ISO Number SDMT09T308SR-GM, Insert Material Carbide, Coating TiALN - TiN, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 4, Mounting Style Screw. Only shipped in quantities of 10.

  • Item # 53HM39
  • Mfr. Model # 7814020
  • Milling Insert, Insert Shape Square, Insert Style SDMT, Insert Size 09, Chip-Breaker GM, Grade XP3035, Insert...More

Parallelogram Milling Insert, 600 8-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 8, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 8.00mm, Insert Thickness 2.40mm, Nose Radius 1mm, ANSI Number PFR080R10-SH, ISO Number PFR080R10-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HT09
  • Mfr. Model # 7820252
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 8, Chip-Breaker SH, Grade XP3310,...More

Parallelogram Milling Insert, 600 0750-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0750, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 0.750 In., Insert Thickness 5.00mm, Nose Radius 0.090 In., ANSI Number PFR0750R090-SH, ISO Number PFR0750R090-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HR42
  • Mfr. Model # 5.2201067E7
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0750, Chip-Breaker SH, Grade...More

Round Milling Insert, 600 10-GL XP2040
  • OSG
  • Milling Insert, Insert Shape Round, Insert Style 600, Insert Size 10, Chip-Breaker GL, Grade XP2040, Insert Application Finishing, Lead Angle 25 Degrees , Inscribed Circle 10.00mm, Insert Thickness 3.97mm, Nose Radius None, ANSI Number RPHT10T3MOEN-GL, ISO Number RPHT10T3MOEN-GL, Insert Material Carbide, Coating TiALN, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 8, Mounting Style Screw. Only shipped in quantities of 10.

  • Item # 53HK92
  • Mfr. Model # 7813008
  • Milling Insert, Insert Shape Round, Insert Style 600, Insert Size 10, Chip-Breaker GL, Grade XP2040, Insert...More

Parallelogram Milling Insert, ZDKT 15-HR XP6015
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style ZDKT, Insert Size 15, Chip-Breaker HR, Grade XP6015, Insert Application Finishing, Lead Angle 3 Degrees , Inscribed Circle 9.30mm, Insert Thickness 5.56mm, Nose Radius 0.8 mm, ANSI Number ZDKT150508SR-HR, ISO Number ZDKT150508SR-HR, Insert Material Carbide, Coating TiALN, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 2, Mounting Style Screw. Only shipped in quantities of 10.

  • Item # 53HH91
  • Mfr. Model # 7824036
  • Milling Insert, Insert Shape Parallelogram, Insert Style ZDKT, Insert Size 15, Chip-Breaker HR, Grade XP6015,...More

Parallelogram Milling Insert, 600 30-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 30, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 30.00mm, Insert Thickness 7.00mm, Nose Radius 0.3mm, ANSI Number PFR300R03-SH, ISO Number PFR300R03-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HT35
  • Mfr. Model # 7820278
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 30, Chip-Breaker SH, Grade XP3310,...More

Parallelogram Milling Insert, 600 0375-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0375, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 0.375 In., Insert Thickness 2.60mm, Nose Radius 0.090 In., ANSI Number PFR0375R090-SH, ISO Number PFR0375R090-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HR28
  • Mfr. Model # 5.2201053E7
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0375, Chip-Breaker SH, Grade...More

Parallelogram Milling Insert, 600 12-SP XP3225
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 12, Chip-Breaker SP, Grade XP3225, Insert Application Finishing, Lead Angle None, Inscribed Circle 12.00mm, Insert Thickness 3.00mm, Nose Radius 6mm, ANSI Number PFB120-SP, ISO Number PFB120-SP, Insert Material Carbide, Coating Cr, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HN88
  • Mfr. Model # 7820032
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 12, Chip-Breaker SP, Grade XP3225,...More

Parallelogram Milling Insert, 600 16-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 16, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 16.00mm, Insert Thickness 4.00mm, Nose Radius 0.5mm, ANSI Number PFR160R05-SH, ISO Number PFR160R05-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HT21
  • Mfr. Model # 7820264
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 16, Chip-Breaker SH, Grade XP3310,...More

Parallelogram Milling Insert, 600 0750-D XC4505
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0750, Chip-Breaker D, Grade XC4505, Insert Application Finishing, Lead Angle None, Inscribed Circle 0.750 In., Insert Thickness 5.00mm, Nose Radius 0.030 In., ANSI Number PFR0750R030A-D, ISO Number PFR0750R030A-D, Insert Material Carbide, Coating Diamond, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HR64
  • Mfr. Model # 5.220111E7
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0750, Chip-Breaker D, Grade XC4505,...More

Parallelogram Milling Insert, ZDKT 15-GR XC1015
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style ZDKT, Insert Size 15, Chip-Breaker GR, Grade XC1015, Insert Application Finishing, Lead Angle 7 Degrees , Inscribed Circle 9.30mm, Insert Thickness 5.56mm, Nose Radius 0.8 mm, ANSI Number ZDKT150508SR-GR, ISO Number ZDKT150508SR-GR, Insert Material Carbide, Coating TiCN - Al2O3, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 2, Mounting Style Screw. Only shipped in quantities of 10.

  • Item # 53HH59
  • Mfr. Model # 7812058
  • Milling Insert, Insert Shape Parallelogram, Insert Style ZDKT, Insert Size 15, Chip-Breaker GR, Grade XC1015,...More

Parallelogram Milling Insert, 600 1250-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 1250, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 1.250 In., Insert Thickness 7.00mm, Nose Radius 0.090 In., ANSI Number PFR1250R090A-SH, ISO Number PFR1250R090A-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HR52
  • Mfr. Model # 5.2201077E7
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 1250, Chip-Breaker SH, Grade...More

Parallelogram Milling Insert, 600 0375-ST XP3225
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0375, Chip-Breaker ST, Grade XP3225, Insert Application Finishing, Lead Angle None, Inscribed Circle 0.375 In., Insert Thickness 2.60mm, Nose Radius 0.030 In., ANSI Number PFR0375R030-ST, ISO Number PFR0375R030-ST, Insert Material Carbide, Coating Cr, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HP96
  • Mfr. Model # 5.2201001E7
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0375, Chip-Breaker ST, Grade...More

Parallelogram Milling Insert, 600 30-SP XP3320
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 30, Chip-Breaker SP, Grade XP3320, Insert Application Finishing, Lead Angle None, Inscribed Circle 30.00mm, Insert Thickness 7.00mm, Nose Radius 15mm, ANSI Number PFB300-SP, ISO Number PFB300-SP, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HN76
  • Mfr. Model # 7820016
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 30, Chip-Breaker SP, Grade XP3320,...More

Square Milling Insert, SDMT 09-GM XC1015
  • OSG
  • Milling Insert, Insert Shape Square, Insert Style SDMT, Insert Size 09, Chip-Breaker GM, Grade XC1015, Insert Application Finishing, Lead Angle 15 Degrees , Inscribed Circle 9.52mm, Insert Thickness 3.97mm, Nose Radius 0.8mm, ANSI Number SDMT09T308SR-GM, ISO Number SDMT09T308SR-GM, Insert Material Carbide, Coating TiCN - Al2O3, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 4, Mounting Style Screw. Only shipped in quantities of 10.

  • Item # 53HM35
  • Mfr. Model # 7812020
  • Milling Insert, Insert Shape Square, Insert Style SDMT, Insert Size 09, Chip-Breaker GM, Grade XC1015, Insert...More

Parallelogram Milling Insert, 600 0625-D XC4505
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0625, Chip-Breaker D, Grade XC4505, Insert Application Finishing, Lead Angle None, Inscribed Circle 0.625 In., Insert Thickness 4.00mm, Nose Radius 0.015 In., ANSI Number PFR0625R015A-D, ISO Number PFR0625R015A-D, Insert Material Carbide, Coating Diamond, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HR60
  • Mfr. Model # 5.2201106E7
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 0625, Chip-Breaker D, Grade XC4505,...More

Parallelogram Milling Insert, 600 12-D XC4505
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 12, Chip-Breaker D, Grade XC4505, Insert Application Finishing, Lead Angle None, Inscribed Circle 12.00mm, Insert Thickness 3.00mm, Nose Radius 1mm, ANSI Number PFR120R10-D, ISO Number PFR120R10-D, Insert Material Carbide, Coating Diamond, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HT53
  • Mfr. Model # 7820308
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 12, Chip-Breaker D, Grade XC4505,...More

Square Milling Insert, 600 12-GM XP3035
  • OSG
  • Milling Insert, Insert Shape Square, Insert Style 600, Insert Size 12, Chip-Breaker GM, Grade XP3035, Insert Application Finishing, Lead Angle 15 Degrees , Inscribed Circle 12.70mm, Insert Thickness 4.76mm, Nose Radius 1mm, ANSI Number SXMT120410SR-GM, ISO Number SXMT120410SR-GM, Insert Material Carbide, Coating TiALN - TiN, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 4, Mounting Style Screw. Only shipped in quantities of 10.

  • Item # 53HM40
  • Mfr. Model # 7814022
  • Milling Insert, Insert Shape Square, Insert Style 600, Insert Size 12, Chip-Breaker GM, Grade XP3035, Insert...More

Parallelogram Milling Insert, 600 8-SH XP3310
  • OSG
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 8, Chip-Breaker SH, Grade XP3310, Insert Application Finishing, Lead Angle None, Inscribed Circle 8.00mm, Insert Thickness 2.40mm, Nose Radius 2mm, ANSI Number PFR080R20-SH, ISO Number PFR080R20-SH, Insert Material Carbide, Coating SiC, Cutting Direction Right Hand, For Use With Milling Cutters, No. of Edges 1, Mounting Style Screw

  • Item # 53HT10
  • Mfr. Model # 7820253
  • Milling Insert, Insert Shape Parallelogram, Insert Style 600, Insert Size 8, Chip-Breaker SH, Grade XP3310,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More