Skip Content

Milling Cutters

574 results found that include 574 products

Shop Grainger to help find the milling cutter shape, size and type, coatings and rake angle that can fit your needs. Get keyseat cutters to help key shafts, provide positive engagement and prevent unwanted rotation. The staggered tooth on this mill cutter can provide efficient chip removal. Also find HSS T-slot cutters, side-milling cutters and carbide-tipped slotting saws. Grainger carries these milling cutters and more to help you get the job done. Shop today!Close

Filter Results By

Viewing as

List
  • 8-Tooth Keyseat Cutter, # 806, Standard, 2-1/4"L,
    8-Tooth Keyseat Cutter, # 806, Standard, 2-1/4"L,
    • KEO
    • Item # 2NYU3
    • Mfr. Model # 68065
    • Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand...More

  • 8-Tooth Keyseat Cutter, # 1210, Standard, 2-3/8"L,
    8-Tooth Keyseat Cutter, # 1210, Standard, 2-3/8"L,
    • KEO
    • Item # 2TFV9
    • Mfr. Model # 94140
    • Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth...More

  • 8-Tooth Keyseat Cutter, # 1208, Standard, 2-3/8"L,
    8-Tooth Keyseat Cutter, # 1208, Standard, 2-3/8"L,
    • KEO
    • Item # 2TFU9
    • Mfr. Model # 94086
    • Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth...More

  • 3-Tooth Milling Cutter, Dovetail, 2-1/8"L, Straight, 1/
    3-Tooth Milling Cutter, Dovetail, 2-1/8"L, Straight, 1/
    • KEO
    • Item # 33UL74
    • Mfr. Model # 74044
    • Milling Cutter, Dovetail, Number of Pieces 1, Carbide Tipped, Uncoated Finish, Straight, Number of Teeth 3,...More

  • 6-Tooth Keyseat Cutter, # 850, Standard, 50mmL, Staggered,&
    6-Tooth Keyseat Cutter, # 850, Standard, 50mmL, Staggered,&
    • KEO
    • Item # 33UW02
    • Mfr. Model # 68251
    • Keyseat Cutter, Standard, Number of Pieces 1, High Speed Steel, Uncoated Finish, Staggered, Number of Teeth...More

  • 12-Tooth Keyseat Cutter, # 1008, Standard, 2-5/16"L,&#
    12-Tooth Keyseat Cutter, # 1008, Standard, 2-5/16"L,&#
    • KEO
    • Item # 2NYN6
    • Mfr. Model # 60080
    • Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Straight Tooth, Number of Teeth 12, Right Hand...More

  • 12-Tooth Keyseat Cutter, # 808, Standard, 2-1/4"L,
    12-Tooth Keyseat Cutter, # 808, Standard, 2-1/4"L,
    • KEO
    • Item # 2NYN5
    • Mfr. Model # 68080
    • Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Straight Tooth, Number of Teeth 12, Right Hand...More

  • Keyseat Cutter Set, #  , StandardL, Straight Tooth
    Keyseat Cutter Set, #  , StandardL, Straight Tooth
    • KEO
    • Item # 2TFW7
    • Mfr. Model # 60100
    • Keyseat Cutter Set, Standard, Number of Pieces 10, High Speed Steel, Bright Finish, Straight Tooth, Right...More

  • 10-Tooth Keyseat Cutter, # 404, Standard, 2-1/8"L,
    10-Tooth Keyseat Cutter, # 404, Standard, 2-1/8"L,
    • KEO
    • Item # 2NYK8
    • Mfr. Model # 64040
    • Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Straight Tooth, Number of Teeth 10, Right Hand...More

  • 2-Tooth Milling Cutter, 5-3/4"L, Straight, 5/8" C
    2-Tooth Milling Cutter, 5-3/4"L, Straight, 5/8" C
    • TUNGALOY
    • Item # 38UF05
    • Mfr. Model # EPS11062RLU
    • Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 2, Right Hand,...More

  • 5-Tooth Milling Cutter, 5-1/2"L, Straight, 1" Cutter&#
    5-Tooth Milling Cutter, 5-1/2"L, Straight, 1" Cutter&#
    • TUNGALOY
    • Item # 38UF12
    • Mfr. Model # EXN03R100U0100-05
    • Milling Cutter, Number of Pieces 1, Steel, Nickel Plated Finish, Straight, Number of Teeth 5, Right Hand,...More

  • 4-Tooth Milling Cutter, 3-3/4"L, Straight, 1" Cutter&#
    4-Tooth Milling Cutter, 3-3/4"L, Straight, 1" Cutter&#
    • TUNGALOY
    • Item # 38UF08
    • Mfr. Model # EPS11100RSBU
    • Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 4, Right Hand,...More

  • 8-Tooth Milling Cutter, FaceL, Straight
    8-Tooth Milling Cutter, FaceL, Straight
    • TUNGALOY
    • Item # 38UF15
    • Mfr. Model # TAW13R500U0150A08
    • Milling Cutter, Face, Number of Pieces 1, Steel, Nickel Plated Finish, Straight, Number of Teeth 8, Right...More

  • 2-Tooth Milling Cutter, 5"L, Straight, 1" Cutter Dia.
    2-Tooth Milling Cutter, 5"L, Straight, 1" Cutter Dia.
    • TUNGALOY
    • Item # 38UF03
    • Mfr. Model # EPO18R100U0100W02L
    • Milling Cutter, Number of Pieces 1, Steel, Nickel Plated Finish, Straight, Number of Teeth 2, Right Hand,...More

  • 2-Tooth Milling Cutter, 3-3/8"L, Straight, 5/8" C
    2-Tooth Milling Cutter, 3-3/8"L, Straight, 5/8" C
    • TUNGALOY
    • Item # 38UF06
    • Mfr. Model # EPS11062RSU
    • Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 2, Right Hand,...More

  • 2-Tooth Milling Cutter, 8"L, Straight, 1" Cutter Dia.
    2-Tooth Milling Cutter, 8"L, Straight, 1" Cutter Dia.
    • TUNGALOY
    • Item # 38UF13
    • Mfr. Model # EXP06100RSU
    • Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 2, Right Hand,...More

  • 3-Tooth Milling Cutter, 5"L, Round, 1-1/4" Cutter
    3-Tooth Milling Cutter, 5"L, Round, 1-1/4" Cutter
    • TUNGALOY
    • Item # 38UF09
    • Mfr. Model # ERC12R125U0125W03
    • Milling Cutter, Number of Pieces 1, Steel, Nickel Plated Finish, Round, Number of Teeth 3, Right Hand,...More

  • 5-Tooth Milling Cutter, FaceL, Straight
    5-Tooth Milling Cutter, FaceL, Straight
    • TUNGALOY
    • Item # 38UF16
    • Mfr. Model # TEN09R400U0150A05
    • Milling Cutter, Face, Number of Pieces 1, Steel, Nickel Plated Finish, Straight, Number of Teeth 5, Right...More

  • 1-Tooth Milling Cutter, 5"L, Straight, 1/2" Cutter
    1-Tooth Milling Cutter, 5"L, Straight, 1/2" Cutter
    • TUNGALOY
    • Item # 38UF04
    • Mfr. Model # EPS11050RLU
    • Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 1, Right Hand,...More

  • 2-Tooth Milling Cutter, 8-3/4"L, Straight, 1" Cutter&#
    2-Tooth Milling Cutter, 8-3/4"L, Straight, 1" Cutter&#
    • TUNGALOY
    • Item # 38UF11
    • Mfr. Model # EVX12100RLHU
    • Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 2, Right Hand,...More

  • 3-Tooth Milling Cutter, 3-1/2"L, Straight, 3/4" C
    3-Tooth Milling Cutter, 3-1/2"L, Straight, 3/4" C
    • TUNGALOY
    • Item # 38UF07
    • Mfr. Model # EPS11075RSBU
    • Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 3, Right Hand,...More

  • 7-Tooth Milling Cutter, FaceL, Straight
    7-Tooth Milling Cutter, FaceL, Straight
    • TUNGALOY
    • Item # 38UF14
    • Mfr. Model # TAW13R400U0150A07
    • Milling Cutter, Face, Number of Pieces 1, Steel, Nickel Plated Finish, Straight, Number of Teeth 7, Right...More

  • 4-Tooth Milling Cutter, 5-1/8"L, Straight, 1-1/2"
    4-Tooth Milling Cutter, 5-1/8"L, Straight, 1-1/2"
    • TUNGALOY
    • Item # 38UF02
    • Mfr. Model # EPA10R150U0125W04N
    • Milling Cutter, Number of Pieces 1, Steel, Nickel Plated Finish, Straight, Number of Teeth 4, Right Hand,...More

  • 2-Tooth Milling Cutter, 4-3/4"L, Straight, 3/4" C
    2-Tooth Milling Cutter, 4-3/4"L, Straight, 3/4" C
    • TUNGALOY
    • Item # 38UF10
    • Mfr. Model # EVX10020RSA
    • Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 2, Right Hand,...More

  • 3-Tooth Milling Cutter, IndexableL, Straight
    3-Tooth Milling Cutter, IndexableL, Straight
    • TUNGALOY
    • Item # 38UF19
    • Mfr. Model # TXP08050RU
    • Milling Cutter, Indexable, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 3, Right...More

  • 2-Tooth Milling Cutter, 4-1/4"L, Straight, 1-7/8"
    2-Tooth Milling Cutter, 4-1/4"L, Straight, 1-7/8"
    • TUNGALOY
    • Item # 38UF01
    • Mfr. Model # ECC31005RU-45
    • Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 2, Right Hand,...More

  • 6-Tooth Milling Cutter, IndexableL, Round
    6-Tooth Milling Cutter, IndexableL, Round
    • TUNGALOY
    • Item # 38UF18
    • Mfr. Model # TRC12R250U0075A06
    • Milling Cutter, Indexable, Number of Pieces 1, Steel, Nickel Plated Finish, Round, Number of Teeth 6, Right...More

  • 2-Tooth Milling Cutter, 4-1/4"L, Straight, 1-1/4"
    2-Tooth Milling Cutter, 4-1/4"L, Straight, 1-1/4"
    • TUNGALOY
    • Item # 38UE99
    • Mfr. Model # ECC31005RU-41
    • Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 2, Right Hand,...More

  • 10-Tooth Milling Cutter, Square ShoulderL, Straight
    10-Tooth Milling Cutter, Square ShoulderL, Straight
    • TUNGALOY
    • Item # 38UF17
    • Mfr. Model # TPS11300RBU
    • Milling Cutter, Square Shoulder, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 10,...More

  • 20-Tooth Trim/Slotting Saw, #  , For Soft Plastic
    20-Tooth Trim/Slotting Saw, #  , For Soft Plastic
    • ONSRUD
    • Item # 4KPC9
    • Mfr. Model # 70-124
    • Trim/Slotting Saw, For Soft Plastic, Carbide Tipped, Uncoated Finish, Straight Tooth, Number of Teeth 20,...More

  • 16-Tooth Trim/Slotting Saw, #  , For Soft Plastic
    16-Tooth Trim/Slotting Saw, #  , For Soft Plastic
    • ONSRUD
    • Item # 4KPC7
    • Mfr. Model # 70-120
    • Trim/Slotting Saw, For Soft Plastic, Carbide Tipped, Uncoated Finish, Straight Tooth, Number of Teeth 16,...More

  • 20-Tooth Trim/Slotting Saw, #  , For Soft Plastic
    20-Tooth Trim/Slotting Saw, #  , For Soft Plastic
    • ONSRUD
    • Item # 4KPD1
    • Mfr. Model # 70-126
    • Trim/Slotting Saw, For Soft Plastic, Carbide Tipped, Uncoated Finish, Straight Tooth, Number of Teeth 20,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More