Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Milling and Drilling Accessories

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack Screw Adjustable Jack Screw
  • Item # 19F411
  • Mfr. Model # 38956
  • Adjustable Jack Screw,1-1/2 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With...More

Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack Screw Adjustable Jack Screw
  • Item # 19F412
  • Mfr. Model # 38957
  • Adjustable Jack Screw,2 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With Drill...More

Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack Screw Adjustable Jack Screw
  • Item # 19F413
  • Mfr. Model # 38958
  • Adjustable Jack Screw,2.13 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With...More

Jack Screw,Manual Set,3.9 in. to 9.0 in.
Chuck,3-Jaw,Steel,0.1 in. to 3.9 in.
Jack Screw,Magnetic,1.9 in. to 2.5 in.
Jack Screw,Magnetic,4.3 in. to 6.4 in.
Jack Screw,Manual Set,2.7 in. to 5.9 in.
Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack Screw Adjustable Jack Screw
  • Item # 19F410
  • Mfr. Model # 38955
  • Adjustable Jack Screw,1.97 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With...More

Rotary Slide Tilting Table,10 In,X-Y 4
  • PALMGREN
  • Rotary Slide Tilting Table, 10 In, X-Y 4 Rotary Slide Tilting Table,10 In,X-Y 4
  • Item # 2XUU8
  • Mfr. Model # 34103
  • Rotary Slide Tilting Table, 5/8 T-Slots, Capacity 10 In. Diameter, Cast Iron, For Use With Drill Presses,...More

Dual Cross Slide Table,6 x 10 In
  • PALMGREN
  • Dual Cross Slide Table, 6 x 10 In Dual Cross Slide Table,6 x 10 In
  • Item # 19F409
  • Mfr. Model # 9636103
  • Positioning Table, Cross Slide, Number of Pieces 1, 5/8 In. T-Slots, Capacity 6 In. x 10 In., Cast Iron, For...More

Rotary Indexing Table,10 In,3 7/8 In H
  • PALMGREN
  • Rotary Indexing Table, 10 In, 3 7/8 In H Rotary Indexing Table,10 In,3 7/8 In H
  • Item # 2XUV1
  • Mfr. Model # 34105
  • Rotary Indexing Table, For Use With Drill Presses, Milling Machines, Grinders, Special Machines, For Accurate...More

Jack Screw,Magnetic,1.5 in. to 2.6 in.
Jack Screw,Magnetic,3.3 in. to 4.3 in.
Jack Screw,Magnetic,2.5 in. to 3.3 in.
Rotary Cross Slide Table,8 In
  • PALMGREN
  • Rotary Cross Slide Table, 8 In Rotary Cross Slide Table,8 In
  • Item # 19F408
  • Mfr. Model # 32803
  • Rotary Table, Cross Slide, Number of Pieces 1, 5/8 In. T-Slots, Capacity 8 In., Cast Iron, For Use With Drill...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More