Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

MILLER ELECTRIC

36 Results Found that Include 50 Products

Results per page:  16 | 32 | 48
MIG Welder, CP-302 Series, Input Voltage: 200/230/460V
MIG Welder, Multimatic  215 Series, Input Voltage: 120
Multiprocess Welder, XMT® 450 Series, Input Voltage: 23
Spool Gun,Air-Cooled,150A
  • MILLER ELECTRIC
  • Spool Gun, Air-Cooled, 150A Spool Gun,Air-Cooled,150A
  • Item # 48VF65
  • Mfr. Model # 301272
  • Spool Gun, Amps 150, Rear Connection Miller(r), Wire Size 0.030 In. to 0.035 In., Rotation Deg. 180 Degrees ,...More

  • Category : MIG Guns
MIG Welder, CP-302 Series, Input Voltage: 200/230/460V
MIG Welder, Multimatic  215 Series, Input Voltage: 120
Contractor Kit,TIG/Stick Welding
Multiprocess Welder, XMT® 304 Series, Input Voltage: 20
Multiprocess Welder, Piperworx 400 Series, Input Voltage: 2
Multiprocess Welder, Dimension  NT 450 Series, Input Voltag
MIG Welder, Deltaweld® 302 Series, Input Voltage: 220&#
Multiprocess Welder, XMT® 350 Series, Input Voltage: 20
Tig Torch Body,265 and 375A Output Range
Contractor Kit,150A
  • MILLER ELECTRIC
  • Contractor Kit, 150A Contractor Kit,150A
  • Item # 48VF56
  • Mfr. Model # 301311
  • Contractor Kit, Output Range (Amps) 150, TIG/Stick Welding, Includes TIG Torch, Finger Tip Control, Torch...More

  • Category : TIG Torches
Multiprocess Welder, XMT® 350 Series, Input Voltage: 23
1.3 gal. Water Coolant System; For Mfr. No. 951466,&#x
Tig Torch Package
  • MILLER ELECTRIC
  • Tig Torch Package Tig Torch Package
  • Item # 48VF54
  • Mfr. Model # 301253025
  • Tig Torch Package, Super Cool, Output Range (Amps) 265, 375, Accepts Dinse, Threadlock, Stud, Includes 25 ft....More

  • Category : TIG Torches
Contractor Kit
  • MILLER ELECTRIC
  • Contractor Kit Contractor Kit
  • Item # 48VF57
  • Mfr. Model # 301287
  • Contractor Kit, Includes TIG Torch, 25mm Dinse, 6-Pin Food Pedal, Torch Accessory Kit, Gas Hose, Regulator,...More

  • Category : TIG Torches
Wire Feeder,S-74 MPA Plus Series,28" D
  • MILLER ELECTRIC
  • Wire Feeder, S-74 MPA Plus Series, 28" D Wire Feeder,S-74 MPA Plus Series,28" D
  • Item # 49KA74
  • Mfr. Model # 951291
  • Wire Feeder, Input Voltage 24VAC, Type Flux-Cored, Series S-74 MPA Plus, Wire Size (In.) 0.023-0.094, Rated...More

  • Category : Wire Feeders
Multiprocess Welder, XMT® 304 Series, Input Voltage: 20
Tig Torch Body
Tig Torch Package
  • MILLER ELECTRIC
  • Tig Torch Package Tig Torch Package
  • Item # 48VF55
  • Mfr. Model # 301253012
  • Tig Torch Package, Super Cool, Output Range (Amps) 265, 375, Accepts Dinse, Threadlock, Stud, Includes 25 ft....More

  • Category : TIG Torches
Wire Feeder,D-74D Series,35" D
  • MILLER ELECTRIC
  • Wire Feeder, D-74D Series, 35" D Wire Feeder,D-74D Series,35" D
  • Item # 49KA75
  • Mfr. Model # 951204
  • Wire Feeder, Input Voltage 24VAC, Type Flux-Cored, Series D-74D, Wire Size (In.) 0.030-0.094, Rated Output...More

  • Category : Wire Feeders
Multiprocess Welder, Invision  450, Bernard , MIGRunner &#x
Running Gear Cart,Metal,0 Shelves
  • MILLER ELECTRIC
  • Running Gear Cart, Metal, 0 Shelves Running Gear Cart,Metal,0 Shelves
  • Item # 48VF63
  • Mfr. Model # 301318
  • Running Gear Cart, Material Metal, Cylinder Holder No, Series Dynasty(r), Maxstar(r), Number of Shelves 0,...More

  • Category : Welding Cylinder Carts and Running Gear
Running Gear Cart,Metal
  • MILLER ELECTRIC
  • Running Gear Cart, Metal Running Gear Cart,Metal
  • Item # 48VF62
  • Mfr. Model # 300971
  • Running Gear Cart, Material Metal, Cylinder Holder No, Series Dynasty(r), Maxstar(r), Number of Shelves 0,...More

  • Category : Welding Cylinder Carts and Running Gear
MIG Welder, Alumnafeed  Series, Input Voltage: 230/460
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More