Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

MILLER BY HONEYWELL

178 Results Found that Include 827 Products

When the only thing safeguarding you from the ground below is the fall protection gear you have on, you need a brand you can trust. Rely on Miller by Honeywell equipment for dependable fall protection. Grainger carries a complete line of Miller harnesses, self-retracting lifelines, shock-absorbing lanyards and anchorage connectors to complete your personal fall arrest system and help protect your crew when they’re working at heights.

View Top-Rated Miller Products
Results per page:  16 | 32 | 48
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard Shock-Absorbing Lanyard
  • Multiple product options available

    Shock-Absorbing Lanyard, Hardware Material Steel, Tensile Strength 5000 lb. and For Use With Full Body Harness; Varies by Working Length, Extended Fall Length, Weight...More

  • Category : Shock-Absorbing Lanyards
Suspension Trauma Safety Device,Blk/Org
  • MILLER BY HONEYWELL
  • Full Body Harness Full Body Harness
  • Multiple product options available

    Full Body Harness; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings, Tensile Strength and Includes

  • Category : Harnesses
Full Body Welder Harness,400 lb,Black
  • MILLER BY HONEYWELL
  • Full Body Welder Harness, 400 lb, Black Full Body Welder Harness,400 lb,Black
  • Item # 5RRE4
  • Mfr. Model # 850KQC/UBK
  • Full Body Welder Harness, Harness Application Construction, Confined Space, Harness Size Universal, Weight...More

  • Category : Harnesses
Ladder Aerial Rescue
Shock-Absorbing Lanyard,2 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 2 Leg, Polyester Shock-Absorbing Lanyard,2 Leg,Polyester
  • Item # 19Z938
  • Mfr. Model # 233TWLS-Z7/6FTGN
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
  • MILLER BY HONEYWELL
  • Fall Protection Kit Fall Protection Kit
  • Multiple product options available

    Fall Protection Kit, Size Universal, Weight Capacity 310 lb., Back D-Ring Yes, Front D-Ring No, Chest Strap Buckles Mating, Subpelvic Strap Yes and Tensile Strength 5000...More

  • Category : Fall Protection Kits
  • MILLER BY HONEYWELL
  • Shock-Absorbing Tie-Back Lanyard Shock-Absorbing Tie-Back Lanyard
  • Multiple product options available

    Shock-Absorbing Tie-Back Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Line Material Polyester, Hardware Material Steel,...More

  • Category : Shock-Absorbing Lanyards
Shock-Absorbing Lanyard,1 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 1 Leg, Polyester Shock-Absorbing Lanyard,1 Leg,Polyester
  • Item # 19Z772
  • Mfr. Model # 216M-Z7/6FTGN
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Replacement Rope,300 In. L,310 lb.
  • MILLER BY HONEYWELL
  • Body Belt Body Belt
  • Multiple product options available

    Body Belt, Webbing Material Polyester and Buckle Type Tongue; Varies by Size and Number of Anchor Points

  • Category : Body Belts
D-Bolt Anchor Connector,4 In Ring Dia.
D-Bolt Anchor,Permanent,400 lb. Cap
  • MILLER BY HONEYWELL
  • D-Bolt Anchor, Permanent, 400 lb. Cap D-Bolt Anchor,Permanent,400 lb. Cap
  • Item # 4RC55
  • Mfr. Model # 416/
  • D-Bolt Anchor, Permanent Installation, Ring Dia. 4 In., Weight Capacity 400 lb., Tensile Strength 5000 lb.,...More

  • Category : Concrete Anchors
  • MILLER BY HONEYWELL
  • Trailing Rope Grab Trailing Rope Grab
  • Multiple product options available

    Trailing Rope Grab, Weight Capacity 310 lb., Material Stainless Steel and Tensile Strength 3600 lb.; Varies by Rope Size and Rope Material

  • Category : Rope Grabs
Boatswain Chair,Black,12x24x1 In.
Cable Sleeve
  • MILLER BY HONEYWELL
  • Cable Sleeve Cable Sleeve
  • Item # 1RL14
  • Mfr. Model # TRCS-SC/
  • Cable Sleeve, Material Steel, Tensile Strength 5000 lb., For Use With TransScendor(TM) Cable Climbing System...More

  • Category : Fall Rescue Accessories
Beam Clamp,Up to 12-1/2 In L,Steel
Beam Trolley,3-4-1/2 In L,Steel
Confined Space Winch, Winch Cable Length 65 ft., Winch
Cable Sleeve,310 lb.
  • MILLER BY HONEYWELL
  • Cable Sleeve, 310 lb. Cable Sleeve,310 lb.
  • Item # 3RCD1
  • Mfr. Model # VGCS-SC
  • Cable Sleeve, Weight Capacity 310 lb., Hardware Material Stainless Steel/Aluminum/High Impact Nylon, Color...More

  • Category : Lifeline Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More