Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Military, Police and Tactical Gloves

8 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
  • MECHANIX WEAR
  • Tactical Glove Tactical Glove
  • Multiple product options available

    Tactical Glove, Black, Lining Foam, Synthetic Leather Palm Material, Spandex(r) Back Material, Nylon Stitching Material, Straight Thumb Style, Full Finger Finger Style,...More

  • ERGODYNE
  • Tactical Glove Tactical Glove
  • Multiple product options available

    Tactical Glove, Black, Hook and Loop Strap Cuff, Lining Unlined, Amara Leather Palm Material, Spandex(r) Back Material, EVA Foam Knuckle Padding Material, Kevlar(r)...More

  • PETZL
  • Rappelling Glove Rappelling Glove
  • Multiple product options available

    Rappelling Glove, Hook and Loop Strap Cuff, Goatskin Leather Palm Material, Hook and Loop Closure Type, Clute Cut, Full Finger Finger Style, Standards EN 420, EN 388 and...More

  • ENFORCER
  • Law Enforcement Glove Law Enforcement Glove
  • Multiple product options available

    Law Enforcement Glove, Black, Hook and Loop Strap Cuff, Lining Kevlar(r), Synthetic Leather Palm Material, Neoprene Back Material, Kevlar(r) Cut-Resistant Material, Hook...More

  • 5.11 TACTICAL
  • Tactical Gloves Tactical Gloves
  • Multiple product options available

    Tactical Gloves, Black, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Nylon Back Material, TPR Impact-resistant Knuckle Padding Material, Nylon...More

  • RINGERS GLOVES
  • Law Enforcement Glove Law Enforcement Glove
  • Multiple product options available

    Law Enforcement Glove, Lining Unlined and 1 Pair, Varies by: Size, Color, Cuff, Palm Material, Back Material, Knuckle Padding Material, Cut, Closure Type, Thumb Style...More

  • 5.11 TACTICAL
  • Touchscreen Patrol Glove Touchscreen Patrol Glove
  • Multiple product options available

    Touchscreen Patrol Glove, Black, Shirred Cuff, Lining Unlined, Sheepskin Palm Material, Lycra(r)/Nylon Back Material, Clute Cut, Keystone Thumb Style, Full Finger Finger...More

Law Enforcement Glove,XL,Black,PR
  • DAMASCUS
  • Law Enforcement Glove, XL, Black, PR Law Enforcement Glove
  • Item # 6UZG6
  • Mfr. Model # DFS2000XLG
  • Law Enforcement Glove, XL, Black, 7 In., Shirred Cuff, Lining Spectra(R), Cowhide Leather Palm Material,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More