Skip Content

Military, Police and Tactical Gloves

7 results found that include 58 products

Protect your hands with durable, lightweight military, police and tactical gloves that allow for flexibility and dexterity. You’ll find gloves that are crafted with breathable, flexible fabrics and designed for all-day wear to help you handle on the job. Whether you have military operations, law enforcement duties or covert operations, Grainger has the tactical gloves you need to stay ready and protected.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • IRONCLAD Tactical Glove, Closed Cuff
    • IRONCLAD
    • Multiple product options available

      Tactical Glove, Black, Hook and Loop Closure Type, Clute Cut and Full Finger Finger Style, Varies by: Size, Cuff, Lining, Palm Material, Back Material, Knuckle Padding Material, Thumb Style, Stitching Material, ANSI/ISEA Abrasion Level and Cut

      Tactical Glove, Black, Hook and Loop Closure Type, Clute Cut and Full Finger Finger Style, Varies by: Size, Cuff, Lining, Palm Material, Back Material, Knuckle Padding...More

  • MECHANIX WEAR Tactical Glove, Slip-On Cuff
    • MECHANIX WEAR
    • Multiple product options available

      Tactical Glove, Black, Lining Foam, Synthetic Leather Palm Material, Spandex(r) Back Material, Nylon Stitching Material, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 to 200 Degrees F, Standards TAA Compliant and 1 Pair, Varies by: Size, Cuff, Lining, Cut, Closure Type and Knuckle Padding Material

      Tactical Glove, Black, Lining Foam, Synthetic Leather Palm Material, Spandex(r) Back Material, Nylon Stitching Material, Straight Thumb Style, Full Finger Finger Style,...More

  • POSiGRIP Touchscreen Utility Glove, Slip-On Cuff
    • POSIGRIP
    • Multiple product options available

      Touchscreen Utility Glove, Slip On Cuff, Polyurethane Palm Material, Elastic Closure Type, Wing Thumb Style, Full Finger Finger Style and Package Quantity 12, Varies by: Size, Color, Back Material, ANSI/ISEA Abrasion Level and ANSI/ISEA Cut Level

      Touchscreen Utility Glove, Slip On Cuff, Polyurethane Palm Material, Elastic Closure Type, Wing Thumb Style, Full Finger Finger Style and Package Quantity 12, Varies by:...More

  • MECHANIX WEAR Tactical Glove, Hook-and-Loop Cuff
    • MECHANIX WEAR
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • MECHANIX WEAR Tactical Glove, Safety Cuff
    • MECHANIX WEAR
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • MECHANIX WEAR Tactical Glove, Rubberized Safety Cuff
    • MECHANIX WEAR
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • DAMASCUS Law Enforcement Glove, Hook-and-Loop Cuff
    • DAMASCUS
    • Multiple product options available

      Law Enforcement Glove, Black, Full Finger Finger Style and 1 Pair, Varies by: Size, Cuff, Lining, Palm Material, Cut, Closure Type, Thumb Style, Back Material, Knuckle Padding Material, Temp. Range, Cut-Resistant Material and Standards

      Law Enforcement Glove, Black, Full Finger Finger Style and 1 Pair, Varies by: Size, Cuff, Lining, Palm Material, Cut, Closure Type, Thumb Style, Back Material, Knuckle...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More