Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MILBAR

18 products found

Filter Results By

Product Categories

Viewing as

List
  • 8-1/4" Solid and Stranded Wire Stripper, 10 to 22 AWG Capacity

    Brand
    MILBAR
    Item #
    40AW36
    Mfr. Model #
    46E
    8-1/4" Solid and Stranded Wire Stripper, 10 to 22
    Web Price $25.30 / each
  • Manual Safety Wire Twist Pliers, Wire Size: 0.020" to 0.060", CW Rotation, Nominal Length: 9"

    Brand
    MILBAR
    Item #
    40AW35
    Mfr. Model #
    1W
    Manual Safety Wire Twist Pliers, Wire Size: 0.020"
    Web Price $87.25 / each
  • Internal/External Retaining Ring Plier Sets, Number of Pieces: 12, For Bore Dia.: 3/8 a 3"

    Brand
    MILBAR
    Item #
    40AW33
    Mfr. Model #
    43R
    Internal/External Retaining Ring Plier Sets, Number of Piec
    Web Price $216.00 / each
  • 5" Solid and Stranded Wire Stripper, 10 to 20 AWG Capacity

    Brand
    MILBAR
    Item #
    40AW40
    Mfr. Model #
    100E
    5" Solid and Stranded Wire Stripper, 10 to 20 AWG
    Web Price $10.80 / each
  • Safety Wire, 3-5/8In

    Brand
    MILBAR
    Item #
    40AW34
    Mfr. Model #
    19WA
    Safety Wire, 3-5/8In
    Web Price $40.30 / each
  • 6" Stranded Wire Stripper, 10 to 20 AWG Capacity

    Brand
    MILBAR
    Item #
    40AW37
    Mfr. Model #
    15E
    6" Stranded Wire Stripper, 10 to 20 AWG Capacity
    Web Price $22.30 / each
  • Automatic Safety Wire Twist Pliers, Wire Size: 0.020" to 0.060", CW/CCW Rotation, Nominal Length: 9"

    Brand
    MILBAR
    Item #
    40AW41
    Mfr. Model #
    41W
    Automatic Safety Wire Twist Pliers, Wire Size: 0.020"&
    Web Price $117.00 / each
  • Convertible Retaining Ring Pliers, For Bore Dia.: 5/8" to 1-3/8", Tip Angle: 0°, Tip Dia.: 0.047"

    Brand
    MILBAR
    Item #
    40AW25
    Mfr. Model #
    32R
    Convertible Retaining Ring Pliers, For Bore Dia.: 5/8&
    Web Price $21.45 / each
  • Internal Retaining Ring Pliers, For Bore Dia.: 3/8" to 1-3/8", Tip Angle: 0°, Tip Dia.: 0.038"

    Brand
    MILBAR
    Item #
    40AW21
    Mfr. Model #
    1R
    Internal Retaining Ring Pliers, For Bore Dia.: 3/8&quo
    Web Price $25.20 / each
  • Manual, Automatic Safety Wire Twist Plier Sets, Wire Size: 0.020" to 0.041", CW/CCW Rotation

    Brand
    MILBAR
    Item #
    40AW11
    Mfr. Model #
    105W
    Manual, Automatic Safety Wire Twist Plier Sets, Wire Size&#
    Web Price $253.50 / each
  • Convertible Retaining Ring Pliers, For Bore Dia.: 1-5/8" to 2", Tip Angle: 0°, Tip Dia.: 0.070"

    Brand
    MILBAR
    Item #
    40AW26
    Mfr. Model #
    34R
    Convertible Retaining Ring Pliers, For Bore Dia.: 1-5/
    Web Price $21.45 / each
  • Convertible Retaining Ring Pliers, For Bore Dia.: 13/16" to 3", Tip Angle: 0°, Tip Dia.: 0.090"

    Brand
    MILBAR
    Item #
    40AV99
    Mfr. Model #
    56R
    Convertible Retaining Ring Pliers, For Bore Dia.: 13/1
    Web Price $22.70 / each
  • External Retaining Ring Pliers, Tip Angle: 0°, Tip Dia.: 0.038"

    Brand
    MILBAR
    Item #
    40AV98
    Mfr. Model #
    2R
    External Retaining Ring Pliers, Tip Angle: 0°, Tip
    Web Price $25.70 / each
  • Automatic Safety Wire Twist Pliers, Wire Size: 0.020" to 0.060", CW Rotation, Nominal Length: 9"

    Brand
    MILBAR
    Item #
    40AW28
    Mfr. Model #
    3W6
    Automatic Safety Wire Twist Pliers, Wire Size: 0.020"&
    Web Price $97.75 / each
  • Convertible Retaining Ring Pliers, For Bore Dia.: 1-5/8" to 2", Tip Angle: 90°, Tip Dia.: 0.070"

    Brand
    MILBAR
    Item #
    40AW24
    Mfr. Model #
    3490R
    Convertible Retaining Ring Pliers, For Bore Dia.: 1-5/
    Web Price $21.45 / each
  • External Retaining Ring Pliers, Tip Angle: 90°, Tip Dia.: 0.038"

    Brand
    MILBAR
    Item #
    40AW13
    Mfr. Model #
    290R
    External Retaining Ring Pliers, Tip Angle: 90°, Tip
    Web Price $32.90 / each
  • Replaceable Tips, 1 In Overall Length

    Brand
    MILBAR
    Item #
    40AW08
    Mfr. Model #
    4445R
    Replaceable Tips, 1 In Overall Length
    Web Price $7.50 / each
  • Internal Retaining Ring Pliers, For Bore Dia.: 1-5/8" to 2", Tip Angle: 0°, Tip Dia.: 0.070"

    Brand
    MILBAR
    Item #
    40AW22
    Mfr. Model #
    3R
    Internal Retaining Ring Pliers, For Bore Dia.: 1-5/8&q
    Web Price $28.80 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More