Skip Content

Micrometer Sets

33 results found that include 33 products

Micrometer sets from Grainger help you measure the inside and outside dimensions of smaller objects. Choose from sets that include as few as two micrometers and as many as 12 of these gauges in incremental sizes with included standards and spanner wrenches. Choose from ratchet, friction and friction/ratchet thimble types. Shop Grainger today for micrometer sets in a variety of combinations, provided in convenient fitted cases.Close

Filter Results By

Branch Availability
Item
Micrometers Included
Range
Resolution
Thimble
SPC Output
Brand
Price
Shop By

Viewing as

List
  • Digital Outside Micrometer Set, Micrometers Included: 1",&#
    Digital Outside Micrometer Set, Micrometers Included: 1",&#
    • MITUTOYO
    • Item # 4LA77
    • Mfr. Model # 293-960-30
    • Digital Outside Micrometer Set, Micrometers Included 1, 2, 3 In., Range 0 to 3 In./0 to 76mm, Resolution...More

  • Micrometer Set, Micrometers Included: 1", 2", 3",
    Micrometer Set, Micrometers Included: 1", 2", 3",
    • STARRETT
    • Item # 2ZUA6
    • Mfr. Model # ST436.1AXFLZ
    • Micrometer Set, Micrometers Included 1,2,3 In, Range 0 to 3 In, Resolution 0.0001 In, Thimble Type Friction,...More

  • Outside Micrometer Set, Micrometers Included: 1", 2",&
    Outside Micrometer Set, Micrometers Included: 1", 2",&
    • BROWN & SHARPE
    • Item # 38P009
    • Mfr. Model # 599-182-926-1
    • Outside Micrometer Set, Micrometers Included Mfg No. 599-1-44, 599-2-44, 599-3-44, 599-4-44, 599-5-44,...More

  • Digital Outside Micrometer Set, Micrometers Included: 1",&#
    Digital Outside Micrometer Set, Micrometers Included: 1",&#
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 4KU86
    • Mfr. Model # 4KU86
    • Outside Micrometer Set, Micrometers Included 0-1, 1-2, 2-3, Range 0-3 In, Resolution 0.0001 In, Thimble Type...More

  • Micrometer Set, Micrometers Included: 1", 2", 3",
    Micrometer Set, Micrometers Included: 1", 2", 3",
    • MITUTOYO
    • Item # 5C673
    • Mfr. Model # 103-922
    • Micrometer Set, Micrometers Included 0-1, 1-2 and 2-3, Graduations 0.0001 Inch, Thimble Type...More

  • Micrometer Set, Micrometers Included: 1", 2", 3",
    Micrometer Set, Micrometers Included: 1", 2", 3",
    • MITUTOYO
    • Item # 1MDW5
    • Mfr. Model # 103-907-40
    • Micrometer Set, Micrometers Included 1, 2, 3, 4, 5, 6 In, Range 0 to 6 In, Resolution 0.0001 In, Thimble Type...More

  • Micrometer Set, Micrometers Included: 1", 2", 3",
    Micrometer Set, Micrometers Included: 1", 2", 3",
    • MITUTOYO
    • Item # 4CGD4
    • Mfr. Model # 103-908-40
    • Micrometer Set, Micrometers Included 1, 2, 3, 4, 5, 6,7,8,9,10,11,12 In, Range 0 to 12 In, Resolution 0.0001...More

  • Micrometer Set, Micrometers Included: 1", 2", 3",
    Micrometer Set, Micrometers Included: 1", 2", 3",
    • MITUTOYO
    • Item # 5C674
    • Mfr. Model # 103-930
    • Outside Micrometer Set, Micrometers Included 0 to 1, 1 to 2, 2 to 3, 3 to 4, Graduations 0.001 Inch, Thimble...More

  • Micrometer Set, Micrometers Included: 1", 2", 3",
    Micrometer Set, Micrometers Included: 1", 2", 3",
    • STARRETT
    • Item # 2ZUA8
    • Mfr. Model # S436.1CXRLZ
    • Micrometer Set, Micrometers Included 1,2,3,4,5,6 In, Range 0 to 6 In, Resolution 0.001 In, Thimble Type...More

  • Outside Micrometer Set, 12 Pc, Micrometers Included: 1"
    Outside Micrometer Set, 12 Pc, Micrometers Included: 1"
    • STARRETT
    • Item # 5UAA4
    • Mfr. Model # S436EXRLZ
    • Outside Micrometer Set, 12 Pc, Micrometers Included 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12 In, Range 0 to 12...More

  • Outside Micrometer Set, Micrometers Included: 1", 2",&
    Outside Micrometer Set, Micrometers Included: 1", 2",&
    • MITUTOYO
    • Item # 54GF71
    • Mfr. Model # 103-904-10
    • Outside Micrometer Set, Micrometers Included 1 In., 2 In., 3 In., 4 In., 5 In., 6 In., Range 0 - 6 In.,...More

  • Outside Micrometer Set, Micrometers Included: 1", 2",&
    Outside Micrometer Set, Micrometers Included: 1", 2",&
    • BROWN & SHARPE
    • Item # 38P011
    • Mfr. Model # 599-184-907
    • Outside Micrometer Set, Micrometers Included Mfg No. 599-1-44, 599-2-44, 599-3-44, 599-4-44, 599-5-44,...More

  • Electronic Micrometer Set, 3 Pc, Micrometers Included: 1&qu
    Electronic Micrometer Set, 3 Pc, Micrometers Included: 1&qu
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2YMZ9
    • Mfr. Model # 2YMZ9
    • Electronic Micrometer Set, 3 Pc, Micrometers Included 1 In/25mm, 2 In/50mm,3 In/75mm, Range 0 to 3 In./0 to...More

  • Micrometer Set, 6 Pc, Micrometers Included: 1", 2"
    Micrometer Set, 6 Pc, Micrometers Included: 1", 2"
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2YNC2
    • Mfr. Model # 2YNC2
    • Micrometer Set, 6 Pc, Micrometers Included 1,2,3,4,5,6 In, Range 0-6 In, Resolution 0.001 In, Thimble Type...More

  • Micrometer Set, 4 Pc, Micrometers Included: 1", 2"
    Micrometer Set, 4 Pc, Micrometers Included: 1", 2"
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2YNC1
    • Mfr. Model # 2YNC1
    • Micrometer Set, 4 Pc, Micrometers Included 1,2,3,4 In, Range 0-4 In, Resolution 0.001 In, Thimble Type...More

  • Outside Micrometer Set, 3 Pc, Micrometers Included: 1"
    Outside Micrometer Set, 3 Pc, Micrometers Included: 1"
    • STARRETT
    • Item # 5UAV2
    • Mfr. Model # ST436.1AXRLZ
    • Outside Micrometer Set, 3 Pc, Micrometers Included 1, 2, 3 In, Range 0 to 3 In., Resolution 0.0001 In.,...More

  • Micrometer Set, Micrometers Included: 6", 7", 8",
    Micrometer Set, Micrometers Included: 6", 7", 8",
    • MITUTOYO
    • Item # 4CGD5
    • Mfr. Model # 103-909
    • Micrometer Set, Micrometers Included 6,7,8,9,10,11,12 In, Range 6 to 12 In, Resolution 0.0001 In, Thimble...More

  • Outside Micrometer Set, 12 Pc, Micrometers Included: 13&quo
    Outside Micrometer Set, 12 Pc, Micrometers Included: 13&quo
    • STARRETT
    • Item # 5UAA6
    • Mfr. Model # S436FXRLZ
    • Outside Micrometer Set, 12 Pc, Micrometers Included 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 In, Range...More

  • Micrometer Set, Micrometers Included: 1", 2", 3",
    Micrometer Set, Micrometers Included: 1", 2", 3",
    • MITUTOYO
    • Item # 4CGD1
    • Mfr. Model # 103-929
    • Micrometer Set, Micrometers Included 1,2,3 In, Range 0 to 3 In, Resolution 0.001 In, Thimble Type Ratchet,...More

  • Outside Micrometer Set, 6 Pc, Micrometers Included: 7"
    Outside Micrometer Set, 6 Pc, Micrometers Included: 7"
    • STARRETT
    • Item # 5UAA5
    • Mfr. Model # S436DXRLZ
    • Outside Micrometer Set, 6 Pc, Micrometers Included 7, 8, 9, 10, 11, 12 In, Range 6 to 12 In., Resolution...More

  • Micrometer Set, IP65, Micrometers Included: 1", 2",&#x
    Micrometer Set, IP65, Micrometers Included: 1", 2",&#x
    • MITUTOYO
    • Item # 4CGG3
    • Mfr. Model # 293-961-30
    • Micrometer Set, IP65, Micrometers Included 1, 2, 3, 4 In., Range 0 to 4 In./0 to 101mm, Resolution 0.00005...More

  • Micrometer Set, Micrometers Included: 1", 2", 3",
    Micrometer Set, Micrometers Included: 1", 2", 3",
    • STARRETT
    • Item # 2ZUA7
    • Mfr. Model # ST436.1BXRLZ
    • Micrometer Set, Micrometers Included 1,2,3,4 In, Range 0 to 4 In, Resolution 0.0001 In, Thimble Type Ratchet,...More

  • Micrometer Set, Micrometers Included: 25", 27", 29&quo
    Micrometer Set, Micrometers Included: 25", 27", 29&quo
    • STARRETT
    • Item # 30A576
    • Mfr. Model # 724LZ-30
    • Micrometer Set, Micrometers Included 25 In., 27 In., 29 In., Range 24 to 30 In., Resolution 0.001 In.,...More

  • Electronic Outside Micrometer Set, Micrometers Included: 1"
    Electronic Outside Micrometer Set, Micrometers Included: 1"
    • STARRETT
    • Item # 30A542
    • Mfr. Model # S3732CXFLZ
    • Micrometer Set Electronic

  • Micrometer Set, Micrometers Included: 55", 57", 59&quo
    Micrometer Set, Micrometers Included: 55", 57", 59&quo
    • STARRETT
    • Item # 30A581
    • Mfr. Model # 724LZ-60
    • Micrometer Set, Micrometers Included 55 In., 57 In., 59 In., Range 54 to 60 In., Resolution 0.001 In.,...More

  • Micrometer Set, Micrometers Included: 49", 51", 53&quo
    Micrometer Set, Micrometers Included: 49", 51", 53&quo
    • STARRETT
    • Item # 30A580
    • Mfr. Model # 724LZ-54
    • Micrometer Set, Micrometers Included 49 In., 51 In., 53 In., Range 48 to 54 In., Resolution 0.001 In.,...More

  • Outside Micrometer Set, Micrometers Included: 1", 2",&
    Outside Micrometer Set, Micrometers Included: 1", 2",&
    • BROWN & SHARPE
    • Item # 38P007
    • Mfr. Model # 599-181-924-1
    • Outside Micrometer Set, Micrometers Included Mfg No. 599-1-44, 599-2-44, 599-3-44, 599-4-44, Range 0-4 In,...More

  • Outside Micrometer Set, Micrometers Included: 1", 2",&
    Outside Micrometer Set, Micrometers Included: 1", 2",&
    • BROWN & SHARPE
    • Item # 38P006
    • Mfr. Model # 599-181-924
    • Outside Micrometer Set, Micrometers Included Mfg No. 599-1-44, 599-2-44, 599-3-44, 599-4-44, Range 0-4 In,...More

  • Outside Micrometer Set, Micrometers Included: 1", 2",&
    Outside Micrometer Set, Micrometers Included: 1", 2",&
    • STARRETT
    • Item # 30A538
    • Mfr. Model # ST226BXRLZ
    • Micrometer Set

  • Outside Micrometer Set, Micrometers Included: 1", 2",&
    Outside Micrometer Set, Micrometers Included: 1", 2",&
    • STARRETT
    • Item # 30A570
    • Mfr. Model # ST436EXRLZ
    • Micrometer Set Outside

  • Outside Micrometer Set, Micrometers Included: 1", 2",&
    Outside Micrometer Set, Micrometers Included: 1", 2",&
    • STARRETT
    • Item # 30A568
    • Mfr. Model # ST436.1CXRLZ
    • Micrometer Set Outside

  • Micrometer Set, Micrometers Included: 18", 19", 20&quo
    Micrometer Set, Micrometers Included: 18", 19", 20&quo
    • STARRETT
    • Item # 30A575
    • Mfr. Model # 724LZ-24
    • Micrometer Set, Micrometers Included 18 In., 19 In., 20 In., 21 In., 22 In., 23 In., Range 18 to 24 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More