Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Micrometer Heads

10 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Digimatic Micrometer Head
  • MITUTOYO
  • Digimatic Micrometer Head Digimatic Micrometer Head
  • Item # 33RK28
  • Mfr. Model # 164-164
  • Digimatic Micrometer Head, Resolution 0.00005 In./0.001mm, Range 0 to 2 In., Rotating Spindle (Yes/No) No,...More

Mechanical Micrometer Head,0 to 1 In
  • STARRETT
  • Mechanical Micrometer Head, 0 to 1 In Mechanical Micrometer Head,0 to 1 In
  • Item # 2ZUD5
  • Mfr. Model # 263L
  • Mechanical Micrometer Head, Resolution 0.001 In., Range 0 to 1 In., Thimble Plain, Rotating Spindle (Yes/No)...More

Digital Micrometer Head,0 to 1 In
  • STARRETT
  • Digital Micrometer Head, 0 to 1 In Digital Micrometer Head,0 to 1 In
  • Item # 2ZUD8
  • Mfr. Model # 363FL
  • Digital Micrometer Head, Resolution 0.001 In., Range 0 to 1 In., Thimble Friction, Rotating Spindle (Yes/No)...More

Mechanical Micrometer Head,0 to 1/2 In
  • STARRETT
  • Mechanical Micrometer Head, 0 to 1/2 In Mechanical Micrometer Head,0 to 1/2 In
  • Item # 2ZUD6
  • Mfr. Model # 261L
  • Mechanical Micrometer Head, Resolution 0.001 In., Range 0 to 1/2 In., Thimble Plain, Rotating Spindle...More

Electronic Micrometer Head,0 to 1 In
  • MITUTOYO
  • Electronic Micrometer Head, 0 to 1 In Electronic Micrometer Head,0 to 1 In
  • Item # 4CGH8
  • Mfr. Model # 350-351-30
  • Electronic Digital Micrometer Head, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to 25mm, Thimble...More

Micrometer Head,0 to 1 in.,Flat
Measured Head Point
  • MITUTOYO
  • Measured Head Point Measured Head Point
  • Item # 33RK27
  • Mfr. Model # 04AZA754
  • Measured Head Point, Resolution 0.00005 In./0.001mm, Range 2 In. to 4 In., Rotating Spindle (Yes/No) No,...More

Micrometer Head,0 to 13mm,Flat
Mechanical Micrometer Head,0 to 1 In
  • STARRETT
  • Mechanical Micrometer Head, 0 to 1 In Mechanical Micrometer Head,0 to 1 In
  • Item # 2ZUD7
  • Mfr. Model # 263L-38TN
  • Mechanical Micrometer Head, Resolution 0.001 In., Range 0 to 1 In., Thimble Plain, Rotating Spindle (Yes/No)...More

Electronic Micrometer Head,0 to 1 In
  • MITUTOYO
  • Electronic Micrometer Head, 0 to 1 In Electronic Micrometer Head,0 to 1 In
  • Item # 4CGH9
  • Mfr. Model # 350-352-30
  • Electronic Digital Micrometer Head, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to 25mm, Thimble...More

Results per page:  16 | 32 | 48

Browse our micrometer heads, great to use for linear positioning. Micrometer heads are available in different models including those of digimatic, mechanical, electronic and digital compositions. We also offer measured head points. Great to use on a number of alignment tasks, get precise measurements and readings. They can also be used with translation stages. Their hard and stable spindles give micrometers long life spans and easy gripping.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More