Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Dimension Type
Size
Decimal Equivalent
Point Angle
Material
Finish
Shank Type
Flute Type
Coolant Through
Item
Brand
Price
Shop By

Micro Size Drill Bits

134 results found that include 685 products

Results per page:  16 | 32 | 48
Micro Drill Bit, Size #54, Carbide, List Number 305
CoroDrill Delta-C Drilling Tool, Size 3.00mm, Carbide, PVD
Carbide Drill, Size 9.70mm, Carbide
  • OSG
  • Carbide Drill, Size 9.70mm, Carbide Carbide Drill, Size 9.70mm, Carbide
  • Item # 33PC44
  • Mfr. Model # 8570970
  • Carbide Drill, Metric, Size 9.70mm, Decimal Equivalent 0.3819, Point Angle 140 Degrees , Material Carbide,...More

Micro Drill Bit, Size 1.15mm, Solid Carbide, Uncoated, List
Micro Drill Bit, Size #56, Solid Carbide, Uncoated, Li
Micro Drill Bit, Size 3/64", Solid Carbide, Uncoated,&
Micro Drill Bit, Size #50, Solid Carbide, Uncoated, Li
Micro Drill Bit, Size 3/32", Solid Carbide, Uncoated,&
Micro Drill Bit, Size 1.20mm, Solid Carbide, Uncoated, List
Micro Drill Bit, Size #49, Solid Carbide, Uncoated, Li
Micro Drill Bit, Size #75, Solid Carbide, Uncoated, Li
Micro Drill Bit, Size #54, Carbide, Altima®, List
Micro Drill Bit, Size #39, Solid Carbide, Uncoated, Li
Micro Drill Bit, Size 1.25mm, Solid Carbide, Uncoated, List
Micro Drill Bit, Size 0.30mm, Carbide, List Number 302
Micro Drill Bit, Size #48, Solid Carbide, Uncoated, Li
Micro Drill Bit, Size #73, Solid Carbide, Uncoated, Li
Micro Drill Bit, Size 1/16", Carbide, List Number
Micro Drill Bit, Size #38, Solid Carbide, Uncoated, Li
Micro Drill Bit, Size #55, Solid Carbide, Uncoated, Li
Micro Drill Bit, Size #81, Carbide, List Number 302
Micro Drill Bit, Size 5/64", Solid Carbide, Uncoated,&
Micro Drill Bit, Size #78, Solid Carbide, Uncoated, Li
Micro Drill Bit, Size #68, Carbide, List Number 302
Micro Drill Bit, Size #73, Solid Carbide, Uncoated, Li
Micro Drill Bit, Size 1/16", Carbide, Altima®, Lis
Micro Drill Bit, Size #61, Carbide, List Number 302
Micro Drill Bit, Size #67, Carbide, List Number 302
Micro Drill Bit, Size 1/8", Solid Carbide, Uncoated,&#
Micro Drill Bit, Size #54, Solid Carbide, Uncoated, Li
Results per page:  16 | 32 | 48

A high-performance cobalt steel micro drill from Grainger can precisely machine medical, aerospace and high-precision parts, including aluminum, brass, cast iron, copper, alloyed and unalloyed steels. Micro size drills offer a smaller diameter for precise drilling work and close tolerance metalworking applications. Find a wide range of sizes in bright and tin-coated finishes. Let Grainger help you get it done with high-performance cobalt steel micro size drill bits!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More