Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Metalworking Fluids

171 results found that include 601 products

Filter Results By

Results per page:  16 | 32 | 48
Food Grade Machine Oil, 16 oz. Container Size
Food Grade Machine Oil, 16 oz. Container Size
  • CRC
  • Item # 2F132
  • Mfr. Model # 03081
  • Food Grade Machinery Oil, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Mineral,...More

  • Category : Machine Oils
Cutting Oil
Layout Fluid,Steel Blue,12 oz. Net
Layout Fluid,Steel Blue,12 oz. Net
  • DYKEM
  • Item # 2C928
  • Mfr. Model # 80000
  • Layout Fluid, 16 oz., Steel Blue, Dry Quickly, Allowing Minimal Preparation Time Before Scribing, For Tool...More

  • Category : Layout Fluids
Layout Dye,Blue,12 Oz. Net
Layout Dye,Blue,12 Oz. Net
Layout Fluid Remover, 12.75 Oz. Net
Layout Fluid Remover, 12.75 Oz. Net
Cutting Oil
Cutting Oil
Edge Lube, 13 oz. Wax Bar, 1 EA
Edge Lube, 13 oz. Wax Bar, 1 EA
  • LPS
  • Item # 4KK73
  • Mfr. Model # 43200
  • Specialty Fluids, Edge Lube, Biodegradable, 13 oz., Wax Bar, Off-White, Light Yellow, Fragrance Fatty,...More

  • Category : Cutting and Grinding Fluids
Cutting Oil
Cutting Oil
Layout Fluid,Steel Blue,4 Oz
Layout Fluid,Steel Blue,4 Oz
  • DYKEM
  • Item # 2C945
  • Mfr. Model # 80300
  • Layout Fluid, 4 oz., Steel Blue, Dry Quickly, Allowing Minimal Preparation Time Before Scribing,...More

  • Category : Layout Fluids
Layout Fluid, Red, 12 Oz. Net
Layout Fluid, Red, 12 Oz. Net
  • DYKEM
  • Item # 2C933
  • Mfr. Model # 80096
  • Layout Fluid, 16-oz. Aerosol, 12 Net Weight (Oz.), Red, Fluids Dry Quickly, For Tool and Die Makers,...More

  • Category : Layout Fluids
Layout Fluid Remover and Prep,12 Oz. Net
Layout Fluid Remover and Prep,12 Oz. Net
Cutting Oil
Edge Creme, 10 oz. Squeeze Tube, 1 EA
Edge Creme, 10 oz. Squeeze Tube, 1 EA
Synthetic Lubricant, 1 gal. Jug, 1 EA
Synthetic Lubricant, 1 gal. Jug, 1 EA
Cutting Oil
Layout Fluid,Steel Red(TM),4 oz
Layout Fluid,Steel Red(TM),4 oz
  • DYKEM
  • Item # 2GKW2
  • Mfr. Model # 80396
  • Layout Fluid, 4 oz., Steel Red, Felt Tip Applicator , Uniform Deep Color, Prevents Glare, Dries in Minutes,...More

  • Category : Layout Fluids
Synthetic Coolant
Emulsion Coolant
Cutting Gel, 8 oz. Jar, 1 EA
Cutting Gel, 8 oz. Jar, 1 EA
  • ACCU-LUBE
  • Item # 1MKN8
  • Mfr. Model # 79030
  • Specialty Fluids, Cutting Gel, 8 oz., Jar, Dark Blue, Fragrance Mild Odor, Specific Gravity 1.0, Flash Point...More

  • Category : Cutting and Grinding Fluids
Coolant, 1 gal. Can, 1 EA
Coolant, 1 gal. Can, 1 EA
  • MILLER ELECTRIC
  • Item # 4UV46
  • Mfr. Model # 043810
  • Coolants, Coolant, 1 gal., Can, Specific Gravity 1.0, Flash Point 241 Degrees F, Water Coolant Systems,...More

  • Category : Cutting and Grinding Fluids
Crankcase Oil, 16 oz. Container Size
Crankcase Oil, 16 oz. Container Size
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1MDJ8
  • Mfr. Model # AR64516
  • Pump Crankcase Oil, Size 16 Oz, SAE Grade 30, Flash Point 389 Deg F, Pour Point -50 Deg F, Specially...More

  • Category : Machine Oils
MOBIL Machine Oils
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More