Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

METALTECH

47 products found

Filter Results By

Viewing as

List
  • Scaffold Tower, Steel, Adjustable Platform Height, 6 ft. 3" Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    20TN25
    Mfr. Model #
    I-CISC
    Scaffold Tower, Steel, Adjustable Platform Height, 6 ft. 3&
    Web Price $433.50 / each
  • Scaffold Coupling Pin, 1-3/4" Overall Width, 9" Overall Length

    Brand
    METALTECH
    Item #
    20TN28
    Mfr. Model #
    M-MLC1
    Scaffold Coupling Pin, 1-3/4" Overall Width, 9" O
    Web Price $5.41 / each
  • Outrigger Kit, 4-1/4" Overall Height, 16-1/2" Overall Width, 24-1/4" Overall Length

    Brand
    METALTECH
    Item #
    20TN31
    Mfr. Model #
    I-CISO4
    Outrigger Kit, 4-1/4" Overall Height, 16-1/2" Ove
    Web Price $228.43 / each
  • Scaffold Leveling Jack, 24" Overall Height, 1-1/2" Overall Width, 9-1/2" Overall Length

    Brand
    METALTECH
    Item #
    20TN24
    Mfr. Model #
    M-MBSJS24
    Scaffold Leveling Jack, 24" Overall Height, 1-1/2"
    Web Price $37.84 / each
  • Scaffold Caster, 13-1/2" Overall Height, 3-3/4" Overall Width, 8" Overall Length

    Brand
    METALTECH
    Item #
    20TN20
    Mfr. Model #
    M-MBC8
    Scaffold Caster, 13-1/2" Overall Height, 3-3/4" O
    Web Price $40.07 / each
  • Scaffold Frame, Steel/Plastic, 5 ft. 5" Overall Height, 750 lb. Load Capacity

    Brand
    METALTECH
    Item #
    20TN26
    Mfr. Model #
    M-MF6060PS
    Scaffold Frame, Steel/Plastic, 5 ft. 5" Overall Height
    Web Price $102.50 / each
  • Portable Scaffold, Steel, Adjustable Platform Height, 6 ft. Overall Height, 2000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT60
    Mfr. Model #
    I-BM6S
    Portable Scaffold, Steel, Adjustable Platform Height, 6 ft.
    Web Price $417.50 / each
  • Scaffold Perry Style, Steel, 6 ft. Platform Height, 6 ft. 6" Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT63
    Mfr. Model #
    I-CISCPY
    Scaffold Perry Style, Steel, 6 ft. Platform Height, 6
    Web Price $555.00 / each
  • Portable Scaffold, Aluminum, 4 ft. Platform Height, 5 ft. 3" Overall Height, 500 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT59
    Mfr. Model #
    I-BM4S
    Portable Scaffold, Aluminum, 4 ft. Platform Height, 5 ft.&#
    Web Price $232.50 / each
  • Guard Rail, 41-1/2" Overall Height, 30" Overall Width, 5 ft. 9-1/2" Overall Length

    Brand
    METALTECH
    Item #
    20TN30
    Mfr. Model #
    I-CISGRJP
    Guard Rail, 41-1/2" Overall Height, 30" Overall W
    Web Price $308.46 / each
  • Scaffold Add-On, 61/64" Overall Height, Load Capacity

    Brand
    METALTECH
    Item #
    38HT64
    Mfr. Model #
    I-CISP
    Scaffold Add-On, 61/64" Overall Height,   Load Ca
    Web Price $126.67 / each
  • Portable Scaffold, Steel, 6 ft. Platform Height, 6 ft. 3" Overall Height, 1500 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT61
    Mfr. Model #
    I-BMSS
    Portable Scaffold, Steel, 6 ft. Platform Height, 6 ft.
    Web Price $581.00 / each
  • Outrigger, 3-3/4" Overall Height, 37-1/2" Overall Width, 4-1/4" Overall Length

    Brand
    METALTECH
    Item #
    38HT76
    Mfr. Model #
    M-MO32
    Outrigger, 3-3/4" Overall Height, 37-1/2" Overall
    Web Price $91.96 / each
  • Extension, Steel, Aluminum, Wood, 3 ft. 6" Overall Height, 2000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT81
    Mfr. Model #
    I-ISEX4PPNCAS
    Extension, Steel, Aluminum, Wood, 3 ft. 6" Overall Hei
    Web Price $229.50 / each
  • Guard Rail, 6" Overall Height, 6" Overall Width, 55" Overall Length, - Load Capacity

    Brand
    METALTECH
    Item #
    38HT73
    Mfr. Model #
    M-MGPUSL
    Guard Rail, 6" Overall Height, 6" Overall Width,
    Web Price $33.60 / each
  • Guard Rail, 1" Overall Height, 1" Overall Width, 5 ft. Overall Length, 100 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT74
    Mfr. Model #
    M-MGR5
    Guard Rail, 1" Overall Height, 1" Overall Width,
    Web Price $15.32 / each
  • Elevator Side Bracket, 39" Overall Height, 12-3/4" Overall Width, 24" Overall Length

    Brand
    METALTECH
    Item #
    38HT78
    Mfr. Model #
    M-MSJ
    Elevator Side Bracket, 39" Overall Height, 12-3/4"
    Web Price $1,194.62 / each
  • Scaffold, Load Capacity

    Brand
    METALTECH
    Item #
    38HT83
    Mfr. Model #
    I-IMAC
    Scaffold,   Load Capacity
    Web Price $225.25 / each
  • Base Plate, 4-1/2" Overall Height, 6" Overall Width, 6" Overall Length

    Brand
    METALTECH
    Item #
    38HT70
    Mfr. Model #
    M-MBBF
    Base Plate, 4-1/2" Overall Height, 6" Overall Wid
    Web Price $14.05 / each
  • Guard Rail, 1" Overall Height, 1" Overall Width, 6 ft. 10" Overall Length, 100 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT75
    Mfr. Model #
    M-MGR7
    Guard Rail, 1" Overall Height, 1" Overall Width,
    Web Price $17.70 / each
  • Scaffold Tower, Steel, 5 ft. Platform Height, 6 ft. 3" Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT80
    Mfr. Model #
    I-IMIS
    Scaffold Tower, Steel, 5 ft. Platform Height, 6 ft. 3&
    Web Price $247.00 / each
  • Scaffold Tower, Steel, 12 ft. Platform Height, 15 ft. 3" Overall Height, 500 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT48
    Mfr. Model #
    I-TCISC
    Scaffold Tower, Steel, 12 ft. Platform Height, 15 ft.
    Web Price $1,233.00 / each
  • Scaffold Tower, Steel, 18 ft. Platform Height, 20 ft. 5" Overall Height, 690 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT65
    Mfr. Model #
    I-T3CISC
    Scaffold Tower, Steel, 18 ft. Platform Height, 20 ft.
    Web Price $1,512.00 / each
  • Scaffold Tower, Steel, 4 ft. Platform Height, 4 ft. 3" Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT79
    Mfr. Model #
    I-IMCNT
    Scaffold Tower, Steel, 4 ft. Platform Height, 4 ft. 3&
    Web Price $198.00 / each
  • Scaffold Add-On, Steel/Wood, 6 ft. 9" Overall Height, 690 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT49
    Mfr. Model #
    M-MA7660LPS
    Scaffold Add-On, Steel/Wood, 6 ft. 9" Overall Height,&
    Web Price $121.50 / each
  • Outrigger Kit, 25-5/16" Overall Height, 3-1/2" Overall Width, 17-1/2" Overall Length

    Brand
    METALTECH
    Item #
    38HT55
    Mfr. Model #
    I-BMSO4
    Outrigger Kit, 25-5/16" Overall Height, 3-1/2" Ov
    Web Price $249.10 / each
  • Scaffold, Steel/Wood, 5 ft. 4" Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT62
    Mfr. Model #
    I-CISCPPNCAS
    Scaffold, Steel/Wood, 5 ft. 4" Overall Height, 1000&#x
    Web Price $274.50 / each
  • Scaffold Tower, Steel, 10 ft. Platform Height, 14 ft. 6" Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT52
    Mfr. Model #
    M-MRT5710-A
    Scaffold Tower, Steel, 10 ft. Platform Height, 14 ft.
    Web Price $1,250.00 / each
  • Scaffold Tower, Steel, 10 ft. Platform Height, 14 ft. Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT50
    Mfr. Model #
    M-MFT5710-A
    Scaffold Tower, Steel, 10 ft. Platform Height, 14 ft.
    Web Price $1,374.00 / each
  • Scaffold Crossbrace, 48" Overall Height, 2" Overall Width, 7 ft. Overall Length

    Brand
    METALTECH
    Item #
    20TN21
    Mfr. Model #
    M-MC4884
    Scaffold Crossbrace, 48" Overall Height, 2" Overall Wi
    Web Price $32.54 / each
  • Scaffold, Aluminum, 3 ft. 10" Platform Height, 3 ft. 3" Overall Height, 500 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT67
    Mfr. Model #
    I-IMCN
    Scaffold, Aluminum, 3 ft. 10" Platform Height, 3 ft.&#
    Web Price $178.00 / each
  • Scaffold Caster, 10" Overall Height, 2-3/4" Overall Width, 7-1/2" Overall Length

    Brand
    METALTECH
    Item #
    20TN27
    Mfr. Model #
    I-C1CAS5
    Scaffold Caster, 10" Overall Height, 2-3/4" Overall&#x
    Web Price $61.22 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More