Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Metal Polish and Stone Care

59 results found that include 91 products

Filter Results By

Branch Availability
Sub-Category
Item
Form
Size
Net Weight
Container Type
Green Certification or Other Recognition
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
20 oz. Metal Stainless Steel Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 oz. Metal Stainless Steel Cleaner, 1 EA

    20 oz. Metal Stainless Steel Cleaner, 1 EA
  • Item # 24Y898
  • Mfr. Model # 24Y898
  • Stainless Steel Cleaner, Size 20 oz., Net Weight 18 oz., Container Type Aerosol Can, For Use On Stainless...More

20 oz. Metal Cleaner and Polish, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 oz. Metal Cleaner and Polish, 1 EA

    Cleaner and Polish
  • Item # 2DBY3
  • Mfr. Model # 2DBY3
  • Cleaner and Polish, Size 20 oz., Net Weight 16 oz., Container Type Aerosol Can, For Use On Aluminum,...More

21.5 oz. Metal Cleaner and Polish, 1 EA
  • 3M
  • 21.5 oz. Metal Cleaner and Polish, 1 EA

    21.5 oz. Metal Cleaner and Polish, 1 EA
  • Item # 2U428
  • Mfr. Model # 14002
  • Cleaner and Polish, Size 21.5 oz., Net Weight 21 oz., Container Type Aerosol Can, For Use On Stainless Steel,...More

20 oz. Metal Stainless Steel Cleaner and Polish, 1 EA
19-3/8 oz. Metal Polish, 1 EA
  • BLUE MAGIC
  • 19-3/8 oz. Metal Polish, 1 EA

    Metal Polish
  • Item # 1MPU7
  • Mfr. Model # 500
  • Polish, Form Paste, Size 19-3/8 oz., Container Type Tub, For Use On Brass, Copper, Sterling Silver, Aluminum,...More

32 oz. Stone Polish, 1 EA
  • SIMPLE GREEN
  • 32 oz. Stone Polish, 1 EA

    32 oz. Stone Polish, 1 EA
  • Item # 1YVB1
  • Mfr. Model # 3710001218402
  • Polish, Form Liquid, Size 32 oz., Container Type Trigger Spray Bottle, For Use On Marble, Granite, Quartz,...More

32 oz. Metal Cleaner and Polish, 1 EA
  • SIMPLE GREEN
  • 32 oz. Metal Cleaner and Polish, 1 EA

    32 oz. Metal Cleaner and Polish, 1 EA
  • Item # 1YVB2
  • Mfr. Model # 3510001218300
  • Cleaner and Polish, Size 32 oz., Container Type Spray Bottle, For Use On Stainless Steel, Chrome Surfaces,...More

20 oz. Metal Cleaner and Polish, 1 EA
1 qt. Metal Stainless Steel Cleaner and Polish, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 qt. Metal Stainless Steel Cleaner and Polish, 1 EA

    1 qt. Metal Stainless Steel Cleaner and Polish, 1 EA
  • Item # 36MG07
  • Mfr. Model # 36MG07
  • Stainless Steel Cleaner and Polish, Form RTU, Size 1 qt., Net Weight 2.03 oz., Container Type Spray Bottle,...More

16 oz. Metal Tarnish Remover, 1 EA
20 oz. Metal Cleaner, 1 EA
  • ITW DYMON
  • 20 oz. Metal Cleaner, 1 EA

    20 oz. Metal Cleaner, 1 EA
  • Item # 6UAX8
  • Mfr. Model # 20920
  • Cleaner, Size 20 oz., Net Weight 16 oz., Container Type Aerosol Can, For Use On Stainless Steel, Aluminum,...More

20 oz. Metal Stainless Steel Cleaner and Polish, 12 PK
  • DYMON
  • 20 oz. Metal Stainless Steel Cleaner and Polish, 12 PK

    20 oz. Metal Stainless Steel Cleaner and Polish, 12 PK
  • Item # 20PG67
  • Mfr. Model # 34520
  • Stainless Steel Cleaner and Polish, Form Spray, Size 20 oz., Net Weight 18 oz., Container Type Aerosol Can,...More

14 oz. Metal and Stone Stainless Steel Cleaner, 1 EA
1 gal. Stone Alkaline Stone Floor Cleaner, 1 EA
5 lb. Stone Polish, 1 EA
  • Cleaner

    Cleaner
  • Multiple product options available

    Multiple product options available

16 oz. Stone Wax, 1 EA
  • FLITZ PREMIUM POLISHING PRODUCTS
  • 16 oz. Stone Wax, 1 EA

    16 oz. Stone Wax, 1 EA
  • Item # 4HWR8
  • Mfr. Model # GRX 22806
  • Wax, Form Liquid, Size 16 oz., Container Type Spray Bottle, For Use On Granite, Marble, Cultured Marble,...More

32 oz. Metal Stainless Steel Cleaner and Polish, 6 PK
1 gal. Stone Crystallization Liquid, 1 EA
16 oz. Metal Tarnish Remover, 12 PK
  • WERTH SANITARY SUPPLY
  • 16 oz. Metal Tarnish Remover, 12 PK

    16 oz. Metal Tarnish Remover, 12 PK
  • Item # 35YL39
  • Mfr. Model # 130140
  • Tarnish Remover, Size 16 oz., Net Weight 14 oz., Container Type Aerosol Can, For Use On Brass, Stainless...More

1 gal. Stone Neutral Cleaner, 1 EA
  • Sealer

    Sealer
  • Multiple product options available

    Multiple product options available

15 oz. Stone Grout Sealer, 6 PK
  • MIRACLE SEALANTS COMPANY
  • 15 oz. Stone Grout Sealer, 6 PK

    15 oz. Stone Grout Sealer, 6 PK
  • Item # 48RE93
  • Mfr. Model # GRT SLR AERO CS
  • Grout Sealer, Form Liquid, Size 15 oz., Net Weight 15 oz., Container Type Aerosol Can, For Use On Stone,...More

Results per page:  16 | 32 | 48

Metal polish and stone care products from Grainger are powerful yet nonabrasive. Find a wide selection that has every surface covered, including aluminum, bronze, brass, copper, chrome, laminate plastic and more. For automobiles, combine polishes with a stainless steal cleaner and glass cleaner to give your vehicle a professional shine inside and out. When you use metal polish and stone care products, you create a surface that resists dust, water, and finger marks. With metal polish and stone care products from Grainger, spend less time with your professional cleaning supplies and more time enjoying the way your whole facility shines.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More