Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Bending Length (In.)
Cutting Width (In.)
Rolls
Capacity of Mild Steel (Gauge)
Brand
Price
Shop By
Ratings

Metal Forming Machines

145 results found that include 145 products

Results per page:  16 | 32 | 48
Portable Mini Brake,48 In,22 Ga Capacity
  • MALCO
  • Portable Mini Brake, 48 In, 22 Ga Capacity Portable Mini Brake,48 In,22 Ga Capacity
  • Item # 2CJY3
  • Mfr. Model # MB48A
  • Portable Mini Brake, Bending Length 48 In, Capacity of Mild Steel 22 Gauge, Max Box Depth Infinite In, Max...More

Combination Shear, Brake And Roll, 40 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 40 In Combination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

Metal Brake with Stand,36 In.
  • TM

    Grainger Choice

  • DAYTON
  • Metal Brake with Stand, 36 In. Metal Brake with Stand,36 In.
  • Item # 45J326
  • Mfr. Model # 45J326
  • Metal Brake With Stand, Bending Length (In.) 36, Cutting Width (In.) 36, Capacity of Mild Steel (Gauge) 16,...More

Universal Bender
  • TM

    Grainger Choice

  • DAYTON
  • Universal Bender Universal Bender
  • Item # 45J336
  • Mfr. Model # 45J336
  • Universal BenderCast SteelEasy and precise operation, Wide supporting face ensuring safe and reliable...More

Combination Shear, Brake And Roll, 30 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 30 In Combination Shear, Brake And Roll, 30 In
  • Item # 13W869
  • Mfr. Model # 13W869
  • Combination Shear, Bending Length (In.) 30-1/4, Cutting Width (In.) 30, Rolls Min 1-1/2 In., Capacity of Mild...More

Combination Shear, Brake And Roll, 52 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 52 In Combination Shear, Brake And Roll, 52 In
  • Item # 12G597
  • Mfr. Model # 12G597
  • Metal Forming Machine, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls Min. 2-3/8 In., Capacity of...More

Brake, Floor
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Floor Brake, Floor
  • Item # 13W877
  • Mfr. Model # 13W877
  • Brake Floor, Bending Length (In.) 51, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 3,4,5,20, Max....More

Compact Bender
  • TM

    Grainger Choice

  • DAYTON
  • Compact Bender Compact Bender
  • Item # 45J342
  • Mfr. Model # 45J342
  • Compact Bender, Bending Length (In.) 2, Cutting Width (In.) 0.236Steel, Die 1", 1-1/4", 1-1/2", 1-3/4", 2",...More

Combination Shear, Brake And Roll,12 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 12 In Combination Shear, Brake And Roll,12 In
  • Item # 12G596
  • Mfr. Model # 12G596
  • Metal Forming Machine, Bending Length (In.) 12, Cutting Width (In.) 12, Rolls Min. 1-1/2 In., Capacity of...More

Brake, Bench, 48-1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Bench, 48-1/4 In Brake, Bench, 48-1/4 In
  • Item # 13W876
  • Mfr. Model # 13W876
  • Brake Bench, Bending Length (In.) 48-1/4, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2,3,4, Max....More

Brake, Bench, 24 In
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Bench, 24 In Brake, Bench, 24 In
  • Item # 12G598
  • Mfr. Model # 12G598
  • Metal Forming Machine, Bending Length (In.) 24, Capacity of Mild Steel (Gauge) 20, Finger Width (In.)...More

Shear/Brake/Roll
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT97
  • Mfr. Model # BB-4816M
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.)...More

Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga. Shear/Brake/Roll,20 Ga.
  • Item # 42W893
  • Mfr. Model # 756041
  • Shear/Brake/Roll, Bending Length (In.) 40, Cutting Width (In.) 40, Rolls 3, Capacity of Mild Steel (Gauge)...More

Box & Pan Brake Foot Clamp,40 In. L
  • JET
  • Box & Pan Brake Foot Clamp, 40 In. L Box & Pan Brake Foot Clamp,40 In. L
  • Item # 18F202
  • Mfr. Model # 752125
  • Box & Pan Brake Foot Clamp, Bending Length (In.) 40 In., Capacity of Mild Steel (Gauge) 12, Finger Width...More

Shear Brake Roll, 3 in 1, 52 In, Steel
  • BAILEIGH INDUSTRIAL
  • Shear Brake Roll, 3 in 1, 52 In, Steel Shear Brake Roll, 3 in 1, 52 In, Steel
  • Item # 15V785
  • Mfr. Model # SBR-5216
  • 3 in 1 Shear Brake Roll, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls Min 1.70 In., Capacity of...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT89
  • Mfr. Model # BB-2416E
  • Box and Pan Brake, Bending Length (In.) 24, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.) 1-3/16,...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT90
  • Mfr. Model # BB-3616E
  • Box and Pan Brake, Bending Length (In.) 36, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.) 1-3/8,...More

Plate Forming Roll,120 in. Bending L
  • BAILEIGH INDUSTRIAL
  • Plate Forming Roll, 120 in. Bending L Plate Forming Roll,120 in. Bending L
  • Item # 36HZ38
  • Mfr. Model # PR-101000-4
  • Plate Forming Roll, Bending Length (In.) 120, Cutting Width (In.) 1, Rolls 4, Steel, Hydraulically Driven,...More

Magnetic Box And Pan Brake, 72 In
  • BAILEIGH INDUSTRIAL
  • Magnetic Box And Pan Brake, 72 In Magnetic Box And Pan Brake, 72 In
  • Item # 18F317
  • Mfr. Model # BB-7216M
  • Magnetic Box And Pan Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 16 ga., Finger Width...More

Press Brake,80 in. Bend L,Steel
Manual Box And Pan Brake, 96 In
  • BAILEIGH INDUSTRIAL
  • Manual Box And Pan Brake, 96 In Manual Box And Pan Brake, 96 In
  • Item # 18F316
  • Mfr. Model # BB-9612
  • Manual Box And Pan Brake, Bending Length (In.) 96, Capacity of Mild Steel (Gauge) 12 ga., Finger Width (In.)...More

Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV60
  • Mfr. Model # SBR-3020
  • Shear/Brake/Roll, Bending Length (In.) 30, Cutting Width (In.) 30, Rolls 3, Capacity of Mild Steel (Gauge)...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT92
  • Mfr. Model # BB-4810H
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 10, Finger Width (In.) 3, 4, 5, 6,...More

Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV59
  • Mfr. Model # SBR-1220
  • Shear/Brake/Roll, Bending Length (In.) 12, Cutting Width (In.) 12, Rolls 3, Capacity of Mild Steel (Gauge)...More

Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV62
  • Mfr. Model # SBR-5220
  • Shear/Brake/Roll, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls 3, Capacity of Mild Steel (Gauge)...More

Combo Shear/Bender/Notcher,2 x 2 x1/4 in
Bead Roller
Tube Roller
  • TM

    Grainger Choice

  • DAYTON
  • Tube Roller Tube Roller
  • Item # 45J333
  • Mfr. Model # 45J333
  • Tube RollerCast Steel, Die 1-1/2 Round Tube Dies, quick work of large radius bends. With many different...More

Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga. Shear/Brake/Roll,20 Ga.
  • Item # 42W892
  • Mfr. Model # 756031
  • Shear/Brake/Roll, Bending Length (In.) 30, Cutting Width (In.) 30, Rolls 3, Capacity of Mild Steel (Gauge)...More

Bead Roller,Steel,2 in.,18 ga.
  • HECK INDUSTRIES
  • Bead Roller, Steel, 2 in., 18 ga. Bead Roller,Steel,2 in.,18 ga.
  • Item # 30NX57
  • Mfr. Model # WFBR6
  • Bead Roller, Bending Length (In.) 2, Rolls 2, Capacity of Mild Steel (Gauge) 18, Max. Box Depth (In.) 18,...More

Metal Ring Roller,Steel,2 in.,
Results per page:  16 | 32 | 48

Install metal forming machines from Grainger to help work sheet metal into useable objects. Different-sized bench brakes and floor brakes, with bodies made from welded steel plates and heavy truss rods, can help make box and pan shapes and reverse-bend sheet metal of differing grades. Combination shear, brake and roll machines can bend, cut and fold various gauges of mild steel. Get a multiple function shear with adjustable angle to help cut metal sheets at any direction without limit on width or metal rob. Find high-quality metal forming machines at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More