Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Metal Forming Machines

18 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Combination Shear, Brake And Roll, 40 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 40 In Combination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

Brake, Bench, 48-1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Bench, 48-1/4 In Brake, Bench, 48-1/4 In
  • Item # 13W876
  • Mfr. Model # 13W876
  • Brake Bench, Bending Length (In.) 48-1/4, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2,3,4, Max....More

Racer Brake
  • BAILEIGH INDUSTRIAL
  • Racer Brake Racer Brake
  • Item # 31XV02
  • Mfr. Model # HBR-7222
  • Racer Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 22, Steel

Manual Sheet Metal Punch,Steel
Bead Roller
Shrinker/Stretcher,16 Gauge
  • TM

    Grainger Choice

  • DAYTON
  • Shrinker/Stretcher, 16 Gauge Shrinker/Stretcher,16 Gauge
  • Item # 45J330
  • Mfr. Model # 45J330
  • Shrinker/Stretcher With StandCapacity of Mild Steel (Gauge) 16Cast Iron, Die Shrinker Jaws, Stretcher Jaw

Manual Bead Bending Machine
  • TM

    Grainger Choice

  • DAYTON
  • Manual Bead Bending Machine Manual Bead Bending Machine
  • Item # 45J327
  • Mfr. Model # 45J327
  • Manual Bead Bending MachineCapacity of Mild Steel (Gauge) 18Aluminum Frame, Die (4) Sets Standard Rollers,...More

Angle Bar Bender,Manual,0 to 90 Deg.
Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga. Shear/Brake/Roll,20 Ga.
  • Item # 42W892
  • Mfr. Model # 756031
  • Shear/Brake/Roll, Bending Length (In.) 30, Cutting Width (In.) 30, Rolls 3, Capacity of Mild Steel (Gauge)...More

Letter Brake
Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV61
  • Mfr. Model # SBR-4020
  • Shear/Brake/Roll, Bending Length (In.) 40, Cutting Width (In.) 40, Rolls 3, Capacity of Mild Steel (Gauge)...More

Metal Forming Machine
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT90
  • Mfr. Model # BB-3616E
  • Box and Pan Brake, Bending Length (In.) 36, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.) 1-3/8,...More

Racer Brake
  • BAILEIGH INDUSTRIAL
  • Racer Brake Racer Brake
  • Item # 31XV01
  • Mfr. Model # HBR-4820
  • Racer Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 20, Steel

Straight Brake
Planishing Hammer
English Wheel, 28 In
  • TM

    Grainger Choice

  • DAYTON
  • English Wheel, 28 In English Wheel, 28 In
  • Item # 45J341
  • Mfr. Model # 45J341
  • English WheelCapacity of Mild Steel (Gauge) 18Steel, Die 2 In., 3 In., 4 In., 6 In., 8 In., 12 In., Quick...More

Shrinker/Stretcher, 16 Gauge with Stand
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More