Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Metal Forming Machines

22 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Combination Shear, Brake And Roll,12 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 12 In Combination Shear, Brake And Roll,12 In
  • Item # 12G596
  • Mfr. Model # 12G596
  • Metal Forming Machine, Bending Length (In.) 12, Cutting Width (In.) 12, Rolls Min. 1-1/2 In., Capacity of...More

Combination Shear, Brake And Roll, 40 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 40 In Combination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

Combination Shear, Brake And Roll, 30 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 30 In Combination Shear, Brake And Roll, 30 In
  • Item # 13W869
  • Mfr. Model # 13W869
  • Combination Shear, Bending Length (In.) 30-1/4, Cutting Width (In.) 30, Rolls Min 1-1/2 In., Capacity of Mild...More

Combination Shear, Brake And Roll, 52 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 52 In Combination Shear, Brake And Roll, 52 In
  • Item # 12G597
  • Mfr. Model # 12G597
  • Metal Forming Machine, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls Min. 2-3/8 In., Capacity of...More

Brake, Floor
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Floor Brake, Floor
  • Item # 13W877
  • Mfr. Model # 13W877
  • Brake Floor, Bending Length (In.) 51, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 3,4,5,20, Max....More

Metal Brake with Stand,36 In.
  • TM

    Grainger Choice

  • DAYTON
  • Metal Brake with Stand, 36 In. Metal Brake with Stand,36 In.
  • Item # 45J326
  • Mfr. Model # 45J326
  • Metal Brake With Stand, Bending Length (In.) 36, Cutting Width (In.) 36, Capacity of Mild Steel (Gauge) 16,...More

Brake, Bench, 48-1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Bench, 48-1/4 In Brake, Bench, 48-1/4 In
  • Item # 13W876
  • Mfr. Model # 13W876
  • Brake Bench, Bending Length (In.) 48-1/4, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2,3,4, Max....More

Universal Bender
  • TM

    Grainger Choice

  • DAYTON
  • Universal Bender Universal Bender
  • Item # 45J336
  • Mfr. Model # 45J336
  • Universal BenderCast SteelEasy and precise operation, Wide supporting face ensuring safe and reliable...More

Brake, Bench, 24 In
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Bench, 24 In Brake, Bench, 24 In
  • Item # 12G598
  • Mfr. Model # 12G598
  • Metal Forming Machine, Bending Length (In.) 24, Capacity of Mild Steel (Gauge) 20, Finger Width (In.)...More

Brake, Floor, Foot Activated, 40 In
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Floor, Foot Activated, 40 In Brake, Floor, Foot Activated, 40 In
  • Item # 12G599
  • Mfr. Model # 12G599
  • Metal Forming Machine, Bending Length (In.) 40, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 25mm,...More

Universal Bender
  • TM

    Grainger Choice

  • DAYTON
  • Universal Bender Universal Bender
  • Item # 45J335
  • Mfr. Model # 45J335
  • Universal Bender, Capacity of Mild Steel (Gauge) 20mm Round Bar; 18mm Square Bar; 70x10mm Flatbar, Cast...More

English Wheel, 28 In
  • TM

    Grainger Choice

  • DAYTON
  • English Wheel, 28 In English Wheel, 28 In
  • Item # 45J341
  • Mfr. Model # 45J341
  • English WheelCapacity of Mild Steel (Gauge) 18Steel, Die 2 In., 3 In., 4 In., 6 In., 8 In., 12 In., Quick...More

Tube Roller
  • TM

    Grainger Choice

  • DAYTON
  • Tube Roller Tube Roller
  • Item # 45J333
  • Mfr. Model # 45J333
  • Tube RollerCast Steel, Die 1-1/2 Round Tube Dies, quick work of large radius bends. With many different...More

Compact Bender
  • TM

    Grainger Choice

  • DAYTON
  • Compact Bender Compact Bender
  • Item # 45J342
  • Mfr. Model # 45J342
  • Compact Bender, Bending Length (In.) 2, Cutting Width (In.) 0.236Steel, Die 1", 1-1/4", 1-1/2", 1-3/4", 2",...More

Manual Bead Bending Machine
  • TM

    Grainger Choice

  • DAYTON
  • Manual Bead Bending Machine Manual Bead Bending Machine
  • Item # 45J327
  • Mfr. Model # 45J327
  • Manual Bead Bending MachineCapacity of Mild Steel (Gauge) 18Aluminum Frame, Die (4) Sets Standard Rollers,...More

Shrinker/Stretcher,18 Gauge
  • TM

    Grainger Choice

  • DAYTON
  • Shrinker/Stretcher, 18 Gauge Shrinker/Stretcher,18 Gauge
  • Item # 45J328
  • Mfr. Model # 45J328
  • Shrinker/StretcherCapacity of Mild Steel (Gauge) 18SteelSwiveled And Rotated Base

Shrinker/Stretcher,16 Gauge
  • TM

    Grainger Choice

  • DAYTON
  • Shrinker/Stretcher, 16 Gauge Shrinker/Stretcher,16 Gauge
  • Item # 45J330
  • Mfr. Model # 45J330
  • Shrinker/Stretcher With StandCapacity of Mild Steel (Gauge) 16Cast Iron, Die Shrinker Jaws, Stretcher Jaw

Shrinker/Stretcher,18 Gauge with Stand
Pneumatic Planishing Hammer,20 Gauge
  • TM

    Grainger Choice

  • DAYTON
  • Pneumatic Planishing Hammer, 20 Gauge Pneumatic Planishing Hammer,20 Gauge
  • Item # 45J340
  • Mfr. Model # 45J340
  • Pneumatic Planishing Hammer, Capacity of Mild Steel (Gauge) 20, Cast Steel, Quick Adjust Anvil Height, Anvil...More

Shear, Multiple Funtion, 11 Ga.
  • TM

    Grainger Choice

  • DAYTON
  • Shear, Multiple Funtion, 11 Ga. Shear, Multiple Funtion, 11 Ga.
  • Item # 12G595
  • Mfr. Model # 12G595
  • Metal Forming Machine, Capacity of Mild Steel (Gauge) 11, Dual Edge Adjustable And Reversible, Made Of Tool...More

Tube Roller
  • TM

    Grainger Choice

  • DAYTON
  • Tube Roller Tube Roller
  • Item # 45J332
  • Mfr. Model # 45J332
  • Tube RollerCast Steel, Die 1-1/2 In. Round ube dies, Bend Various Capacity Work Pieces By One Set Standard...More

Shrinker/Stretcher, 16 Gauge with Stand
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More