Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Metal Fabrication Machine Accessories

33 results found that include 33 products

Results per page:  16 | 32 | 48
Round Punch/Die Set
Round Punch/Die Set
Notcher,Heavy Duty
Tube and Pipe Notcher,Steel
  • HECK INDUSTRIES
  • Tube and Pipe Notcher, Steel Tube and Pipe Notcher,Steel
  • Item # 30NX60
  • Mfr. Model # WFN2
  • Tube and Pipe Notcher, Size (In.) 3/4 In., 1 In., 1-1/4 In. Pipe, 1 In., 1 3/8 In., 1 5/8 In. Ttbe, Cutting...More

Round Punch/Die Set
Round Punch/Die Set
Round Die,9/16in.,ST,1/4in. Cut Capacity
Tube and Pipe Notcher,Steel
  • HECK INDUSTRIES
  • Tube and Pipe Notcher, Steel Tube and Pipe Notcher,Steel
  • Item # 30NX59
  • Mfr. Model # WFN1
  • Tube and Pipe Notcher, Size (In.) 1/4 In., 3/8 In., 1/2 In. Pipe, 3/8 In., 1/2 In., 3/4 In. Tube, Cutting...More

Round Punch,9/16in,ST,1/4in Cut Capacity
Tube and Pipe Notcher,Steel
  • HECK INDUSTRIES
  • Tube and Pipe Notcher, Steel Tube and Pipe Notcher,Steel
  • Item # 30NX61
  • Mfr. Model # WFN3
  • Tube and Pipe Notcher, Size (In.) 1-1/2 In., 2 In. Pipe, 2 In., 2-3/8 In. Tube, Cutting Capacity (In.) 40...More

Punch/Die Set
  • METALPRO
  • Punch/Die Set Punch/Die Set
  • Item # 3ZJ48
  • Mfr. Model # MP4140
  • Punch/Die Set, Includes 1/4, 3/8, 1/2, 5/8, 3/4 Inch Round, 1/32 Inch Die Clearance, For Material Up to 3/8...More

Hole Saw Tube/Pipe Notcher,1 to 2 1/2 In
Tube Notcher,Chrme Pltd,12-3/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Tube Notcher, Chrme Pltd, 12-3/16 In Tube Notcher,Chrme Pltd,12-3/16 In
  • Item # 45J338
  • Mfr. Model # 45J338
  • Tube Notcher, Size (In.) 12-3/16, Cutting Capacity (In.) 2Chrome PlatedUseful Fixture for Drill Press

Round Punch/Die Set
Round Punch/Die Set
Round Punch/Die Set
Metal Brake,12 In,For 45 Ton Ironworker
Round Punch/Die Set
Round Punch/Die Set
Tube and Pipe Notcher,Steel
  • HECK INDUSTRIES
  • Tube and Pipe Notcher, Steel Tube and Pipe Notcher,Steel
  • Item # 30NX62
  • Mfr. Model # WFN4
  • Tube and Pipe Notcher, Size (In.) 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2 Schedule 40 Pipe, Cutting Width...More

Brake,8 In
  • METALPRO
  • Brake, 8 In Brake,8 In
  • Item # 3ZJ46
  • Mfr. Model # MP4110
  • Brake, For 40 Tons Ironworker, 8 Inches Maximum Width Capacity, 1/4 Inch Maximum Thickness Capacity, 20 Tons...More

Abrasive Tube/Pipe Notcher, 3/4 - 3 In
End Mill Tube/Pipe Notcher, 1 -3 In
Slip Roll Floor Stand,For Mfr. No. 383
Slip Roll Floor Stand,For Mfr No381/0381
Bench Brake Floor Stand,For Mfr No U416
Slip Roll Floor Stand,For Mfr No 390/416
Tube Notcher,Alum,14 in
  • TM

    Grainger Choice

  • DAYTON
  • Tube Notcher, Alum, 14 in Tube Notcher,Alum,14 in
  • Item # 45J337
  • Mfr. Model # 45J337
  • Tube Notcher, Size (In.) 14, Cutting Capacity (In.) 2AluminumUseful Fixture for Drill Press

Round Punch/Die Set
Round Punch/Die Set
Round Punch/Die Set
Round Punch/Die Set
Results per page:  16 | 32 | 48

Metal fabrication machine accessories from Grainger can help you get the most out of your metal fabricating machines. Choose from a variety of round punch die sets and notchers in types and sizes that fit your machining projects. Help repair or provide proper maintenance with a new metal brake. Shop Grainger for all your metal fabrication machine accessories.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More