Skip Content

Metal Cutting Manual Snips and Sets

34 results found that include 175 products

Filter Results By

Branch Availability
Metal Cutting Snip Product Grouping
Item
Cutting Action
Nominal Tool Length
Overall Length
Metal Gauge
Cutting Length
Handle Color
Number of Pieces
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Aviation Snips
    • Multiple product options available

      Great for cutting through tin, aluminum, and sheet metal, these snips can be used to perform metal ductwork, aviation assembly, electrical work, and more.

      Multiple product options available

  • Metal Cutting Snips
    • TM

      Grainger Choice

    • Multiple product options available

      Cut through tin, aluminum, sheet metal, and other tough materials with these powerful snips.

      Multiple product options available

  • Tinners Snips
    • Multiple product options available

      Tinner's snips are ideal for trimming light stock, linoleum, and sheet metal.

      Multiple product options available

  • Aviation Snip Sets
    • TM

      Grainger Choice

    • Multiple product options available

      Great for cutting through tin, aluminum, and sheet metal, these versatile snips offer left, right, and straight cutting action for aviation assembly applications, ductwork, and more.

      Multiple product options available

  • Left/Right/Straight All Purpose Snip, 9", 22 Cold
    All-Purpose Snips
    • STANLEY
    • Designed with serrated blades, these general purpose snips offer left, right, and straight cutting action. The ergonomic cushion grips provide comfortable use.

    • Item # 45JX34
    • Mfr. Model # FMHT73563
    • Metal Cutting Snips, All Purpose Snip, Cutting Action Left/Right/Straight, Overall Length 9 In., Cutting...More

  • Offset Snips
    • Multiple product options available

      Designed with offset blades to keep your hands away from the cutting action, these snips cut through sheet metal and other tough materials.

      Multiple product options available

  • Duckbill Snips
    • Multiple product options available

      Featuring tapered blades, duckbill snips are designed for circle and odd-shaped radius cutting.

      Multiple product options available

  • Straight Specialty Snip, 14", 22 Cold Rolled Steel
    Specialty Snips
    • STANLEY
    • Featuring ergonomic rubber grips for comfortable use, these nonserrated snips offer straight cutting action.

    • Item # 45JX36
    • Mfr. Model # FMHT73565
    • Metal Cutting Snips, Specialty Snip, Cutting Action Straight, Overall Length 14 In., Cutting Length 3-1/4...More

  • Offset Aviation Snip Sets
    • TM

      Grainger Choice

    • Multiple product options available

      Featuring serrated cutting edges and soft grips, these snip sets are great for aviation assembly applications, ductwork, and other metal-cutting jobs.

      Multiple product options available

  • Straight Tinners Snip Set 7" and 10", 20 Mild
    Tinners Snip Sets
    • TM

      Grainger Choice

    • WESTWARD
    • Featuring large handle loops with vinyl cushion grips for comfortable use, these snips are great for trimming light stock, linoleum, and sheet metal.

    • Item # 4YP53
    • Mfr. Model # 4YP53
    • Metal Cutting Snip Sets, Tinners Snip Set, Number of Pieces 2, Cutting Action Straight, Overall Length 7 In....More

  • Inlaid Industrial Snips
    • WISS
    • Multiple product options available

      Designed with serrated cutting edges and ergonomic cushion grips, these snips can be used to make straight cuts and cut wide curves when trimming light stock.

      Multiple product options available

  • Cut Snips
    • STANLEY
    • Multiple product options available

      Cut through sheet metal and other tough materials with these nonserrated snips. Features include flush hardware, compact blades, auto release, and induction hardened cutting edges. The ergonomic cushion grips provide comfortable use.

      Multiple product options available

  • Left Aviation Snip, 10", 18 Mild
    Left Aviation Snip, 10", 18 Mild
    • DEWALT
    • Metal Cutting Snips, Aviation Snip, Cutting Action Left, Overall Length 10 In., Cutting Length 1-17/32 In., Handle Color Red, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel, Features Flush Hardware, Standards US Ergonomics Testing

    • Item # 410D22
    • Mfr. Model # DWHT14673
    • Metal Cutting Snips, Aviation Snip, Cutting Action Left, Overall Length 10 In., Cutting Length 1-17/32 In.,...More

  • Left/Right/Straight Aviation Snip Set 10", 18 Mild
    Left/Right/Straight Aviation Snip Set 10", 18 Mild
    • DEWALT
    • Metal Cutting Snip Sets, Aviation Snip Set, Number of Pieces 3, Cutting Action Left/Right/Straight, Overall Length 10 In., Cutting Length 1-17/32 In., Handle Color Red, Green, Yellow, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic Rubber Grip, Material Steel, Features Flush Hardware

    • Item # 410D25
    • Mfr. Model # DWHT14676
    • Metal Cutting Snip Sets, Aviation Snip Set, Number of Pieces 3, Cutting Action Left/Right/Straight, Overall...More

  • Right Aviation Snip, 10", 18 Mild
    Right Aviation Snip, 10", 18 Mild
    • DEWALT
    • Metal Cutting Snips, Aviation Snip, Cutting Action Right, Overall Length 10 In., Cutting Length 1-17/32 In., Handle Color Green, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel, Features Flush Hardware, Standards US Ergonomics Testing

    • Item # 410D23
    • Mfr. Model # DWHT14674
    • Metal Cutting Snips, Aviation Snip, Cutting Action Right, Overall Length 10 In., Cutting Length 1-17/32 In.,...More

  • Straight Aviation Snip, 10", 18 Mild
    Straight Aviation Snip, 10", 18 Mild
    • DEWALT
    • Metal Cutting Snips, Aviation Snip, Cutting Action Straight, Overall Length 10 In., Cutting Length 1-17/32 In., Handle Color Yellow, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel, Features Flush Hardware, Standards US Ergonomics Testing

    • Item # 410D24
    • Mfr. Model # DWHT14675
    • Metal Cutting Snips, Aviation Snip, Cutting Action Straight, Overall Length 10 In., Cutting Length 1-17/32...More

  • Left/Right Offset Metal Cutting Snip Set 10", 18
    Offset Snip Sets
    • MILWAUKEE
    • Featuring ergonomic rubber grips for comfortable use, these metal cutting snips are designed with offset blades to keep your hands away from the cutting action.

    • Item # 31XN13
    • Mfr. Model # 48-22-4023
    • Metal Cutting Snip Sets, Offset Metal Cutting Snip Set, Number of Pieces 2, Cutting Action Left/Right,...More

  • Upright Snips
    • MILWAUKEE
    • Multiple product options available

      Featuring a flush bolt design, these upright snips have rust-resistant serrated blades. The ergonomic handles provide comfortable use.

      Multiple product options available

  • Left/Right/Straight Replacement Snip Blades, 3-1/2", 2
    Replacement Snip Blades
    • MILWAUKEE
    • Compatible with tinner snips, these rust-resistant, nonserrated blades offer left, right, and straight cutting action.

    • Item # 39CF59
    • Mfr. Model # 48-22-4007
    • Metal Cutting Snip Blades, Replacement Snip Blades, Cutting Action Left/Right/Straight, Overall Length 3-1/2...More

  • Offset Aviation Snips
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Featuring nonserrated cutting edges and soft plastic grips, these snips are great for aviation assembly applications, ductwork, and other metal-cutting jobs.

      Multiple product options available

  • Bulldog Snips
    • Multiple product options available

      Cut through tin, aluminum, sheet metal, and other tough materials with these powerful snips.

      Multiple product options available

  • Right Aviation Snip, 10", 22 Mild
    Right Aviation Snip, 10", 22 Mild
    • MILWAUKEE
    • Metal Cutting Snips, Aviation Snip, Cutting Action Right, Overall Length 10 In., Cutting Length 5 In., Handle Color Red, Metal Gauge 22 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel

    • Item # 437K20
    • Mfr. Model # 48-22-4520
    • Metal Cutting Snips, Aviation Snip, Cutting Action Right, Overall Length 10 In., Cutting Length 5 In., Handle...More

  • Straight Offset Snip, 11-1/2", 22 Mild
    Straight Offset Snip, 11-1/2", 22 Mild
    • MILWAUKEE
    • Metal Cutting Snips, Offset Snip, Cutting Action Straight, Overall Length 11-1/2 In., Cutting Length 6-1/2 In., Handle Color Red, Metal Gauge 22 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel

    • Item # 437K25
    • Mfr. Model # 48-22-4537
    • Metal Cutting Snips, Offset Snip, Cutting Action Straight, Overall Length 11-1/2 In., Cutting Length 6-1/2...More

  • Straight Aviation Snip, 10", 22 Mild
    Straight Aviation Snip, 10", 22 Mild
    • MILWAUKEE
    • Metal Cutting Snips, Aviation Snip, Cutting Action Straight, Overall Length 10 In., Cutting Length 5 In., Handle Color Red, Metal Gauge 22 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel

    • Item # 437K21
    • Mfr. Model # 48-22-4530
    • Metal Cutting Snips, Aviation Snip, Cutting Action Straight, Overall Length 10 In., Cutting Length 5 In.,...More

  • Left Offset Snip, 11", 22 Mild
    Left Offset Snip, 11", 22 Mild
    • MILWAUKEE
    • Metal Cutting Snips, Offset Snip, Cutting Action Left, Overall Length 11 In., Cutting Length 3-3/4 In., Handle Color Red, Metal Gauge 22 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel

    • Item # 437K26
    • Mfr. Model # 48-22-4538
    • Metal Cutting Snips, Offset Snip, Cutting Action Left, Overall Length 11 In., Cutting Length 3-3/4 In.,...More

  • Left Offset Snip, 10", 22 Mild
    Left Offset Snip, 10", 22 Mild
    • MILWAUKEE
    • Metal Cutting Snips, Offset Snip, Cutting Action Left, Overall Length 10 In., Cutting Length 5 In., Handle Color Red, Metal Gauge 22 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel

    • Item # 437K22
    • Mfr. Model # 48-22-4512
    • Metal Cutting Snips, Offset Snip, Cutting Action Left, Overall Length 10 In., Cutting Length 5 In., Handle...More

  • Right Bulldog Snip, 9-1/2", 18 Mild
    Right Bulldog Snip, 9-1/2", 18 Mild
    • MILWAUKEE
    • Metal Cutting Snips, Bulldog Snip, Cutting Action Right, Overall Length 9-1/2 In., Cutting Length 4-1/2 In., Handle Color Red, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel

    • Item # 437K27
    • Mfr. Model # 48-22-4500
    • Metal Cutting Snips, Bulldog Snip, Cutting Action Right, Overall Length 9-1/2 In., Cutting Length 4-1/2 In.,...More

  • Left Aviation Snip, 10", 22 Mild
    Left Aviation Snip, 10", 22 Mild
    • MILWAUKEE
    • Metal Cutting Snips, Aviation Snip, Cutting Action Left, Overall Length 10 In., Cutting Length 5 In., Handle Color Red, Metal Gauge 22 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel

    • Item # 437K19
    • Mfr. Model # 48-22-4510
    • Metal Cutting Snips, Aviation Snip, Cutting Action Left, Overall Length 10 In., Cutting Length 5 In., Handle...More

  • Straight Offset Snip, 10", 22 Mild
    Straight Offset Snip, 10", 22 Mild
    • MILWAUKEE
    • Metal Cutting Snips, Offset Snip, Cutting Action Straight, Overall Length 10 In., Cutting Length 5 In., Handle Color Red, Metal Gauge 22 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel

    • Item # 437K24
    • Mfr. Model # 48-22-4532
    • Metal Cutting Snips, Offset Snip, Cutting Action Straight, Overall Length 10 In., Cutting Length 5 In.,...More

  • Left/Right/Straight Replacement Snip Blades, 8-1/4", 2
    Left/Right/Straight Replacement Snip Blades, 8-1/4", 2
    • FISKARS
    • Metal Cutting Snip Blades, Replacement Snip Blades, Cutting Action Left/Right/Straight, Overall Length 8-1/4 In., Cutting Length 3-3/8 In., Handle Color black, Metal Gauge 22 Cold Rolled Steel, Cutting Edge Nonserrated, Safety Latch No, Handle Design Ergonomic, Material Steel

    • Item # 425X93
    • Mfr. Model # 710010
    • Metal Cutting Snip Blades, Replacement Snip Blades, Cutting Action Left/Right/Straight, Overall Length 8-1/4...More

  • Right Offset Snip, 10", 22 Mild
    Right Offset Snip, 10", 22 Mild
    • MILWAUKEE
    • Metal Cutting Snips, Offset Snip, Cutting Action Right, Overall Length 10 In., Cutting Length 5 In., Handle Color Red, Metal Gauge 22 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel

    • Item # 437K23
    • Mfr. Model # 48-22-4522
    • Metal Cutting Snips, Offset Snip, Cutting Action Right, Overall Length 10 In., Cutting Length 5 In., Handle...More

  • Left/Right/Straight Metal Cutting Snip, 13", 22 Cold&#
    Left/Right/Straight Metal Cutting Snip, 13", 22 Cold&#
    • FISKARS
    • Metal Cutting Snips, Metal Cutting Snip, Cutting Action Left/Right/Straight, Overall Length 13 In., Cutting Length 3-3/8 In., Handle Color Black, Metal Gauge 22 Cold Rolled Steel, Cutting Edge Nonserrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel

    • Item # 425X92
    • Mfr. Model # 710400
    • Metal Cutting Snips, Metal Cutting Snip, Cutting Action Left/Right/Straight, Overall Length 13 In., Cutting...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More