Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MERIT

594 products found

Filter Results By

Viewing as

List
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU84
    Mfr. Model #
    08834131510
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $4.25 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU87
    Mfr. Model #
    08834131513
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $5.95 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU91
    Mfr. Model #
    08834131517
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $8.00 / each
  • 3" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off Type 2, 80, Coarse, Aluminum Oxide, 1 EA

    Brand
    MERIT
    Item #
    32UX46
    Mfr. Model #
    08834162910
    3" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off
    Web Price $3.05 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU88
    Mfr. Model #
    08834131514
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $5.95 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3/4" Dia., 3/4" Face Width,

    Brand
    MERIT
    Item #
    3RE17
    Mfr. Model #
    08834131831
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $5.50 / each
  • Spiral Band, 1 x 1in, 80G

    Brand
    MERIT
    Item #
    3DU65
    Mfr. Model #
    08834193748
    Spiral Band,  1 x 1in,  80G
    Web Price $0.58 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3/4" Dia., 3/4" Face Width,

    Brand
    MERIT
    Item #
    3RE18
    Mfr. Model #
    08834131832
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $5.50 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU85
    Mfr. Model #
    08834131511
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $4.25 / each
  • Spiral Band, 1-1/2 x 1-1/2in, 60G

    Brand
    MERIT
    Item #
    3DU67
    Mfr. Model #
    08834196091
    Spiral Band,  1-1/2 x 1-1/2in,  60G
    Web Price $0.80 / each
  • 4-1/2" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Medium, 60 Grit Zirconia Alumina, 1 EA

    Brand
    MERIT
    Item #
    3RA12
    Mfr. Model #
    08834193681
    4-1/2" Flap Disc, Type 29, 5/8"-11 Mounting
    Clearance Price $6.51 / each

    Web Price $6.85

  • 4-1/2" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Medium, 80 Grit Zirconia Alumina, 1 EA

    Brand
    MERIT
    Item #
    3RA13
    Mfr. Model #
    08834193682
    4-1/2" Flap Disc, Type 29, 5/8"-11 Mounting
    Clearance Price $6.51 / each

    Web Price $6.85

  • Spiral Band, 1-1/2 x 1-1/2in, 36G

    Brand
    MERIT
    Item #
    3DU68
    Mfr. Model #
    08834196164
    Spiral Band,  1-1/2 x 1-1/2in,  36G
    Web Price $0.80 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU94
    Mfr. Model #
    08834131520
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $8.00 / each
  • Very Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 180 Grit

    Brand
    MERIT
    Item #
    3DV26
    Mfr. Model #
    08834191520
    Very Fine Aluminum Oxide Abrasive Roll, 150 ft. L X&#x
    Web Price $20.75 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU89
    Mfr. Model #
    08834131515
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $5.95 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU83
    Mfr. Model #
    08834131509
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $4.25 / each
  • 4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Zirconia Alumina, 25 PK

    Brand
    MERIT
    Item #
    1KYB3
    Mfr. Model #
    66623353316
    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole
    Web Price $34.00 / pkg. of 25
  • 1" Diameter Expanding Drum

    Brand
    MERIT
    Item #
    3X042
    Mfr. Model #
    08834196916
    1" Diameter Expanding Drum
    Web Price $4.20 / each
  • Threaded Mandrel

    Brand
    MERIT
    Item #
    3RB82
    Mfr. Model #
    08834180239
    Threaded Mandrel
    Web Price $3.75 / each
  • Coated Ceramic Mounted Flap Wheel, Straight Shank Type, 1" Dia., 5/8" Face Width,

    Brand
    MERIT
    Item #
    30TR70
    Mfr. Model #
    08834137101
    Coated Ceramic Mounted Flap Wheel, Straight Shank Type, 1&q
    Web Price $3.65 / each
  • Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 120 Grit

    Brand
    MERIT
    Item #
    3DV25
    Mfr. Model #
    08834191519
    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1"
    Web Price $21.10 / each
  • Coated Unmounted Flap Wheel, 120 Grit Aluminum Oxide, 6" Diameter, 1" Face Width

    Brand
    MERIT
    Item #
    30C814
    Mfr. Model #
    69957394200
    Coated Unmounted Flap Wheel, 120 Grit Aluminum Oxide, 6&quo
    Web Price $37.30 / each
  • Medium Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 80 Grit

    Brand
    MERIT
    Item #
    3DV29
    Mfr. Model #
    08834191523
    Medium Aluminum Oxide Abrasive Roll, 150 ft. L X 2&quo
    Web Price $39.80 / each
  • Medium Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 80 Grit

    Brand
    MERIT
    Item #
    3DV24
    Mfr. Model #
    08834191518
    Medium Aluminum Oxide Abrasive Roll, 150 ft. L X 1&quo
    Web Price $21.85 / each
  • Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 120 Grit

    Brand
    MERIT
    Item #
    3DV30
    Mfr. Model #
    08834191524
    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2"
    Web Price $37.60 / each
  • Very Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 180 Grit

    Brand
    MERIT
    Item #
    3DV31
    Mfr. Model #
    08834191525
    Very Fine Aluminum Oxide Abrasive Roll, 150 ft. L X&#x
    Web Price $37.20 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    30C629
    Mfr. Model #
    08834137313
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $4.70 / each
  • Coated Aluminum Oxide Mounted Flap Wheel Test Kit, Various

    Brand
    MERIT
    Item #
    3RB87
    Mfr. Model #
    08834138006
    Coated Aluminum Oxide Mounted Flap Wheel Test Kit, Various
    Web Price $67.25 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU90
    Mfr. Model #
    08834131516
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $5.95 / each
  • 2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Aluminum Oxide, 1 EA

    Brand
    MERIT
    Item #
    32UX58
    Mfr. Model #
    66623340028
    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $1.14 / each
  • 2" TP Disc Backup Pad, 1/4" Straight Shaft Back Mount, 30,000 Max. RPM, 1 EA

    Brand
    MERIT
    Item #
    3RU33
    Mfr. Model #
    08834160010
    2" TP Disc Backup Pad, 1/4" Straight Shaft B
    Web Price $10.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More