Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MERIDIAN

9 products found

Filter Results By

Product Categories

Viewing as

List
  • Polymer Resin Wall Bathroom Sink Without Faucet, 48" x 15" Bowl Size

    Brand
    MERIDIAN
    Item #
    53XV10
    Mfr. Model #
    3802-09-H1-OCC11
    Polymer Resin Wall Bathroom Sink Without Faucet, 48" x
    Web Price $2,043.00 / each
  • Polymer Resin Wall Bathroom Sink Without Faucet, 22" x 15" Bowl Size

    Brand
    MERIDIAN
    Item #
    53XV09
    Mfr. Model #
    3801-09-H1-OCC11
    Polymer Resin Wall Bathroom Sink Without Faucet, 22" x
    Web Price $1,186.00 / each
  • Polymer Resin Wall Bathroom Sink Without Faucet, 72" x 15" Bowl Size

    Brand
    MERIDIAN
    Item #
    53XV11
    Mfr. Model #
    3803-09-H1-OCC11
    Polymer Resin Wall Bathroom Sink Without Faucet, 72" x
    Web Price $2,294.00 / each
  • Vehicle Barrier, 36" x 48" x 24", Black

    Brand
    MERIDIAN
    Item #
    464R31
    Mfr. Model #
    AKIT008
    Vehicle Barrier, 36" x 48" x 24", Black
    Web Price $64,250.00 / each
  • Barrier Connect Cable, Silver, 120" x 2" x 2", 35 lb., Steel

    Brand
    MERIDIAN
    Item #
    464R28
    Mfr. Model #
    AAC10F001
    Barrier Connect Cable, Silver, 120" x 2" x 2"
    Web Price $295.00 / each
  • Barrier Connect Cable, Silver, 48" x 2" x 2", 20 lb., Steel

    Brand
    MERIDIAN
    Item #
    464R27
    Mfr. Model #
    AAC4F001
    Barrier Connect Cable, Silver, 48" x 2" x 2"
    Web Price $245.00 / each
  • Manual Barrier Tow Bar, Black, 64" x 24" x 3", 80 lb., Steel

    Brand
    MERIDIAN
    Item #
    464R26
    Mfr. Model #
    ATB001
    Manual Barrier Tow Bar, Black, 64" x 24" x 3
    Web Price $1,050.00 / each
  • Hydraulic Barrier Hauler, Black, 36" x 17" x 42", 155 lb., Steel

    Brand
    MERIDIAN
    Item #
    464R25
    Mfr. Model #
    AH001
    Hydraulic Barrier Hauler, Black, 36" x 17" x 42&q
    Web Price $4,950.00 / each
  • Vehicle Barrier, 36" x 48" x 24", Black

    Brand
    MERIDIAN
    Item #
    464R24
    Mfr. Model #
    AB1200
    Vehicle Barrier, 36" x 48" x 24", Black
    Web Price $7,100.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More