Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Medical Supplies Containers

7 products found

Medical supply containers include glass and plastic sundry and apothecary jars and are used to store and organize basic medical supplies like bandages, gauze, and cotton balls. Containers are usually clear to keep contents visible and often are labeled for easy identification.Close

Filter Results By

Viewing as

List
  • Jar, 190ml, Plastic, Wide

    Brand
    MABIS
    Item #
    34KY70
    Mfr. Model #
    39-803-000
    Jar, 190ml, Plastic, Wide
    Web Price $5.90 / each
  • Unlabeled Sundry Jars, Glass, 4", PK6

    Brand
    GRAINGER APPROVED
    Item #
    3UZW7
    Mfr. Model #
    PUSJ034721
    Unlabeled Sundry Jars, Glass, 4", PK6
    Web Price $140.50 / pkg. of 6
  • Sundry Jars, 11cm, PK5

    Brand
    GRAINGER APPROVED
    Item #
    3UZW8
    Mfr. Model #
    BLCP076JCL
    Sundry Jars, 11cm, PK5
    Web Price $90.00 / pkg. of 5
  • Jar, 190ml, Glass, Wide

    Brand
    MABIS
    Item #
    34KY72
    Mfr. Model #
    39-813-000
    Jar, 190ml, Glass, Wide
    Web Price $23.45 / each
  • Jar Set, 190ml, Glass, Wide, PK5

    Brand
    MABIS
    Item #
    34KY71
    Mfr. Model #
    39-812-000
    Jar Set, 190ml, Glass, Wide, PK5
    Web Price $116.50 / pkg. of 5
  • Sundry Jars, Glass, 4", PK5

    Brand
    GRAINGER APPROVED
    Item #
    3UZR2
    Mfr. Model #
    PBLJ034LUE
    Sundry Jars, Glass, 4", PK5
    Web Price $141.00 / pkg. of 5
  • Jar Set, 190ml, Plastic, Wide, PK5

    Brand
    MABIS
    Item #
    34KY69
    Mfr. Model #
    39-802-000
    Jar Set, 190ml, Plastic, Wide, PK5
    Web Price $30.50 / pkg. of 5
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More