Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Cabinet Color
Drawer Color
Drawer Pull Color
Overall Height
Overall Width
Overall Depth
Number of Drawers
Number of Shelves
Brand
Price
Shop By

Medical Carts

30 results found that include 99 products

Results per page:  16 | 32 | 48
  • Bedside Cart Bedside Cart
  • Multiple product options available

    Multiple product options available

    Multiple product options available

22-3/8"D x 28-7/8"W x 35-1/8"H Polymer
  • METRO
  • 22-3/8"D x 28-7/8"W x 35-1/8"H Polymer Bedside Cart 22-3/8"D x 28-7/8"W x 35-1/8"H Polymer Bedside Cart
  • Bedside Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Purple, Overall Height 35-1/8 In., Overall Width 28-7/8 In., Overall Depth 22-3/8 In., Material Polymer, Number of Drawers 4, Caster Type (2) Swivel With Brake & (2) Swivel With Lock, Caster Material Polymer, Includes Key Lock

  • Item # 24X115
  • Mfr. Model # FLBED
  • Bedside Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Purple, Overall Height...More

  • Medical Cart Medical Cart
  • Multiple product options available

    Multiple product options available

    Multiple product options available

  • Suture Cart Suture Cart
  • Multiple product options available

    Multiple product options available

    Multiple product options available

27-7/8"D x 43"W x 78-1/3"H Polymer General&#
  • METRO
  • 27-7/8"D x 43"W x 78-1/3"H Polymer General Storage Cart 27-7/8"D x 43"W x 78-1/3"H Polymer General Storage Cart
  • General Storage Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Taupe, Overall Height 78-1/3 In., Overall Width 43 In., Overall Depth 27-7/8 In., Material Polymer, Number of Shelves 4 Adjustable, Caster Type 4 Swivel, Caster Material Polyurethane

  • Item # 6EJE9
  • Mfr. Model # SXRD76CM3
  • General Storage Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Taupe, Overall...More

20-1/2"D x 32"W x 38"H Steel General Supply&
  • BLUE BELL MEDICAL
  • 20-1/2"D x 32"W x 38"H Steel General Supply Cart, 1400 lb. Load Capacity 20-1/2"D x 32"W x 38"H Steel General Supply Cart, 1400 lb. Load Capacity
  • General Supply Cart, Cabinet Color Vanilla, Drawer Color Light Green, Drawer Pull Color Silver, Overall Height 38 In., Overall Width 32 In., Overall Depth 20-1/2 In., Material Steel, Number of Drawers (3) 3 In.H, (1) 6 In.H, (1) 9 In.H, Number of Shelves 0, Number of Dividers 1, Caster Type Sintered Bearing, Caster Material Non-Marring Rubber

  • Item # 35ZX96
  • Mfr. Model # 08C24-139
  • General Supply Cart, Cabinet Color Vanilla, Drawer Color Light Green, Drawer Pull Color Silver, Overall...More

26"D x 20-1/2"W x 34-1/2"H Steel General
  • BLUE BELL MEDICAL
  • 26"D x 20-1/2"W x 34-1/2"H Steel General Supply Cart, 1400 lb. Load Capacity 26"D x 20-1/2"W x 34-1/2"H Steel General Supply Cart, 1400 lb. Load Capacity
  • General Supply Cart, Cabinet Color Vanilla, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 34-1/2 In., Overall Width 20-1/2 In., Overall Depth 26 In., Material Steel, Number of Drawers (2) 3 In.H, (1) 6 In.H, (1) 9 In.H, Number of Shelves 0, Number of Dividers 0, Caster Type Sintered Bearing, Caster Material Non-Marring Rubber

  • Item # 35ZX94
  • Mfr. Model # 08C21-133
  • General Supply Cart, Cabinet Color Vanilla, Drawer Color Blue, Drawer Pull Color Silver, Overall Height...More

34-1/4 D x 22-3/8 W x 69-15/16"H Polymer
  • METRO
  • 34-1/4 D x 22-3/8 W x 69-15/16"H Polymer Critical Care Cart 34-1/4 D x 22-3/8 W x 69-15/16"H Polymer Critical Care Cart
  • Critical Care Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Red, Overall Height 69-15/16 In., Overall Width 22-3/8 In., Overall Depth 34-1/4 In., Material Polymer, Number of Drawers 6, Caster Material Polyurethane

  • Item # 6NXJ3
  • Mfr. Model # FLCCU1
  • Critical Care Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Red, Overall...More

34-1/4 D x 22-3/8 W x 66-9/16"H Polymer
  • METRO
  • 34-1/4 D x 22-3/8 W x 66-9/16"H Polymer Medical/Surgical Cart 34-1/4 D x 22-3/8 W x 66-9/16"H Polymer Medical/Surgical Cart
  • Medical/Surgical Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Green, Overall Height 66-9/16 In., Overall Width 22-3/8 In., Overall Depth 34-1/4 In., Material Polymer, Number of Drawers 5, Caster Material Polyurethane

  • Item # 6NXJ4
  • Mfr. Model # FLMDSRG
  • Medical/Surgical Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Green, Overall...More

  • TM

    Grainger Choice

  • Sterile Wrap Cart Sterile Wrap Cart
  • Multiple product options available

    Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • Catheter Storage Cart Catheter Storage Cart
  • Multiple product options available

    Multiple product options available

    Multiple product options available

22-3/8"D x 32-1/4"W x 69-15/16"H Polymer
  • METRO
  • 22-3/8"D x 32-1/4"W x 69-15/16"H Polymer Casting Cart 22-3/8"D x 32-1/4"W x 69-15/16"H Polymer Casting Cart
  • Casting Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Orange, Overall Height 69-15/16 In., Overall Width 32-1/4 In., Overall Depth 22-3/8 In., Material Polymer, Number of Drawers 6, Number of Dividers 15, Caster Type (2) Swivel With Brake & (2) Swivel With Lock, Caster Material Polymer, Includes Passive Locking, (4) Non-Locking Side Bins, Wastebasket & Holder, Pullout Side Shelf and Overbridge With 2 Shelves

  • Item # 24X116
  • Mfr. Model # FLCAST
  • Casting Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Orange, Overall Height...More

25"D x 32"W x 46-1/2"H Dual-Wall Steel Medic
  • LAKESIDE
  • 25"D x 32"W x 46-1/2"H Dual-Wall Steel Medication Cart, 300 lb. Load Capacity 25"D x 32"W x 46-1/2"H Dual-Wall Steel Medication Cart, 300 lb. Load Capacity
  • Medication Cart, Cabinet Color White, Drawer Color White, Drawer Pull Color Silver, Overall Height 46-1/2 In., Overall Width 32 In., Overall Depth 25 In., Material Dual-Wall Steel, Number of Drawers 3, Caster Type (4) Swivel, (2) With Locks, Caster Material Polyurethane, Includes (2) 3 In.H Drawers and (1) 9 In.H Drawer, Load Capacity 300 lb.

  • Item # 19H272
  • Mfr. Model # C-330-MUS-TW
  • Medication Cart, Cabinet Color White, Drawer Color White, Drawer Pull Color Silver, Overall Height 46-1/2...More

24-7/8"D x 43"W x 44-3/4"H Polymer Operating
  • METRO
  • 24-7/8"D x 43"W x 44-3/4"H Polymer Operating Room Supply Cart 24-7/8"D x 43"W x 44-3/4"H Polymer Operating Room Supply Cart
  • Operating Room Supply Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Taupe, Overall Height 44-3/4 In., Overall Width 43 In., Overall Depth 24-7/8 In., Material Polymer, Number of Drawers (4) 3 In.H, (6) 6 In.H, (2) 9 In.H, Caster Type 4 Swivel, Caster Material Polyurethane

  • Item # 6EJG1
  • Mfr. Model # SXRD43CM3
  • Operating Room Supply Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Taupe,...More

25"D x 32"W x 46-1/4"H Dual-Wall Steel Isola
  • LAKESIDE
  • 25"D x 32"W x 46-1/4"H Dual-Wall Steel Isolation Cart, 300 lb. Load Capacity 25"D x 32"W x 46-1/4"H Dual-Wall Steel Isolation Cart, 300 lb. Load Capacity
  • Isolation Cart, Cabinet Color Beige, Drawer Color Yellow, Drawer Pull Color Silver, Overall Height 46-1/4 In., Overall Width 32 In., Overall Depth 25 In., Material Dual-Wall Steel, Number of Drawers 3, Caster Type (4) Swivel, (2) With Locks, Caster Material Polyurethane, Includes (2) 9 In.H Drawers and (1) 12 In.H Drawer, Load Capacity 300 lb.

  • Item # 19H262
  • Mfr. Model # C-330-K-1Y
  • Isolation Cart, Cabinet Color Beige, Drawer Color Yellow, Drawer Pull Color Silver, Overall Height 46-1/4...More

24-7/8"D x 23"W x 41-3/4"H Polymer Dressing&
  • METRO
  • 24-7/8"D x 23"W x 41-3/4"H Polymer Dressing Medical Cart 24-7/8"D x 23"W x 41-3/4"H Polymer Dressing Medical Cart
  • Dressing Medical Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Taupe, Overall Height 41-3/4 In., Overall Width 23 In., Overall Depth 24-7/8 In., Material Polymer, Number of Drawers (3) 3 In.H, (2) 6 In.H, (1) 9 In.H, Number of Shelves 6, Caster Type 4 Swivel, Caster Material Polyurethane, Includes (4) Long Dividers, and (12) Short Dividers

  • Item # 6EJF5
  • Mfr. Model # SXRSDRS
  • Dressing Medical Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Taupe, Overall...More

24-7/8"D x 23"W x 41-3/4"H Polymer Medical&#
  • METRO
  • 24-7/8"D x 23"W x 41-3/4"H Polymer Medical Surgical Cart 24-7/8"D x 23"W x 41-3/4"H Polymer Medical Surgical Cart
  • Medical Surgical Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Green, Overall Height 41-3/4 In., Overall Width 23 In., Overall Depth 24-7/8 In., Material Polymer, Number of Drawers (1) 3 In.H, (3) 6 In.H, (1) 9 In.H, Number of Shelves 5, Caster Type 4 Swivel, Caster Material Polyurethane, Includes (2) Long Dividers, and (6) Short Dividers

  • Item # 6EJF6
  • Mfr. Model # SXRSMDSRG
  • Medical Surgical Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Green, Overall...More

Results per page:  16 | 32 | 48

Medical carts from Grainger feature antimicrobial product protection and casters. Use these color coded carts in labs, emergency rooms, exam rooms, nursing stations, patient rooms or anyplace else you need to keep medical supplies handy. Wheel them out of the way when not needed. Specialty configurations include IV, isolation, bedside, anesthesia, procedure, critical care carts and more. Shop Grainger today for medical carts in the sizes, configurations and color combinations to help fit your healthcare applications.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More