Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Color
Brand
Price
Shop By

Medical Cart Accessories

51 Results Found that Include 81 Products

Results per page:  16 | 32 | 48
Silver Oxygen Tank Bracket, 10" Height
  • BLUE BELL MEDICAL
  • Silver Oxygen Tank Bracket, 10" Height Silver Oxygen Tank Bracket, 10" Height
  • Item # 35ZY29
  • Mfr. Model # TBRN-1
  • Oxygen Tank Bracket, Overall Height 10 In., Overall Width 13 In., Color Silver, For Use With Mfr. No....More

Vanilla Record Holder, 10" Height
  • BLUE BELL MEDICAL
  • Vanilla Record Holder, 10" Height Vanilla Record Holder, 10" Height
  • Item # 35ZY05
  • Mfr. Model # ARH-1
  • Record Holder, Overall Height 10 In., Overall Width 14 In., Color Vanilla, For Use With Mfr. No. 08S27-106,...More

Vanilla Long Catheter Container, 19" Height
  • BLUE BELL MEDICAL
  • Vanilla Long Catheter Container, 19" Height Vanilla Long Catheter Container, 19" Height
  • Item # 35ZY19
  • Mfr. Model # LCC-2
  • Long Catheter Container, Overall Height 19 In., Overall Width 10 In., Color Vanilla, For Use With Mfr. No....More

Vanilla Sharps Container, 10" Height
  • BLUE BELL MEDICAL
  • Vanilla Sharps Container, 10" Height Vanilla Sharps Container, 10" Height
  • Item # 35ZY24
  • Mfr. Model # SCHN-3
  • Sharps Container, Overall Height 10 In., Overall Width 12 In., Color Vanilla, For Use With Mfr. No....More

Vanilla Folding Side Shelf, 2" Height
  • BLUE BELL MEDICAL
  • Vanilla Folding Side Shelf, 2" Height Vanilla Folding Side Shelf, 2" Height
  • Item # 35ZY16
  • Mfr. Model # FSS-3
  • Folding Side Shelf, Overall Height 2 In., Overall Width 17 In., Color Vanilla, For Use With Mfr. No....More

Taupe Waste Container, 20 qt., 15-1/4" Height
  • METRO
  • Taupe Waste Container, 20 qt., 15-1/4" Height Taupe Waste Container, 20 qt., 15-1/4" Height
  • Item # 3CWD1
  • Mfr. Model # MBA221
  • Waste Container, 20 qt., Overall Height 15-1/4 In., Overall Width 14-3/8 In., Color Taupe, For Use With Mfr....More

Vanilla Fiberoptic Scope Cabinet, 50" Height
  • BLUE BELL MEDICAL
  • Vanilla Fiberoptic Scope Cabinet, 50" Height Vanilla Fiberoptic Scope Cabinet, 50" Height
  • Item # 35ZY15
  • Mfr. Model # FSCN-2
  • Fiberoptic Scope Cabinet, Overall Height 50 In., Overall Width 6 In., Color Vanilla, For Use With Mfr. No....More

Clear Utility Container, 6" Height
  • BLUE BELL MEDICAL
  • Clear Utility Container, 6" Height Clear Utility Container, 6" Height
  • Item # 35ZY42
  • Mfr. Model # UCM-1
  • Utility Container, Overall Height 6 In., Overall Width 5 In., Color Clear, For Use With Mfr. No. 08C30-135,...More

White Waste Container, 16" Height
Vanilla Caster Footprint Extender, 1" Height
Silver Universal Steering Handle, 24" Height
Vanilla Defibrillator Shelf, 18" Height
  • BLUE BELL MEDICAL
  • Vanilla Defibrillator Shelf, 18" Height Vanilla Defibrillator Shelf, 18" Height
  • Item # 35ZY13
  • Mfr. Model # DFSN-0
  • Defibrillator Shelf, Overall Height 18 In., Overall Width 14 In., Color Vanilla, For Use With Mfr. No....More

Silver Universal Side Rail/Handle, 24" Height
Silver Utility Hook, 1" Height
  • BLUE BELL MEDICAL
  • Silver Utility Hook, 1" Height Silver Utility Hook, 1" Height
  • Item # 35ZY06
  • Mfr. Model # AUH-1
  • Utility Hook, Overall Height 1 In., Overall Width 5 In., Color Silver, For Use With Mfr. No. 08S27-106,...More

Vanilla Caster/Bumper Extender, 15" Height
Silver Coat Rack, 30" Height
  • BLUE BELL MEDICAL
  • Silver Coat Rack, 30" Height Silver Coat Rack, 30" Height
  • Item # 35ZY12
  • Mfr. Model # CR-1
  • Coat Rack, Overall Height 30 In., Overall Width 6 In., Color Silver, For Use With Mfr. No. 08S27-106,...More

Silver Small Utility Shelf, 16" Height
  • BLUE BELL MEDICAL
  • Silver Small Utility Shelf, 16" Height Silver Small Utility Shelf, 16" Height
  • Item # 35ZY26
  • Mfr. Model # SUSN-1
  • Small Utility Shelf, Overall Height 16 In., Overall Width 31 In., Color Silver, For Use With Mfr. No....More

Silver Universal Side Rail, 24" Height
  • BLUE BELL MEDICAL
  • Silver Universal Side Rail, 24" Height Silver Universal Side Rail, 24" Height
  • Item # 35ZY44
  • Mfr. Model # USRN-1
  • Universal Side Rail, Overall Height 24 In., Overall Width 6 In., Color Silver, For Use With Mfr. No....More

Silver Double Equipment Shelf, 16" Height
  • BLUE BELL MEDICAL
  • Silver Double Equipment Shelf, 16" Height Silver Double Equipment Shelf, 16" Height
  • Item # 35ZY14
  • Mfr. Model # EQSN-0-2
  • Double Equipment Shelf, Overall Height 16 In., Overall Width 31 In., Color Silver, For Use With Mfr. No....More

Silver Direct Mount IV Pole, 48" Height
  • BLUE BELL MEDICAL
  • Silver Direct Mount IV Pole, 48" Height Silver Direct Mount IV Pole, 48" Height
  • Item # 35ZY18
  • Mfr. Model # IVPN-5
  • Direct Mount IV Pole, Overall Height 48 In., Overall Width 5 In., Color Silver, For Use With Mfr. No....More

Blue/Black Bin Package, 17" Height
  • BLUE BELL MEDICAL
  • Blue/Black Bin Package, 17" Height Blue/Black Bin Package, 17" Height
  • Item # 35ZY09
  • Mfr. Model # BP-111
  • Bin Package, Overall Height 17 In., Overall Width 24 In., Color Blue/Black, For Use With Mfr. No. 08S27-106,...More

Clear Shallow Divided Organizer, 4" Height
  • BLUE BELL MEDICAL
  • Clear Shallow Divided Organizer, 4" Height Clear Shallow Divided Organizer, 4" Height
  • Item # 35ZY25
  • Mfr. Model # SDO-3
  • Shallow Divided Organizer, Overall Height 4 In., Overall Width 4 In., Color Clear, For Use With Mfr. No....More

Results per page:  16 | 32 | 48

Medical cart accessories from Grainger include drawer dividers and drawer divider kits ranging from 2-1/4" to 6"H and of varying lengths and widths. You’ll also find other helpful accessories for mounting on Metro healthcare carts and cabinets, such as hospital grade 6-outlet power strips, a waste container, external lock assemblies, extended handle assemblies, glove box holders, utility IV poles and more. Help maximize your healthcare carts and cabinets with medical cart accessories from Grainger. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More