Skip Content

MEDI-FIRST

39 results found that include 99 products

Filter Results By

Viewing as

List
  • Handbook,First Aid,English
    Handbook,First Aid,English
    • MEDI-FIRST
    • Item # 3TZP8
    • Mfr. Model # 71401
    • Handbook, First Aid, Soft Cover Book Format, Number of Pages 21, Language English, Provides Quick Reference,...More

    • Category : First Aid Training, Instruction, Guides
  • 4" x 6" White Instant Cold Pack, 1EA
    4" x 6" White Instant Cold Pack, 1EA
    • MEDI-FIRST
    • Item # 3LPG2
    • Mfr. Model # 7241M
    • Instant Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Plastic, Length 4 In., Width 6 In.

    • Category : First Aid Ice Packs and Thermal Wraps
  • Antiseptic Application
  • Fabric Strip Bandages
    • Multiple product options available

      Multiple product options available

    • Category : Adhesive Bandages
  • Pain Relief
  • Cough Drops
  • Specialty Kit, 1-10 People Served
    • Multiple product options available

      Multiple product options available

    • Category : First Aid Kits
  • First Aid Eye Wash, Liquid Solution, Bottle, 4.000 oz.
    Eye Wash Application
    • MEDI-FIRST
    • Item # 8RNR1
    • Mfr. Model # 19818
    • Application - First Aid and Wound Care Eye Wash, First Aid Eye Wash, Form - First Aid and Wound Care Liquid...More

    • Category : Topical Ointments, Creams and Antiseptics
  • General Purpose Kit, 11-25 People Served
    • Multiple product options available

      Multiple product options available

    • Category : First Aid Kits
  • Plastic Strip Bandages, 3" x 1", Blue
    Plastic Strip Bandages
    • MEDI-FIRST
    • Item # 3JNK9
    • Mfr. Model # 67133
    • Strip Bandages, Bandage Color Blue, Bandage Material Plastic, Length 3 In., Width 1 In., Metal Detectable...More

    • Category : Adhesive Bandages
  • Fabric Knuckle Bandages, 3" x 1-3/4", Blue
    Fabric Knuckle Bandages
    • MEDI-FIRST
    • Item # 3JMG1
    • Mfr. Model # 65250
    • Knuckle Bandages, Bandage Color Blue, Bandage Material Fabric, Length 3 In., Width 1-3/4 In., Metal...More

    • Category : Adhesive Bandages
  • Antibiotics, Ointment, Box, Wrapped Packets, 0.030 oz.
    Antibiotic Application
    • MEDI-FIRST
    • Item # 3LPH3
    • Mfr. Model # 22335
    • Application - First Aid and Wound Care Antibiotics, Antibiotics, Form - First Aid and Wound Care Ointment,...More

    • Category : Topical Ointments, Creams and Antiseptics
  • EMT Scissors
  • Burn Spray, Spray, Bottle, 2.000 oz.
    Burn Relief Application
    • MEDI-FIRST
    • Item # 48LW59
    • Mfr. Model # 22502
    • Application - First Aid and Wound Care Burn Relief, Burn Spray, Form - First Aid and Wound Care Spray,...More

    • Category : Topical Ointments, Creams and Antiseptics
  • Trauma Dressing,Sterile,Gauze
    Trauma Dressing,Sterile,Gauze
    • MEDI-FIRST
    • Item # 3PWT2
    • Mfr. Model # 89801
    • Trauma Dressing, Sterile, Color White, Material Gauze, Waterproof No, Package Type Bulk, Width 5 In., Length...More

    • Category : First Aid Gauze, Pads and Wraps
  • First Aid Kit, Cabinet, Steel Case Material, General Purpos
    General Purpose Cabinet, 151-200 People Served
    • MEDI-FIRST
    • Item # 3JNL7
    • Mfr. Model # 734M1
    • First Aid Kit, Cabinet, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit...More

    • Category : First Aid Kits
  • Extra Strength Non-Aspirin Pain Relief
  • Hydrocortisone Packets, Cream, Box, Wrapped Packets, 0.030 oz.
    Anti-Itch Application
    • MEDI-FIRST
    • Item # 3PWR6
    • Mfr. Model # 21135
    • Application - First Aid and Wound Care Anti-Itch, Hydrocortisone Packets, Form - First Aid and Wound Care...More

    • Category : Topical Ointments, Creams and Antiseptics
  • Antacids and Indigestion
  • First Aid Kit, Kit, Steel Case Material, Vehicle, 25 P
    Specialty Kit, 11-25 People Served
    • MEDI-FIRST
    • Item # 14U296
    • Mfr. Model # 818M1-FAST
    • First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served Per Kit 25, Case...More

    • Category : First Aid Kits
  • Empty First Aid Cabinet,Metal,White
    Empty First Aid Cabinet,Metal,White
    • MEDI-FIRST
    • Item # 3JME9
    • Mfr. Model # 3JME9
    • Empty First Aid Cabinet, Wall Mount/Portable, Case Material Metal, White, Waterproof No, Number of Shelves 3,...More

    • Category : Empty First Aid Kits
  • Cold and Flu
  • Sinus and Allergy
  • First Aid Kit Refill, Refill, Cardboard Case Material, Gene
    General Purpose Refill, 101-150 People Served
    • MEDI-FIRST
    • Item # 14U293
    • Mfr. Model # 734RF
    • First Aid Kit Refill, Refill, First Aid Kit Primary Application General Purpose, Unitized Yes, People Served...More

    • Category : First Aid Kits
  • Gauze Pad
  • Ammonia Inhalants, Wipes, Box, Wrapped Packets
    Respiratory Stimulant Application
    • MEDI-FIRST
    • Item # 3UZG8
    • Mfr. Model # 22612
    • Application - First Aid and Wound Care Respiratory Stimulant, Ammonia Inhalants, Form - First Aid and Wound...More

    • Category : Topical Ointments, Creams and Antiseptics
  • General Purpose Cabinet, 101-150 People Served
    • Multiple product options available

      Multiple product options available

    • Category : First Aid Kits
  • First Aid Kit, Cabinet, Steel Case Material, General Purpos
    General Purpose Cabinet, 76-100 People Served
    • MEDI-FIRST
    • Item # 3JNL4
    • Mfr. Model # 756M1SD
    • First Aid Kit, Cabinet, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit...More

    • Category : First Aid Kits
  • Emergency Medical Kit, Bulk
    • MEDI-FIRST
    • Multiple product options available

      Multiple product options available

    • Category : EMT Trauma Kits
  • General Purpose Kit, 26-50 People Served
    • Multiple product options available

      Multiple product options available

    • Category : First Aid Kits
  • First Aid Kit, Cabinet, Steel Case Material, General Purpos
    General Purpose Cabinet, 1-10 People Served
    • MEDI-FIRST
    • Item # 11C659
    • Mfr. Model # 56101
    • First Aid Kit, Cabinet, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit...More

    • Category : First Aid Kits
  • Tweezers,Blue,4-1/2 In L,Plastic,PK100
    Tweezers,Blue,4-1/2 In L,Plastic,PK100
    • MEDI-FIRST
    • Item # 14U294
    • Mfr. Model # 77233
    • Tweezers, Color Blue, Length 4-1/2 In., Material Plastic, Blade End Style Serrated, Handle Type Corrugated,...More

    • Category : First Aid Tweezers and Forceps
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More