Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Mechanical Machining Shears

42 Results Found that Include 42 Products

Results per page:  16 | 32 | 48
Hand Shear
  • BAILEIGH INDUSTRIAL
  • Hand Shear Hand Shear
  • Item # 15V799
  • Mfr. Model # MPS-8G
  • Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 0.236 In., Cutting Capacity...More

Tube Notcher
Hydraulic Shear,120In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 120In Hydraulic Shear,120In
  • Item # 31XV66
  • Mfr. Model # SH-12003-HD
  • Hydraulic Shear, Length of Cut (In.) 120, Length of Blade (In.) 120, Cutting Flat (In.) 0, Gauge Type Mild...More

Pipe Notcher
Throatless Bench Shear,
Hydraulic Shear, Cut Length 52 In.
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, Cut Length 52 In. Hydraulic Shear, Cut Length 52 In.
  • Item # 15V784
  • Mfr. Model # SH-5210-HD
  • Hydraulic Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 10, Length of Blade (In.) 52, Cutting...More

Sheet Metal Notcher
Sheet Metal Notcher
Multi-Purpose Shear,12In
  • BAILEIGH INDUSTRIAL
  • Multi-Purpose Shear, 12In Multi-Purpose Shear,12In
  • Item # 31XV22
  • Mfr. Model # MPS-12
  • Multi-Purpose Shear, Length of Cut (In.) 12, Length of Blade (In.) 12, Cutting Flat (In.) 1/2, Gauge Type...More

Pipe Notcher
Hydraulic Shear,52In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 52In Hydraulic Shear,52In
  • Item # 31XV74
  • Mfr. Model # SH-5208-HD
  • Hydraulic Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild...More

Hydraulic Shear, Cut Length 60 In.
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, Cut Length 60 In. Hydraulic Shear, Cut Length 60 In.
  • Item # 15V783
  • Mfr. Model # SH-6014
  • Hydraulic Shear, Length of Cut (In.) 60, Capacity of Mild Steel (Gauge) 14 ga., Length of Blade (In.) 60,...More

Tube/Pipe Notcher
Hydraulic Shear,120In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 120In Hydraulic Shear,120In
  • Item # 31XV67
  • Mfr. Model # SH-12010
  • Hydraulic Shear, Length of Cut (In.) 120, Length of Blade (In.) 120, Cutting Flat (In.) 0, Gauge Type Mild...More

Hydraulic Shear,52In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 52In Hydraulic Shear,52In
  • Item # 31XV75
  • Mfr. Model # SH-5210
  • Hydraulic Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild...More

Hydraulic Shear,52In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 52In Hydraulic Shear,52In
  • Item # 31XV72
  • Mfr. Model # SH-5203-HD
  • Hydraulic Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild...More

Tube/Pipe Notcher
Hydraulic Shear,120In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 120In Hydraulic Shear,120In
  • Item # 31XV70
  • Mfr. Model # SH-120375-HD
  • Hydraulic Shear, Length of Cut (In.) 120, Length of Blade (In.) 120, Cutting Flat (In.) 0, Gauge Type Mild...More

Hydraulic Shear,120In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 120In Hydraulic Shear,120In
  • Item # 31XV68
  • Mfr. Model # SH-12014
  • Hydraulic Shear, Length of Cut (In.) 120, Length of Blade (In.) 120, Cutting Flat (In.) 0, Gauge Type Mild...More

Air Shear,52In
  • BAILEIGH INDUSTRIAL
  • Air Shear, 52In Air Shear,52In
  • Item # 31XV76
  • Mfr. Model # SH-5214
  • Air Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild Steel,...More

Hydraulic Shear,80In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 80In Hydraulic Shear,80In
  • Item # 31XV81
  • Mfr. Model # SH-8010
  • Hydraulic Shear, Length of Cut (In.) 80, Length of Blade (In.) 80, Cutting Flat (In.) 0, Gauge Type Mild...More

Hydraulic Shear,100In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 100In Hydraulic Shear,100In
  • Item # 31XV65
  • Mfr. Model # SH-10010
  • Hydraulic Shear, Length of Cut (In.) 100, Length of Blade (In.) 100, Cutting Flat (In.) 0, Gauge Type Mild...More

Hydraulic Shear,52In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 52In Hydraulic Shear,52In
  • Item # 31XV73
  • Mfr. Model # SH-5203-HD-NC
  • Hydraulic Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild...More

Pipe Notcher
Manual Pipe Notcher,For Schedule 40 Pipe
  • BAILEIGH INDUSTRIAL
  • Manual Pipe Notcher, For Schedule 40 Pipe Manual Pipe Notcher,For Schedule 40 Pipe
  • Item # 31XW10
  • Mfr. Model # TN-50M
  • Manual Pipe Notcher, Cutting Flat (In.) 0, Features Notching Capacity Pipe: 1/4 In., 3/8 In., and 1/2 In.;...More

Hydraulic Shear,120In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 120In Hydraulic Shear,120In
  • Item # 31XV71
  • Mfr. Model # SH-120500-HD
  • Hydraulic Shear, Length of Cut (In.) 120, Length of Blade (In.) 120, Cutting Flat (In.) 0, Gauge Type Mild...More

Hydraulic Shear,120In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 120In Hydraulic Shear,120In
  • Item # 31XV69
  • Mfr. Model # SH-120250-HD
  • Hydraulic Shear, Length of Cut (In.) 120, Capacity of Mild Steel (Gauge) 0.25, Length of Blade (In.) 120,...More

Multi-Purpose Shear,7 ga.,3/16 in.,Steel
  • BAILEIGH INDUSTRIAL
  • Multi-Purpose Shear, 7 ga., 3/16 in., Steel Multi-Purpose Shear,7 ga.,3/16 in.,Steel
  • Item # 45AW46
  • Mfr. Model # MPS-5
  • Multi-Purpose Shear, Length of Cut (In.) 5-1/4, Capacity of Mild Steel (Gauge) 7, Length of Blade (In.)...More

Hydraulic Shear,80In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 80In Hydraulic Shear,80In
  • Item # 31XV80
  • Mfr. Model # SH-8008-HD
  • Hydraulic Shear, Length of Cut (In.) 80, Length of Blade (In.) 80, Cutting Flat (In.) 0, Gauge Type Mild...More

Foot Shear,52In
  • BAILEIGH INDUSTRIAL
  • Foot Shear, 52In Foot Shear,52In
  • Item # 31XV64
  • Mfr. Model # SF-5216E
  • Foot Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild Steel,...More

Multi-Purpose Shear,10 ga.,Steel
  • BAILEIGH INDUSTRIAL
  • Multi-Purpose Shear, 10 ga., Steel Multi-Purpose Shear,10 ga.,Steel
  • Item # 45AW45
  • Mfr. Model # MPS-2
  • Multi-Purpose Shear, Length of Cut (In.) 4-1/4, Capacity of Mild Steel (Gauge) 10, Length of Blade (In.)...More

Sheet Metal Notcher
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More