Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Mechanical Machining Shears

54 products found

When you need to cut through sheet metal, rebar or round stock, mechanical machining shears can be a great addition to your shop. They allow for greater visibility and precision and can be mounted to a number of surfaces for stationary use. Shop Grainger's selection of mechanical machining shears online or contact a Grainger representative today to help you get the best cut!Close

Filter Results By

Viewing as

List
  • Plate Shear, 8 In

    Brand
    DAYTON
    Item #
    13W879
    Mfr. Model #
    13W879
    Plate Shear,  8 In
    Web Price $125.00 / each
  • Bench Plate Shear, 12 In, 1/2 In Dia

    Brand
    DAYTON
    Item #
    13W871
    Mfr. Model #
    13W871
    Bench Plate Shear, 12 In, 1/2 In Dia
    Web Price $180.00 / each
  • Throatless Bench Shear, 2-1/2In

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV21
    Mfr. Model #
    MPS-1
    Throatless Bench Shear, 2-1/2In
    Web Price $343.50 / each
  • Hand Shear

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    15V799
    Mfr. Model #
    MPS-8G
    Hand Shear
    Web Price $232.65 / each
  • Tube Notcher, 2" Cutting Capacity Round

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XW08
    Mfr. Model #
    TN-210H
    Tube Notcher, 2" Cutting Capacity Round
    Web Price $252.00 / each
  • Foot Shear, 16 Ga, 37 In

    Brand
    DAYTON
    Item #
    13W872
    Mfr. Model #
    13W872
    Foot Shear, 16 Ga,  37 In
    Web Price $1,486.00 / each
  • Foot Shear, 16 Ga, 52 In

    Brand
    DAYTON
    Item #
    13W878
    Mfr. Model #
    13W878
    Foot Shear, 16 Ga,  52 In
    Web Price $2,157.00 / each
  • Portable Bench Shear, 12 in Cut, 24 ga

    Brand
    ROPER WHITNEY
    Item #
    22JL15
    Mfr. Model #
    112
    Portable Bench Shear, 12 in Cut, 24 ga
    Web Price $861.00 / each
  • Throatless Bench Shear, 5 in Cut, 12 ga

    Brand
    ROPER WHITNEY
    Item #
    22JL16
    Mfr. Model #
    38
    Throatless Bench Shear, 5 in Cut, 12 ga
    Web Price $1,112.00 / each
  • Multi-Purpose Shear, 12In

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV22
    Mfr. Model #
    MPS-12
    Multi-Purpose Shear, 12In
    Web Price $283.00 / each
  • Foot Shear, 52 L. of Cut, 33" Back Gauge

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV64
    Mfr. Model #
    SF-5216E
    Foot Shear, 52 L. of Cut, 33" Back Gauge
    Web Price $2,275.00 / each
  • Hydraulic Shear, 100In

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV65
    Mfr. Model #
    SH-10010
    Hydraulic Shear, 100In
    Web Price $23,217.00 / each
  • Foot Shear, 52" L. of Cut, 24" Back Gauge

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV63
    Mfr. Model #
    SF-5216
    Foot Shear, 52" L. of Cut, 24" Back Gauge
    Web Price $3,884.00 / each
  • Manual Pipe Notcher, For Schedule 40 Pipe

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XW10
    Mfr. Model #
    TN-50M
    Manual Pipe Notcher, For Schedule 40 Pipe
    Web Price $326.00 / each
  • Multi-Purpose Shear, 10 ga., Steel

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    45AW45
    Mfr. Model #
    MPS-2
    Multi-Purpose Shear, 10 ga., Steel
    Web Price $546.00 / each
  • Foot Shear, 52in. Blade, 16 Gauge Steel

    Brand
    JET
    Item #
    48RJ41
    Mfr. Model #
    756202
    Foot Shear, 52in. Blade, 16 Gauge Steel
    Web Price $2,999.00 / each
  • Foot Squaring Shear, 52 in Cut, 16 ga

    Brand
    ROPER WHITNEY
    Item #
    22JL19
    Mfr. Model #
    152
    Foot Squaring Shear, 52 in Cut, 16 ga
    Web Price $4,964.00 / each
  • Hydraulic Shear, 52 in Cut, 16 ga

    Brand
    ROPER WHITNEY
    Item #
    22JL21
    Mfr. Model #
    PH-452
    Hydraulic Shear, 52 in Cut, 16 ga
    Web Price $11,117.00 / each
  • Pipe Notcher

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XW07
    Mfr. Model #
    TN-200M
    Pipe Notcher
    Web Price $563.00 / each
  • Sheet Metal Notcher

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV87
    Mfr. Model #
    SN-F16-FN
    Sheet Metal Notcher
    Web Price $738.00 / each
  • Hydraulic Shear, 120In

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV69
    Mfr. Model #
    SH-120250-HD
    Hydraulic Shear, 120In
    Web Price $46,844.00 / each
  • Hydraulic Shear, 80In

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV83
    Mfr. Model #
    SH-8014
    Hydraulic Shear, 80In
    Web Price $14,793.00 / each
  • Sheet Metal Notcher

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV88
    Mfr. Model #
    SN-F16-HN
    Sheet Metal Notcher
    Web Price $844.00 / each
  • Pneumatic Shear, 52 In

    Brand
    JET
    Item #
    18F220
    Mfr. Model #
    756203
    Pneumatic Shear,  52 In
    Web Price $6,677.00 / each
  • Hydraulic Shear, 52In

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV72
    Mfr. Model #
    SH-5203-HD
    Hydraulic Shear, 52In
    Web Price $29,050.00 / each
  • Hydraulic Shear, 70In

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV79
    Mfr. Model #
    SH-70250-HD
    Hydraulic Shear, 70In
    Web Price $38,682.00 / each
  • Sheet Metal Notcher

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV84
    Mfr. Model #
    SN-F04-MS
    Sheet Metal Notcher
    Web Price $8,668.00 / each
  • Hydraulic Shear, 52In

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV74
    Mfr. Model #
    SH-5208-HD
    Hydraulic Shear, 52In
    Web Price $25,378.00 / each
  • Sheet Metal Notcher

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV89
    Mfr. Model #
    SN-V04-MS
    Sheet Metal Notcher
    Web Price $19,221.00 / each
  • Hydraulic Shear, Cut Length 60 In.

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    15V783
    Mfr. Model #
    SH-6014
    Hydraulic Shear,  Cut Length 60 In.
    Web Price $10,686.00 / each
  • Pipe Notcher

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XW05
    Mfr. Model #
    TN-125M
    Pipe Notcher
    Web Price $445.50 / each
  • Hydraulic Shear, 80In

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV81
    Mfr. Model #
    SH-8010
    Hydraulic Shear, 80In
    Web Price $19,005.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More