Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

11 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Measuring Wheel W/Stand,3 Ft,Wt 42.3 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz Measuring Wheel W/Stand,3 Ft,Wt 42.3 Oz
  • Item # 1EJX6
  • Mfr. Model # 1EJX6
  • Measuring Wheel With Stand, Spoked, - Series, Wheel Circumference 3 ft., Wheel Dia. 12-1/2 In., Measuring...More

  • Category : Measuring Wheels
Combination Set,12 In,3 Pc,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Set, 12 In, 3 Pc, Black Combination Set,12 In,3 Pc,Black
  • Item # 2YNH3
  • Mfr. Model # 2YNH3
  • Combination Square Set, Number of Pieces 3, Head Type Square, Center, Blade Length 12 In, Graduation Type 4R,...More

  • Category : Combination Square Sets and Components
Measuring Wheel,12-11/16 in,9999 ft 11in
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel, 12-11/16 in, 9999 ft 11in Measuring Wheel,12-11/16 in,9999 ft 11in
  • Item # 21LP36
  • Mfr. Model # 21LP36
  • Measuring Wheel, Spoked, Wheel Circumference 3.3 ft., Wheel Dia. 12-11/16 in., Measuring Range 9999 ft., 11...More

  • Category : Measuring Wheels
Foldable Measure Wheel,12 in,9999ft 11in
  • TM

    Grainger Choice

  • WESTWARD
  • Foldable Measure Wheel, 12 in, 9999ft 11in Foldable Measure Wheel,12 in,9999ft 11in
  • Item # 21LP34
  • Mfr. Model # 21LP34
  • Foldable Measuring Wheel, Spoked, Wheel Circumference 3.3 ft., Wheel Dia. 12-11/16 in., Measuring Range 9999...More

  • Category : Measuring Wheels
Measuring Wheel,1 Ft,Net Wt 34.4 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel, 1 Ft, Net Wt 34.4 Oz Measuring Wheel,1 Ft,Net Wt 34.4 Oz
  • Item # 1EJX5
  • Mfr. Model # 1EJX5
  • Measuring Wheel, Spoked, - Series, Wheel Circumference 1 ft., Wheel Dia. 4 In., Measuring Range 100,000 ft.,...More

  • Category : Measuring Wheels
Nonmagnetic, Aluminum Box Level, 96" Length, Top Read:
  • TM

    Grainger Choice

  • WESTWARD
  • Nonmagnetic, Aluminum Box Level, 96" Length, Top Read: No Box Level
  • Item # 4MRW8
  • Mfr. Model # 4MRW8
  • Box Level, Frame Material Aluminum, Length 96 In., Nonmagnetic, Top Read No, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Measuring Wheel W/Stand,3 Ft,Wt 47.6 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel W/Stand, 3 Ft, Wt 47.6 Oz Measuring Wheel W/Stand,3 Ft,Wt 47.6 Oz
  • Item # 1EJX8
  • Mfr. Model # 1EJX8
  • Measuring Wheel With Stand, Spoked, - Series, Wheel Circumference 3 ft., Wheel Dia. 12-1/2 In., Measuring...More

  • Category : Measuring Wheels
Measuring Wheel W/Stand,1M,Wt 58.2 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel W/Stand, 1M, Wt 58.2 Oz Measuring Wheel W/Stand,1M,Wt 58.2 Oz
  • Item # 1EJX7
  • Mfr. Model # 1EJX7
  • Measuring Wheel With Stand, Spoked, - Series, Wheel Circumference 1m, Wheel Dia. 32cm, Measuring Range...More

  • Category : Measuring Wheels
Combination Set 6In.
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Set 6In. Combination Set 6In.
  • Item # 2YNH2
  • Mfr. Model # 2YNH2
  • Combination Square Set, Number of Pieces 3, Head Type Square, Center, Blade Length 6 In, Graduation Type 4R,...More

  • Category : Combination Square Sets and Components
Straight Edge,18 In,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • I-Beam Level I-Beam Level
  • Multiple product options available

    Multiple product options available

  • Category : Box, I-Beam, and Torpedo Levels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More