Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

9 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Machinist Scriber, (2) Straight/(1) 90° Point
  • TM

    Grainger Choice

  • WESTWARD
  • Tape Measure Tape Measure
  • Multiple product options available

    Multiple product options available

  • Category : Tape Measures
Rule,Steel,6 In,Pocket
  • TM

    Grainger Choice

  • WESTWARD
  • Rule, Steel, 6 In, Pocket Rule,Steel,6 In,Pocket
  • Item # 4KU97
  • Mfr. Model # 4KU97
  • Pocket Steel Rule, Inch and Metric with 1 End Rounded, Graduations 64th, 1mm, Length 6 In, Blade Width 1/2...More

  • Category : Rules and Straight Edges
Carpenters Square,12 x 8 In,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Carpenters Square, 12 x 8 In, Steel Carpenters Square,12 x 8 In,Steel
  • Item # 4MRX7
  • Mfr. Model # 4MRX7
  • Carpenters Square, Steel, Clear Powder Coat Finish, Body Size 12 x 1 1/2 In, Tongue Size 8 x 1 In,...More

  • Category : Squares, Bevels, and Stair Gauges
Pocket Scriber, Straight Point Type, 4-3/4 Overall Length&#
Rafter Angle Square,7 In,Aluminum
Pocket Scriber, Straight Point Type, 5 Overall Length (
Angle Finder,90 deg.,3-1/2 in.,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., Blue Angle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA66
  • Mfr. Model # 30PA66
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

  • Category : Angle, Pitch, and Slope Locators
Machinist Scriber, (2) Straight/(1) 90° Point
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More