Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

7 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Magnetic, Aluminum I-Beam Level, 24" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum I-Beam Level, 24" Length, Top Read: Yes I-Beam Level
  • Item # 6A508
  • Mfr. Model # 3824
  • I-Beam Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Digital Angle Finder,SS,7 In L
  • JOHNSON
  • Digital Angle Finder, SS, 7 In L Digital Angle Finder,SS,7 In L
  • Item # 21XK31
  • Mfr. Model # 1888-0700
  • Digital Angle Locator, Construction Stainless Steel, Graduation Type Metric/Imperial, Graduations Inches,...More

  • Category : Digital Angle Finders
Square,Rafter
Nonmagnetic, Aluminum Box Level, 24" Length, Top Read:
  • JOHNSON
  • Nonmagnetic, Aluminum Box Level, 24" Length, Top Read: Yes Box Level
  • Item # 48FX48
  • Mfr. Model # 1741-2400
  • Box Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Green Beam Laser Enhancement Kit
T-Square,Alum,48 x 22 in,1/8 in Grad
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More