Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

18 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
Steel 30 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 30 ft. SAE Tape Measure Steel 30 ft. SAE Tape Measure
  • Item # 48LU53
  • Mfr. Model # 48-22-5530
  • Tape Measures, Tape Measure, SAE, Blade Length 30 ft., Blade Width 1-1/16 In., Graduation Type in./ft.,...More

  • Category : Tape Measures
Steel 35 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 35 ft. SAE Tape Measure Steel 35 ft. SAE Tape Measure
  • Item # 48LU54
  • Mfr. Model # 48-22-5535
  • Tape Measures, Tape Measure, SAE, Blade Length 35 ft., Blade Width 1-1/16 In., Graduation Type in./ft.,...More

  • Category : Tape Measures
Steel 25 ft. SAE Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Tape Measure Steel 25 ft. SAE Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Tape Measures, Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Graduation Type in./ft./Fractional,...More

  • Category : Tape Measures
10 ft. Steel Diameter Tape Measure, Yellow
  • 10 ft. Steel Diameter Tape Measure, Yellow Diameter Tape Measures
  • Item # 6R065
  • Mfr. Model # 33-115
  • Wrap-a-Round/Diameter Tape Measures, Diameter Tape Measure, SAE, Blade Length 10 ft., Blade Width 1/4 In.,...More

  • Category : Tape Measures
Steel 3 ft. SAE Key Chain Tape Measure
  • STANLEY
  • Steel 3 ft. SAE Key Chain Tape Measure Steel 3 ft. SAE Key Chain Tape Measure
  • Item # 6R095
  • Mfr. Model # 39-130
  • Tape Measures, Key Chain Tape Measure, SAE, Blade Length 3 ft., Blade Width 1/4 In., Graduation Type in./ft.,...More

  • Category : Tape Measures
Steel 100 ft. SAE Tape Measure
  • DEWALT
  • Steel 100 ft. SAE Tape Measure Tape Measure
  • Item # 31CL10
  • Mfr. Model # DWHT34036
  • Tape Measures, Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/8 In., Graduation Type in./ft.,...More

  • Category : Tape Measures
Steel 5m Metric Tape Measure
  • MILWAUKEE
  • Steel 5m Metric Tape Measure Steel 5m Metric Tape Measure
  • Item # 48LU55
  • Mfr. Model # 48-22-5705
  • Tape Measures, Tape Measure, Metric, Blade Length 5m, Blade Width 27mm, Graduation Type cm, Graduations 1mm,...More

  • Category : Tape Measures
Fiberglass 100 ft. SAE Long Tape Measure
  • DEWALT
  • Fiberglass 100 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 24A336
  • Mfr. Model # DWHT34028
  • Tape Measures, Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/4 In., Graduation Type...More

  • Category : Tape Measures
Steel 8m Metric Tape Measure
  • MILWAUKEE
  • Steel 8m Metric Tape Measure Steel 8m Metric Tape Measure
  • Item # 48LU56
  • Mfr. Model # 48-22-5708
  • Tape Measures, Tape Measure, Metric, Blade Length 8m, Blade Width 27mm, Graduation Type cm, Graduations 1mm,...More

  • Category : Tape Measures
Rigid Rule,12 In,Inch/Metric
  • TM

    Grainger Choice

  • WESTWARD
  • Rigid Rule, 12 In, Inch/Metric Rigid Rule,12 In,Inch/Metric
  • Item # 2YNG7
  • Mfr. Model # 2YNG7
  • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type Inch/Metric, Graduations 32nds,...More

  • Category : Rules and Straight Edges
Electronic Self-Leveling Cross Line Laser, Horizontal and Vertic
Total Station Backsight Starter Kit
Gauging Tape,18 ft x 1/2 In,Double Duty
  • LUFKIN
  • Gauging Tape, 18 ft x 1/2 In, Double Duty Oil Gauging Tape
  • Item # 4YRP8
  • Mfr. Model # CN129012SF5N
  • Oil Gauging Tape Measures, Double Duty Oil Gauging Tape Measure, SAE, Blade Length 18 ft., Blade Width 1/2...More

  • Category : Tape Measures
Steel Rule,Spring-Tempered,500mm
Manual Leveling Rotary Laser Level, Horizontal and Vertical,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More