Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

37 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
Magnetic, Aluminum Torpedo Level, 12" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum Torpedo Level, 12" Length, Top Read: Yes Torpedo Level
  • Item # 1TDY7
  • Mfr. Model # 1415-1200
  • Torpedo Level, Frame Material Aluminum, Length 12 In., Magnetic, Top Read Yes, Total Number of Vials 4,...More

  • Category : Box, I-Beam, and Torpedo Levels
Square,Try
Electronic Self-Leveling Cross Line Laser, Horizontal and Vertic
Steel 16 ft. SAE Tape Measure
  • FAST CAP
  • Steel 16 ft. SAE Tape Measure Tape Measure
  • Item # 3WAY5
  • Mfr. Model # PS-16
  • Tape Measures, Tape Measure, SAE, Blade Length 16 ft., Blade Width 1 In., Graduation Type in./ft.,...More

  • Category : Tape Measures
Electronic Self-Leveling Rotary Laser Level, Horizontal, Exterior
Laser Distance Meter, ±3/64" Accuracy, Up to 20
  • Laser Distance Meter, ±3/64" Accuracy, Up to 200 ft. Range Laser Distance Meter
  • Item # 2WLH2
  • Mfr. Model # D2
  • Laser Distance Meter, Indoor, Range Up to 200 ft., Accuracy +/-3/64 In., Function Measures By...More

  • Category : Distance Meters
Ruler,Steel,6 in.
  • BROWN & SHARPE
  • Ruler, Steel, 6 in. Ruler,Steel,6 in.
  • Item # 49U633
  • Mfr. Model # 599-323-616
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 50ths, 100ths, 32nds, 64ths, Chrome Finish,...More

  • Category : Rules and Straight Edges
Carpenters Square,Steel,16 x 24 In
Straight Edge,Alum,1/8,1/16 Grad,48 In L
Steel Rule,Spring-Tempered,1000mm
Magnetic, Aluminum Box Level, 24" Length, Top Read:&#x
  • JOHNSON
  • Magnetic, Aluminum Box Level, 24" Length, Top Read: Yes Box Level
  • Item # 1PX91
  • Mfr. Model # 9524
  • Box Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number of...More

  • Category : Box, I-Beam, and Torpedo Levels
Fiberglass 100 ft. SAE Long Tape Measure
  • STANLEY
  • Fiberglass 100 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 5ME44
  • Mfr. Model # 34-812
  • Tape Measures, Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/4 In., Graduation Type...More

  • Category : Tape Measures
Stud Sensor
  • ZIRCON
  • Stud Sensor Stud Sensor
  • Item # 6XT37
  • Mfr. Model # 62353
  • Electronic Stud Finder, Scan Depth Stud 1-1/2 In., Voltage 2 In., Metal 3 In., Scans Stud Edges, Metal, and...More

  • Category : Stud Finders
Carpenters Square,Alum,24 x2 in,1mm Grad
Rule,2 Way Reading
Brass Plumb Bob, Size: 20 oz.
Rule,Folding,Wood
Brass Plumb Bob, Size: 24 Oz
Steel 100 ft. SAE Surveyors Tape Measure
  • LUFKIN
  • Steel 100 ft. SAE Surveyors Tape Measure Surveying Tape
  • Item # 3VYE7
  • Mfr. Model # C1276D
  • Surveyors Tape Measures, Surveyors Tape Measure, SAE, Blade Length 100 ft., Blade Width 1/4 In., Graduation...More

  • Category : Tape Measures
Combination Blade,12 In/300mm
Ultrasonic Distance Meter, 99.5% +/-1 Digit Accuracy,&
Plastic Ruler,Flexible,15 In L
Flexible Rule,12 In,16R Graduations
  • TM

    Grainger Choice

  • WESTWARD
  • Flexible Rule, 12 In, 16R Graduations Flexible Rule,12 In,16R Graduations
  • Item # 2YNG5
  • Mfr. Model # 2YNG5
  • Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 16R, Graduations 32nds, 64ths,...More

  • Category : Rules and Straight Edges
Plumb Bob Stainless Inag
Laser Glasses,Red
T-Square,Alum,48 x 22 in,1/8 in Grad
RANGEFINDER REPLACEMENT THREAD WITH RED
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More