Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

37 Results Found that Include 41 Products

Results per page:  16 | 32 | 48
Pendulum Self Leveling Dot Laser Level, Horizontal and Vert
Gauging Tape,100 ft x 1/2 In,Double Duty
  • LUFKIN
  • Gauging Tape, 100 ft x 1/2 In, Double Duty Oil Gauging Tape
  • Item # 4YRT7
  • Mfr. Model # CN1296SF590
  • Double Duty Oil Gauging Tape Measure, Blade Length 100 ft., Blade Width 1/2 In., Blade Material Steel, Case...More

  • Category : Oil Gauging Tape Measures
Nonmagnetic, Aluminum Electronic Level, 24" Length, Top Rea
Electronic Self-Leveling Line/Dot Laser Level, Horizontal and&#x
Electronic Self-Leveling Laser Layout Tool, Horizontal and Verti
Automatic Level,Optical,26X,330 ft.
  • CST/BERGER
  • Automatic Level, Optical, 26X, 330 ft. Automatic Level,Optical,26X,330 ft.
  • Item # 31NE35
  • Mfr. Model # GOL26 CK
  • Automatic Level, Optical, Magnification 26X, Working Range 330 ft., Accuracy +/-1/16 In. @ 100 ft.,...More

  • Category : Optical and Transit Levels and Packages
Wall/Floor Scanner,Electronic,+/-10mm
  • BOSCH
  • Wall/Floor Scanner, Electronic, +/-10mm Wall/Floor Scanner,Electronic,+/-10mm
  • Item # 38EW49
  • Mfr. Model # D-TECT 120
  • Wall/Floor Scanner, Electronic, Scan Depth 4-3/4 In., Scans Drywall, Concrete, Accuracy +/-10mm, Battery Type...More

  • Category : Stud Finders
Self-Leveling Cross Line Laser Level
  • BOSCH
  • Self-Leveling Cross Line Laser Level Self-Leveling Cross Line Laser Level
  • Item # 38EW50
  • Mfr. Model # GLL 2-20
  • Cross Line Laser Level, Self-Leveling, Number of Beams 2, Beam Color Red, Range w/Detector 65 ft., Range w/o...More

  • Category : Rotary and Straight Line Laser Levels
Manual Leveling Line/Dot Laser Level, Horizontal, Interior
Magnetic, Aluminum Door Jam Level Set, 32" and 78"
Electronic Self-Leveling Laser Layout Tool, Horizontal, Interior
Fluorescent Ring Light
Level,Optical
Steel 100 ft. SAE Surveyors Tape Measure
  • LUFKIN
  • Steel 100 ft. SAE Surveyors Tape Measure Surveying Tape
  • Item # 3VYE7
  • Mfr. Model # C1276D
  • Surveyors Tape Measure, SAE, Blade Length 100 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Open,...More

  • Category : Tape Measures
Speed Line Level Kit
Manual Leveling Leveling and Alignment Laser Level, Horizontal&#
Laser Distance Meter, ±3/32" Accuracy, Up To 33
  • FLUKE
  • Laser Distance Meter, ±3/32" Accuracy, Up To 330 ft. Range Laser Distance Meter
  • Item # 24Y895
  • Mfr. Model # FLUKE-424D/WWG
  • Laser Distance Meter, Indoor/Outdoor, Range Up To 330 ft., Accuracy +/-3/32 In., Function Quick Calculation...More

  • Category : Distance Meters
Builders Level Kit,22X,200 ft
  • JOHNSON
  • Builders Level Kit, 22X, 200 ft Builders Level Kit,22X,200 ft
  • Item # 25K794
  • Mfr. Model # 40-6902
  • Builders Level Kit, Magnification 22X, Working Range 200 ft., Accuracy +/- 3/16 In. @ 100 ft., Horizontal...More

  • Category : Optical and Transit Levels and Packages
15-1/2" x 3-3/4" x 12-1/4" Plastic Inst
Digital Box Level,Aluminum,48 in,3 Vials
  • STABILA
  • Digital Box Level, Aluminum, 48 in, 3 Vials Digital Box Level,Aluminum,48 in,3 Vials
  • Item # 21CK33
  • Mfr. Model # 36548
  • Digital Box Level, Material Aluminum, Accuracy +/- 1/16 in., Length 48 in., Total Number of Vials 3, Number...More

  • Category : Electronic and Laser Leveling Kits
Automatic Level,Optical,32X,450 ft.
  • JOHNSON
  • Automatic Level, Optical, 32X, 450 ft. Automatic Level,Optical,32X,450 ft.
  • Item # 6ZTN5
  • Mfr. Model # 40-6962
  • Automatic Level, Optical, Magnification 32X, Working Range 450 ft., Accuracy +/- 1/16 In. @ 200 ft.,...More

  • Category : Optical and Transit Levels and Packages
Digital Level,Waterproof,0.05 Degrees
  • DIGI-PAS
  • Digital Level, Waterproof, 0.05 Degrees Digital Level,Waterproof,0.05 Degrees
  • Item # 22KJ97
  • Mfr. Model # DWL-680PRO
  • Digital Level, Waterproof, Range (Ft.) 0 Degrees to 90 Degrees , 4 x 90 Degrees (360 Degrees ), Accuracy 0.05...More

  • Category : Electronic and Laser Leveling Kits
Steel Straight Edge,1 Bevel,48 In
Nonmagnetic, Aluminum Box Level, 96" Length, Top Read:
  • STABILA
  • Nonmagnetic, Aluminum Box Level, 96" Length, Top Read: Yes Box Level
  • Item # 38HV86
  • Mfr. Model # 37496
  • Box Level, Frame Material Aluminum, Length 96 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Nonmagnetic, Aluminum Jamber Set, 32" and 78" Length,&
Solar Panel Battery Charger,Plastic
Straight Edge,72 in L,Steel
Laser Receiver,Classic,Plastic,1/4-20 in
Straight Edge,72 in L,Steel Beveled Edge
Battery,Li-Ion,Plastic
  • LEICA RUGBY
  • Battery, Li-Ion, Plastic Battery,Li-Ion,Plastic
  • Item # 49U546
  • Mfr. Model # A800
  • Battery, Li-Ion, Plastic, Rechargeable, 45 hr. Duration, 7.4V, Compatible with Rugby 800 Lasers, A100, A130,...More

  • Category : Laser Level Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More