Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

47 Results Found that Include 55 Products

Results per page:  16 | 32 | 48
Electronic Self-Leveling Laser Layout Tool, Horizontal, Interior
Combination Square Set,4 pcs.,4R,Steel
Manual Leveling Rotary Laser Level, Horizontal and Vertical,
Laser Distance Meter, ±3/32" Accuracy, Up To 26
  • FLUKE
  • Laser Distance Meter, ±3/32" Accuracy, Up To 260 ft. Range Laser Distance Meter
  • Item # 24Y894
  • Mfr. Model # FLUKE-419D/WWG
  • Laser Distance Meter, Indoor/Outdoor, Range Up To 260 ft., Accuracy +/-3/32 In., Function Quick Calculation...More

  • Category : Distance Meters
Digital Laser Level/Angle Finder,Adj Arm
  • JOHNSON
  • Digital Laser Level/Angle Finder, Adj Arm Digital Laser Level/Angle Finder,Adj Arm
  • Item # 1TLH7
  • Mfr. Model # 40-6065
  • Laser Level/Angle Finder, Digital, Range Inclination 4 x 90 Deg/Angle 0 to 182.5 Deg Ft, Accuracy Within 10...More

  • Category : Electronic and Laser Leveling Kits
Distance Meter, ±1/16" Accuracy, 165 ft. Range
Combination Set,12In,4Pc,Blk Smooth
  • STARRETT
  • Combination Set, 12In, 4Pc, Blk Smooth Combination Set,12In,4Pc,Blk Smooth
  • Item # 2ZUR3
  • Mfr. Model # C434-12-4R
  • Combination Square Set, Number of Pieces 4, Head Type Square, Center, Protractor, Blade Length 12 In,...More

  • Category : Combination Square Sets and Components
Combination Square Set,12 In,4 Pc
  • STARRETT
  • Combination Square Set, 12 In, 4 Pc Combination Square Set,12 In,4 Pc
  • Item # 4CEU1
  • Mfr. Model # C434M-300
  • Combination Square Set, Number of Pieces 4, Head Type Square, Center, Protractor, Blade Length 12 In,...More

  • Category : Combination Square Sets and Components
Laser Distance Meter, ±1/16" Accuracy, Up to 39
Pendulum Self Leveling Dot Laser Level, Horizontal and Vert
Combination Square Set,12 In,4 Pc
  • STARRETT
  • Combination Square Set, 12 In, 4 Pc Combination Square Set,12 In,4 Pc
  • Item # 5UAP9
  • Mfr. Model # C434-12-16R
  • Combination Square, 12 In, Number of Pieces 4, Head Type Square, Center, Protractor, Graduation Type 16R,...More

  • Category : Combination Square Sets and Components
22X Builders Transit Level,Range 200 Ft
  • JOHNSON
  • 22X Builders Transit Level, Range 200 Ft 22X Builders Transit Level,Range 200 Ft
  • Item # 2CGJ5
  • Mfr. Model # 40-6910
  • Builders Transit Level, -, Magnification 22X, Working Range 200 ft., Accuracy +/- 3/16 In. @ 100 ft.,...More

  • Category : Optical and Transit Levels and Packages
Electronic Self-Leveling Cross Line Laser, Horizontal and Vertic
Pendulum Self-Leveling Self-Leveling Alignment Laser
Sub-Scanner Kit,6 In Depth,12V Lith-Ion
  • MILWAUKEE
  • Sub-Scanner Kit, 6 In Depth, 12V Lith-Ion Sub-Scanner Kit,6 In Depth,12V Lith-Ion
  • Item # 16T949
  • Mfr. Model # 2291-21
  • Sub-Scanner Kit, Test and Measurement, Scan Depth Stud 1-1/2 In., Metal 6 In., Scans Metal, Concrete,...More

  • Category : Stud Finders
Nonmagnetic, Cast Iron Machinists Level, 12" Length, Top&#x
Combination Square Set,12 In,4 Pc
  • BROWN & SHARPE
  • Combination Square Set, 12 In, 4 Pc Combination Square Set,12 In,4 Pc
  • Item # 5RCJ6
  • Mfr. Model # 599-438-1204-1
  • Combination Square Set, Number of Pieces 4, Head Type Square Head (Hardened), Center Head (Not Hardened),...More

  • Category : Combination Square Sets and Components
Electronic Self-Leveling Cross Line Laser, Horizontal and Vertic
Steel Rule,Heavy Spring-Tempered,36 In
Electronic Digital Level,Aluminum,24 In
  • SOLA
  • Electronic Digital Level, Aluminum, 24 In Electronic Digital Level,Aluminum,24 In
  • Item # 24D651
  • Mfr. Model # ENW 60T
  • Electronic Digital Level, Alloy 6063 Aluminum Material, Accuracy Less Than or Equal To 0.5mm/M Standard, ...More

  • Category : Electronic and Laser Leveling Kits
Needle Valve Closed Circuit Liquid Level Gage, Mounting Cen
Electronic Digital Level,Aluminum,48 In
  • SOLA
  • Electronic Digital Level, Aluminum, 48 In Electronic Digital Level,Aluminum,48 In
  • Item # 24D652
  • Mfr. Model # ENW 120
  • Electronic Digital Level, Alloy 6063 Aluminum Material, Accuracy Less Than or Equal To 0.5mm/M Standard, ...More

  • Category : Electronic and Laser Leveling Kits
Automatic Level,Optical,30X,400 ft.
  • JOHNSON
  • Automatic Level, Optical, 30X, 400 ft. Automatic Level,Optical,30X,400 ft.
  • Item # 6ZTN6
  • Mfr. Model # 40-6960
  • Automatic Level, Optical, Magnification 30X, Working Range 400 ft., Accuracy +/- 1/16 In. @ 200 ft.,...More

  • Category : Optical and Transit Levels and Packages
Manual Leveling Rotary Laser Level, Horizontal and Vertical,
Telescoping Leveling Rod,Rect,25 ft.
Laser Distance Meter, ±1/16" Accuracy, 165 ft.
Adj Elevating Tripod,Aluminum,118 1/8 In
Combination Square Set,4 pcs.,16R,Steel
26X Automatic Level,Range 350 Ft
  • JOHNSON
  • 26X Automatic Level, Range 350 Ft 26X Automatic Level,Range 350 Ft
  • Item # 2CGJ3
  • Mfr. Model # 40-6926
  • Automatic Level, -, Magnification 26X, Working Range 350 ft., Accuracy +/- 1/16 In. @ 200 ft., Horizontal...More

  • Category : Optical and Transit Levels and Packages
Magnetic, Aluminum Door Jam Level Set, 32" and 78"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More