Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

48 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
Fiberglass 300 ft. SAE Engineers Long Tape Measure
  • TM

    Grainger Choice

  • WESTWARD
  • Fiberglass 300 ft. SAE Engineers Long Tape Measure Engineers Long Tape Measure
  • Item # 4YP87
  • Mfr. Model # 4YP87
  • Engineers Long Tape Measure, SAE, Blade Length 300 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case...More

  • Category : Tape Measures
Bulls Eye Level,Acrylic,1.575 In L,PK10
Digital Level,Pocket Sized,0.1 Degrees
  • DIGI-PAS
  • Digital Level, Pocket Sized, 0.1 Degrees Digital Level,Pocket Sized,0.1 Degrees
  • Item # 22KJ91
  • Mfr. Model # DWL-80
  • Digital Level, Pocket Sized, Range (Ft.) 0 Degrees to 90 Degrees , 4 x 90 Degrees (360 Degrees ), Accuracy...More

  • Category : Electronic and Laser Leveling Kits
Rigid Plastic Sight Closed Circuit Liquid Level Gage, Mount
Adjustable Square,Alum Base,12in
  • BORA-CLAMPS
  • Adjustable Square, Alum Base, 12in Adjustable Square,Alum Base,12in
  • Item # 6FCR4
  • Mfr. Model # 530212
  • Adjustable Square, Extruded Aluminum Base and Etched Stainless Steel Ruler, Matte Finish, Body Size 13-1/2...More

  • Category : Squares, Bevels, and Stair Gauges
  • TM

    Grainger Choice

  • WESTWARD
  • I-Beam Level I-Beam Level
  • Multiple product options available

    Multiple product options available

  • Category : Box, I-Beam, and Torpedo Levels
Steel Rule,Spring Tempered,12 In,Type 36
Steel 35 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 35 ft. SAE Tape Measure Tape Measure
  • Item # 34RY73
  • Mfr. Model # 48-22-5136
  • Tape Measure, SAE, Blade Length 35 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Combination Sqaure Blade,12 In,4R
Trammel Set
Rule Depth Gage,6 In,32nds/64ths
Steel Rule,Flexible,12 In,5R Grad
Ultrasonic Distance Meter, ±0.5% Of Reading Accuracy,
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
Cross Test/Plumb Level,3 In,2 Vials
  • STARRETT
  • Cross Test/Plumb Level, 3 In, 2 Vials Cross Test/Plumb Level,3 In,2 Vials
  • Item # 2ZVL7
  • Mfr. Model # 134
  • Cross Test and Plumb Level, Precision, Length 3 In, Width 1/2 In, Height 1/2 In, Accuracy 24-30 Minutes, Cast...More

  • Category : Specialty Levels
Tripod,Compact,Flat Head,Aluminum
Magnetic, Aluminum Box Level, 24" Length, Top Read:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic, Aluminum Box Level, 24" Length, Top Read: No Box Level
  • Item # 4MRW6
  • Mfr. Model # 4MRW6
  • Box Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read No, Total Number of Vials 3, Number of...More

  • Category : Box, I-Beam, and Torpedo Levels
Ultra Mag Laser Base,Alum,8 In L,Black
Fiberglass 50m Metric Long Tape Measure
  • KESON
  • Fiberglass 50m Metric Long Tape Measure Long Tape Measure
  • Item # 3LJX1
  • Mfr. Model # OTR-50M
  • Long Tape Measure, Metric, Blade Length 50m, Blade Width 1/2 In., Blade Material Fiberglass, Case Type Open,...More

  • Category : Tape Measures
Telescoping Leveling Rod,Rect,8 ft.
  • JOHNSON
  • Telescoping Leveling Rod, Rect, 8 ft. Telescoping Leveling Rod,Rect,8 ft.
  • Item # 6ZTL6
  • Mfr. Model # 40-6862
  • Telescoping Leveling Rod, Rectangular, Length 8 ft., Graduations Feet/Inches/10ths, Number of Sections 3,...More

  • Category : Leveling Rods and Tripods
Combination Square,Inch/Metric,Cast Iron
Nonmagnetic, Bamboo Wood Level, 24" Length, Top Read:&
  • JOHNSON
  • Nonmagnetic, Bamboo Wood Level, 24" Length, Top Read: No Wood Level
  • Item # 6XUR6
  • Mfr. Model # 1600-2400
  • Wood Level, Frame Material Bamboo, Length 24 In., Nonmagnetic, Top Read No, Total Number of Vials 6, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Steel Rule,Spring Tempered,12 In,4R Grad
Retractable Diamond Point Scriber, Diamond Point Type, 5-1/
Fiberglass 100 ft. SAE Long Tape Measure
  • DEWALT
  • Fiberglass 100 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 24A336
  • Mfr. Model # DWHT34028
  • Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/4 In., Blade Material Fiberglass, Case Type Open,...More

  • Category : Tape Measures
Long Elbow Vented Oil Gages, Sight Length (In.) 4
Long Elbow Vented Oil Gages, Sight Length (In.) 4
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More