Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

58 Results Found that Include 71 Products

Results per page:  16 | 32 | 48
Measuring Wheel,Dual,1 ft,4 In Dia,Ylw
Measuring Wheel,1 Ft,Spoked,10,000Ft
  • KESON
  • Measuring Wheel, 1 Ft, Spoked, 10,000Ft Measuring Wheel,1 Ft,Spoked,10,000Ft
  • Item # 2UJY4
  • Mfr. Model # RR112
  • Measuring Wheel, Spoked, Wheel Circumference 1 Ft, Wheel Dia 4 In, Measurement Capacity 10,000 Ft, Handle...More

  • Category : Measuring Wheels
Drywall T Square,Adj,48 In,Aluminum
Steel 50 ft. SAE Engineers Long Tape Measure
Steel 30 ft. SAE Magnetic Tip Tape Measure
  • MILWAUKEE
  • Steel 30 ft. SAE Magnetic Tip Tape Measure Magnetic Tip Tape Measure
  • Item # 31AE26
  • Mfr. Model # 48-22-5130
  • Magnetic Tip Tape Measure, SAE, Blade Length 30 ft., Blade Width 1 In., Blade Material Steel, Case Type...More

  • Category : Tape Measures
Magnetic, Aluminum I-Beam Level, 48" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum I-Beam Level, 48" Length, Top Read: Yes I-Beam Level
  • Item # 6A509
  • Mfr. Model # 3848
  • I-Beam Level, Frame Material Aluminum, Length 48 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Measuring Wheel,6 In. Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel, 6 In. Dia. Measuring Wheel,6 In. Dia.
  • Item # 21LP40
  • Mfr. Model # 21LP40
  • Measuring Wheel, Spoked, Wheel Circumference 1.6 ft., Wheel Dia. 6 In., Measuring Range 9999 ft., 11 in.,...More

  • Category : Measuring Wheels
Electronic Stud Finder,Multifunction
  • ZIRCON
  • Electronic Stud Finder, Multifunction Electronic Stud Finder,Multifunction
  • Item # 1TJT5
  • Mfr. Model # 61961
  • Electronic Stud Finder, Multifunction, Center-Finding, Scan Depth Stud 1-1/2 In., Voltage 2 In., Scans Stud...More

  • Category : Stud Finders
Magnetic, Aluminum Torpedo Level, 10" Length, Top Read:
Digital Angle Finder, 360 Deg.
Vented, Sight Length (In.) 7-1/2
Adj Elevating Tripod,Aluminum,23-65 In
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: No Torpedo Level
  • Item # 32ZU63
  • Mfr. Model # 32ZU63
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read No, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Measuring Wheel,4 in,ft/10ths,9999.9 ft
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel, 4 in, ft/10ths, 9999.9 ft Measuring Wheel,4 in,ft/10ths,9999.9 ft
  • Item # 21LP33
  • Mfr. Model # 21LP33
  • Measuring Wheel, Spoked, Wheel Circumference 1 ft., Wheel Dia. 4 in., Measuring Range 9999.9 ft., Measuring...More

  • Category : Measuring Wheels
Steel Rule,Flexible,12 In,Type 31 Grad
Nonmagnetic, Cast Aluminum Box Level, 24" Length, Top
  • KRAFT TOOL
  • Nonmagnetic, Cast Aluminum Box Level, 24" Length, Top Read: No Box Level
  • Item # 43Y577
  • Mfr. Model # SL2424
  • Box Level, Frame Material Cast Aluminum, Length 24 In., Nonmagnetic, Top Read No, Total Number of Vials 6,...More

  • Category : Box, I-Beam, and Torpedo Levels
60" SAE Tape Measure
  • UNITHERM
  • 60" SAE Tape Measure Tape Measure
  • Item # 34DA20
  • Mfr. Model # MT60M
  • Tape Measure, SAE, Blade Length 60 In., Features Includes Magnets, Used for Metal Applications That Have A...More

  • Category : Tape Measures
Straight Edge,12 in L,Steel Beveled Edge
Fiberglass 100 ft. SAE Long Tape Measure
  • STANLEY
  • Fiberglass 100 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 5ME44
  • Mfr. Model # 34-812
  • Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/4 In., Blade Material Fiberglass, Case Type Open,...More

  • Category : Tape Measures
Adjustable Sleeve Scriber, Straight, Short Bend, Knife Point
Fiberglass 200 ft. SAE Engineers Long Tape Measure
  • TM

    Grainger Choice

  • WESTWARD
  • Fiberglass 200 ft. SAE Engineers Long Tape Measure Engineers Long Tape Measure
  • Item # 1MKT5
  • Mfr. Model # 1MKT5
  • Engineers Long Tape Measure, SAE, Blade Length 200 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case...More

  • Category : Tape Measures
Measuring Wheel,4 In Dia,10,000 ft
  • KESON
  • Measuring Wheel, 4 In Dia, 10,000 ft Measuring Wheel,4 In Dia,10,000 ft
  • Item # 8RL45
  • Mfr. Model # RR110
  • Measuring Wheel, Spoked, Wheel Circumference 1 Ft, Wheel Dia 4 In, Measurement Capacity 10,000 Ft, Handle...More

  • Category : Measuring Wheels
Digital Angle Finder,SS,19 In L
  • JOHNSON
  • Digital Angle Finder, SS, 19 In L Digital Angle Finder,SS,19 In L
  • Item # 21XK33
  • Mfr. Model # 1888-1900
  • Digital Angle Finder, Measurement Range 0 Degrees to 360 Degrees , Accuracy +/-0.3 Degrees , Size 19 In. x...More

  • Category : Digital Angle Finders
Elbow, Female Vented Oil Gages, Sight Length (In.)
Fiberglass 200 ft. SAE Engineers Long Tape Measure
  • KESON
  • Fiberglass 200 ft. SAE Engineers Long Tape Measure Engineers Long Tape Measure
  • Item # 6XGT7
  • Mfr. Model # OTRS10200H
  • Engineers Long Tape Measure, SAE, Blade Length 200 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case...More

  • Category : Tape Measures
Elbow, Female Vented Oil Gages, Sight Length (In.)
Metal Detector,Electronic,Up to 4 In,9V
  • ZIRCON
  • Metal Detector, Electronic, Up to 4 In, 9V Metal Detector,Electronic,Up to 4 In,9V
  • Item # 6ZEU0
  • Mfr. Model # 64068
  • Metal Detector, Electronic, Scan Depth Ferrous Up to 4 In., Non-Ferrous Up to 2 In., Scans Wood, Drywall,...More

  • Category : Stud Finders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More